Skip Content

Filter Results By

Milling and Drilling Machines

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mill/Drill Machine,1P,110V,70 to 1500rpm
  • BAILEIGH INDUSTRIAL
  • Mill/Drill Machine, 1P, 110V, 70 to 1500rpm Mill/Drill Machine,1P,110V,70 to 1500rpm
  • Item # 31XW19
  • Mfr. Model # VMD-40G
  • Mill/Drill Machine, Swing Adjustable, Motor HP 1-1/2, 1 Phase, 110, 60 Hz, 70 to 1500 RPM, R-8 Spindle,...More

Vertical Mill Drill,110V,70 to 1500 rpm
  • BAILEIGH INDUSTRIAL
  • Vertical Mill Drill, 110V, 70 to 1500 rpm Vertical Mill Drill,110V,70 to 1500 rpm
  • Item # 36HZ49
  • Mfr. Model # VMD-45G
  • Vertical Mill Drill, Swing Adjustable, Motor HP 1-1/2, 1 Phase, 110, 60 Hz, 70 to 1500 RPM, Chuck Size...More

Mill/Drill Machine,1P,220V,150 to2500rpm
  • BAILEIGH INDUSTRIAL
  • Mill/Drill Machine, 1P, 220V, 150 to2500rpm Mill/Drill Machine,1P,220V,150 to2500rpm
  • Item # 31XW18
  • Mfr. Model # VMD-30VS
  • Mill/Drill Machine, Swing 21-39/64 In., Motor HP 2, 1 Phase, 220, 60 Hz, 150 to 2500 RPM, R-8 Spindle,...More

Vertical Mill, 220V, 3 HP
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 220V, 3 HP Vertical Mill, 220V, 3 HP
  • Item # 15V797
  • Mfr. Model # VM-949-3
  • Vertical Mill, Motor HP 3, 3 Phase, 220, 60 Hz, 60-4200 RPM, 3.37 In. Spindle, Spindle Taper NST-40, Spindle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More