Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

MIG Gun Consumables

232 Results Found that Include 232 Products 

Results per page: 16 | 32 | 48
CONTACT TIP, 035, 1/4-28 THD, (14-35)
Nozzle,5/8 In,For BTB Platform MIG Guns
  • BERNARD
  • Nozzle, 5/8 In, For BTB Platform MIG Guns
  • Item # 11Z556
  • Mfr. Model # N-5814C
  • Nozzle, Centerfire, Large Style, Series N/A, Size H=.810,W=1.525,D=.935, Bore Dia. (In.) 5/8 In., Bore (mm)...More

Gas Diffuser,For BTB Platform MIG Guns
  • BERNARD
  • Gas Diffuser, For BTB Platform MIG Guns
  • Item # 11Z534
  • Mfr. Model # D-1
  • Gas Diffuser, Centerfire, Large Style, Series N/A, Size H=.75,W=1.25,D=.75, Material Brass, For Use With Best...More

Nozzle,5/8 In,For BTB Platform MIG Guns
  • BERNARD
  • Nozzle, 5/8 In, For BTB Platform MIG Guns
  • Item # 11Z554
  • Mfr. Model # N-5818C
  • Nozzle, Centerfire, Large Style, Series N/A, Size H=.810,W=1.525,D=.935, Bore Dia. (In.) 5/8 In., Bore (mm)...More

Nozzle,1/2 In,For BTB Platform MIG Guns
  • BERNARD
  • Nozzle, 1/2 In, For BTB Platform MIG Guns
  • Item # 11Z551
  • Mfr. Model # NS-1218B
  • Nozzle, Centerfire, Small Style, Series N/A, Size H=.810,W=1.525,D=.935, Bore Dia. (In.) 1/2 In., Bore (mm)...More

Contact Tip,For BTB MIG Guns/Dura-Flux
  • BERNARD
  • Contact Tip, For BTB MIG Guns/Dura-Flux
  • Item # 12A755
  • Mfr. Model # TT-035
  • Tapered Tip, Centerfire, Tapered Style, Series N/A, Size H=.125,W=1.5,D=1.25, Wire Size (In.) .035, Tip...More

Gas Diffuser,For BTB Platform MIG Guns
  • BERNARD
  • Gas Diffuser, For BTB Platform MIG Guns
  • Item # 11Z535
  • Mfr. Model # DS-1
  • Gas Diffuser, Centerfire, Small Style, Series N/A, Size H=.688,W=1.25,D=.688, Material Brass, For Use With...More

Nozzle,5/8 In,For BTB Platform MIG Guns
  • BERNARD
  • Nozzle, 5/8 In, For BTB Platform MIG Guns
  • Item # 11Z553
  • Mfr. Model # NS-5818C
  • Nozzle, Centerfire, Small Style, Series N/A, Size H=.810,W=1.525,D=.935, Bore Dia. (In.) 5/8 In., Bore (mm)...More

Contact Tip,Series 14,0.035 In,PK 25
  • TWECO
  • Contact Tip, Series 14,0.035 In, PK 25
  • Item # 2URE1
  • Mfr. Model # 11401167
  • Welding Contact Tip, Standard, Tweco Style, Series 14, Size 1/4 In-28, Wire Size 0.035 In, Tip Inside Dia...More

Liner,3/32,For BTB Platform MIG Guns
  • BERNARD
  • Liner, 3/32, For BTB Platform MIG Guns
  • Item # 11Z559
  • Mfr. Model # L6A-15
  • Liner, Liner, Series N/A, Size H=.5,W=201.188,D=.5, Bore (mm) 15.875, Wire Size (In.) 3/32, Material Steel,...More

Nozzle,5/8 In,For BTB Platform MIG Guns
  • BERNARD
  • Nozzle, 5/8 In, For BTB Platform MIG Guns
  • Item # 11Z552
  • Mfr. Model # N-5800C
  • Nozzle, Centerfire, Large Style, Series N/A, Size H=.810,W=1.525,D=.935, Bore Dia. (In.) 5/8 In., Bore (mm)...More

CONTACT TIP, 045, 1/4-28 THD, (14-45)
Contact Tip,0.035,PK 5
  • MILLER ELECTRIC
  • Contact Tip, 0.035, PK 5
  • Item # 5XRU4
  • Mfr. Model # 186406
  • Welding Contact Tip, Spool Gun, Spoolgun Style, Series Spoolgun, Material Copper, For Use With Aluminum, mild...More

Contact Tip,FasTip,0.035,PK 25
  • MILLER ELECTRIC
  • Contact Tip, FasTip, 0.035, PK 25
  • Item # 5XRU8
  • Mfr. Model # 206186
  • Welding Contact Tip, Heavy Duty FasTip, Roughneck Style, Series Roughneck, Material Copper, For Use With Mild...More

CONTACT TIP, 025, 1/4-28 THD, (14-25)
Contact Tip,0.045,PK 10
  • MILLER ELECTRIC
  • Contact Tip, 0.045, PK 10
  • Item # 5XRV9
  • Mfr. Model # 000069
  • Welding Contact Tip, M-Series Style, Series M-Series, Material Copper, For Use With Mild and Stainless Steel...More

Nozzle Insulator,For MIG Guns #3/4,PK 5
  • TWECO
  • Nozzle Insulator, For MIG Guns #3/4, PK 5
  • Item # 2URX5
  • Mfr. Model # 13401125
  • Welding Nozzle Insulator, Tweco Style, Material Polyester, For Use With Tweco MIG Guns #3 and 4, Package...More

Nozzle Insulator,For MIG Gun #2,PK 5
Insulator Cap,For BTB Platform MIG Guns
  • BERNARD
  • Insulator Cap, For BTB Platform MIG Guns
  • Item # 11Z529
  • Mfr. Model # 10012
  • Insulator Cap, Centerfire, Large Style, Series N/A, Size H=.765,W=1.15,D=.765, Material Rubber, For Use With...More

Nozzle,5/8,1/8 Recess
  • MILLER ELECTRIC
  • Nozzle, 5/8,1/8 Recess
  • Item # 5XRZ3
  • Mfr. Model # 169725
  • Welding Nozzel, 1/8 Recess, M-Series Style, Series M-Series, Material Copper, For Use With Mild and Stainless...More

Nozzle,1/2,1/8 Recess
  • MILLER ELECTRIC
  • Nozzle, 1/2,1/8 Recess
  • Item # 5XRZ2
  • Mfr. Model # 169724
  • Welding Nozzel, 1/8 Recess, M-Series Style, Series M-Series, Material Copper, For Use With Mild and Stainless...More

Contact Tip,0.030,PK 5
  • MILLER ELECTRIC
  • Contact Tip, 0.030, PK 5
  • Item # 5XRU5
  • Mfr. Model # 186419
  • Welding Contact Tip, Spool Gun, Spoolgun Style, Series Spoolgun, Material Copper, For Use With Aluminum, mild...More

Liner,.035.045,For BTB Platform MIG Guns
  • BERNARD
  • Liner, .035.045, For BTB Platform MIG Guns
  • Item # 11Z557
  • Mfr. Model # L3A-15
  • Liner, Liner, Series N/A, Size H=.5,W=200.688,D=.5, Bore (mm) 15.875, Wire Size (In.) .035-.045, Material...More

Contact Tip,Series 11,0.035 In,PK 25
  • TWECO
  • Contact Tip, Series 11,0.035 In, PK 25
  • Item # 2URD3
  • Mfr. Model # 11101142
  • Welding Contact Tip, Standard, Tweco Style, Series 11, Size M6 x 1.0, Wire Size 0.035 In, Tip Inside Dia...More

Contact Tip,For BTB MIG Guns/Dura-Flux
  • BERNARD
  • Contact Tip, For BTB MIG Guns/Dura-Flux
  • Item # 12A754
  • Mfr. Model # T-030
  • Contact Tip, Centerfire, Non-Threaded, Tapered base Style, Series N/A, Size H=.125,W=1.5,D=1.25, Wire Size...More

Contact Tip,0.023,PK 10
  • MILLER ELECTRIC
  • Contact Tip, 0.023, PK 10
  • Item # 5XRV8
  • Mfr. Model # 087299
  • Welding Contact Tip, M-Series Style, Series M-Series, Material Copper, For Use With Mild and Stainless Steel...More

Welding Conduit Liner,M,0.035-0.045
  • MILLER ELECTRIC
  • Welding Conduit Liner, M, 0.035-0.045
  • Item # 5XRX1
  • Mfr. Model # 194012
  • Welding Conduit Liner, M-Series Style, Series M-Series, Material Steel/Copper, For Use With Mild and...More

Contact Tip,For BTB MIG Guns/Dura-Flux
  • BERNARD
  • Contact Tip, For BTB MIG Guns/Dura-Flux
  • Item # 12A756
  • Mfr. Model # TT-045
  • Tapered Tip, Centerfire, Tapered Style, Series N/A, Size H=.125,W=1.5,D=1.25, Wire Size (In.) .045, Tip...More

Nozzle,Slip-On,Bore 5/8 In,PK 2
  • TWECO
  • Nozzle, Slip-On, Bore 5/8 In, PK 2
  • Item # 2URT2
  • Mfr. Model # 12401556
  • Welding Nozzle, Slip-On, Tweco Style, Series 24, Bore Dia 5/8 In, Bore 15.9 mm, Material Copper, For Use With...More

Jump Liner,For BTB Platform MIG Guns
  • BERNARD
  • Jump Liner, For BTB Platform MIG Guns
  • Item # 11Z560
  • Mfr. Model # QJL-3545
  • Jump Liner, Jump Liner, Series N/A, Size H=.375,W=14,D=.375, Bore (mm) 15.875, Wire Size (In.) .035-.045,...More

Nozzle,300/400A,Bore 5/8 In,PK 2
  • MILLER ELECTRIC
  • Nozzle, 300/400A, Bore 5/8 In, PK 2
  • Item # 5XRZ0
  • Mfr. Model # 198855
  • Welding Nozzel, Screw On (300/400A), Roughneck Style, Series Roughneck, Size 5/8 in, Material Copper, For Use...More

Contact Tip,FasTip,0.052-3/64,PK25
  • MILLER ELECTRIC
  • Contact Tip, FasTip, 0.052-3/64, PK25
  • Item # 5XRV1
  • Mfr. Model # 206189
  • Welding Contact Tip, Heavy Duty FasTip, Roughneck Style, Series Roughneck, Material Copper, For Use With...More

Results per page: 16 | 32 | 48

Stock up on MIG gun consumables from Grainger so you can replace worn parts and continue to get your welding jobs done without costly work stoppage. Find heavy-duty and tapered contact tips, self-insulated nozzles, welding conduit liner and more when you shop here. You can rely on Grainger to stock a large inventory of MIG gun consumables so you can keep your operation running strong. Shop today!