Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Amps
Voltage
NEMA Configuration
Brand
Price
  • View MoreView Less
Shop By

Midget Locking Devices

15 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    Plug,Midget Twist Lock
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, Midget Twist LockPlug,Midget Twist Lock
    • Item # 1X999
    • Mfr. Model # HBL7465V
    • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 2 Wire, NEMA Configuration...More

    Plug,Midget Twist Lock
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, Midget Twist LockPlug,Midget Twist Lock
    • Item # 5Z909
    • Mfr. Model # HBL7485
    • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA Configuration...More

    Plug,Midget Twist Lock
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, Midget Twist LockPlug,Midget Twist Lock
    • Item # 6C146
    • Mfr. Model # HBL7594V
    • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA Configuration...More

    Plug,Midget Twist Lock
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, Midget Twist LockPlug,Midget Twist Lock
    • Item # 6C618
    • Mfr. Model # HBL7485V
    • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125/250, 3 Poles, 3 Wire, NEMA Configuration...More

    Locking Connector,Midget,15 A,ML3
    • LEVITON
    • Locking Connector, Midget, 15 A, ML3Locking Connector,Midget,15 A,ML3
    • Item # 1PKH1
    • Mfr. Model # ML3-C
    • Locking Connector, Midget, 15 Amps AC, Number of Poles 3, Number of Wires 3, 125/250 Voltage Rating, 0.5 HP,...More

    Plug,Midget Twist Lock
    • HUBBELL WIRING DEVICE-KELLEMS
    • Plug, Midget Twist LockPlug,Midget Twist Lock
    • Item # 6C626
    • Mfr. Model # HBL7594
    • Midget Twist Lock Plug, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3 Wire, NEMA Configuration...More

    Locking Connector,Midget,15 A,ML2
    • LEVITON
    • Locking Connector, Midget, 15 A, ML2Locking Connector,Midget,15 A,ML2
    • Item # 1PKG6
    • Mfr. Model # ML2-C
    • Locking Connector, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 3, 125 Voltage Rating, 0.5 HP, ML2...More

    Receptacle,Flanged,15a
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, Flanged, 15aReceptacle,Flanged,15a
    • Item # 3D271
    • Mfr. Model # HBL7596N
    • Midget Twist Lock Flanged Receptacle, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles,...More

    Twist-Lock Connector
    Inlet,Flanged,Midget
    • HUBBELL WIRING DEVICE-KELLEMS
    • Inlet, Flanged, MidgetInlet,Flanged,Midget
    • Item # 3D270
    • Mfr. Model # HBL7595N
    • Midget Twist Lock Flanged Inlet, Exposed Terminals, Current Rating 15 Amps, Voltage Rating 125, 2 Poles, 3...More

    Twist-Lock Connector
    Connector Body
    • HUBBELL WIRING DEVICE-KELLEMS
    • Connector BodyConnector Body
    • Item # 4HD29
    • Mfr. Model # HBL2333VBK
    • Connector Body, Amps 20, Number of Poles 2, Number of Wires 3, NEMA Configuration L7-20R, Color Black, For...More

    Twist-Lock Connector
    Twist-Lock Connector
    Twist-Lock Connector
    Results per page: 16 | 32 | 48