Skip Content

Filter Results By

Microscopes

48 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stereo Microscope,Binocular,1X,4X,LED
  • VANGUARD
  • Stereo Microscope, Binocular, 1X, 4X, LED Stereo Microscope,Binocular,1X,4X,LED
  • Item # 36TY03
  • Mfr. Model # 1255SL
  • Stereo Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Zoom Microscope,254 x 254mm Table Size
  • LAXCO, INC
  • Zoom Microscope, 254 x 254mm Table Size Zoom Microscope,254 x 254mm Table Size
  • Item # 46MN99
  • Mfr. Model # D10-MV64
  • Stereo Zoom Microscope, Optical Tube -, Magnification 3.2X to 100X, Illumination Halogen, Focusing Height...More

Toolmaker Microscope
  • MITUTOYO
  • Toolmaker Microscope Toolmaker Microscope
  • Item # 4LA60
  • Mfr. Model # 176-808A
  • Toolmaker Microscope, Optical Tube Monocular, Broken Cross Hair Reticle, Adjustable Diopter, Eyepiece...More

Compound Microscope,Trinocular,Halogen
  • VANGUARD
  • Compound Microscope, Trinocular, Halogen Compound Microscope,Trinocular,Halogen
  • Item # 36TY06
  • Mfr. Model # 1331BRI
  • Compound Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Compound Microscope,10X,20X,40X,100X
  • VANGUARD
  • Compound Microscope, 10X, 20X, 40X, 100X Compound Microscope,10X,20X,40X,100X
  • Item # 36TY07
  • Mfr. Model # 1333PHI
  • Compound Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Stereo Microscope,Trinocular,LED
  • VANGUARD
  • Stereo Microscope, Trinocular, LED Stereo Microscope,Trinocular,LED
  • Item # 36TY04
  • Mfr. Model # 1272ZL
  • Stereo Zoom Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Microscope,4X,10X,40X Mag,132x140mm Tbl
  • LAXCO, INC
  • Microscope, 4X, 10X, 40X Mag, 132x140mm Tbl Microscope,4X,10X,40X Mag,132x140mm Tbl
  • Item # 46MN81
  • Mfr. Model # LMC-BF117-02M1
  • Compound Microscope, Optical Tube Monocular, Adjustable Diopter, Eyepiece Protractor Optional, Magnification...More

Microscope,4X, 10X, 40X, 100X Mag,LED
  • LAXCO, INC
  • Microscope, 4X, 10X, 40X, 100X Mag, LED Microscope,4X, 10X, 40X, 100X Mag,LED
  • Item # 46MN82
  • Mfr. Model # LMC-BF117-02B1
  • Compound Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Zoom Microscope,218 x 302mm Table Size
  • LAXCO, INC
  • Zoom Microscope, 218 x 302mm Table Size Zoom Microscope,218 x 302mm Table Size
  • Item # 46MN92
  • Mfr. Model # T40-MV64
  • Stereo Zoom Microscope, Magnification 3.2X to 100X, Illumination LED, Focusing Height Maximum 254mm,...More

Microscope,4X, 10X, 40X, 100X Mag,110VAC
  • LAXCO, INC
  • Microscope, 4X, 10X, 40X, 100X Mag, 110VAC Microscope,4X, 10X, 40X, 100X Mag,110VAC
  • Item # 46MN83
  • Mfr. Model # LMC-BF117-02T1
  • Compound Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Zoom Microscope,584.2mm Table Size
  • LAXCO, INC
  • Zoom Microscope, 584.2mm Table Size Zoom Microscope,584.2mm Table Size
  • Item # 46MP07
  • Mfr. Model # BM300-MV64
  • Stereo Zoom Microscope, Optical Tube -, Magnification 3.2X to 100X, Illumination 150W Fiber Optic Ring Lamp,...More

Compound Microscope,100mm Table Size,LED
  • LAXCO, INC
  • Compound Microscope, 100mm Table Size, LED Compound Microscope,100mm Table Size,LED
  • Item # 46MN88
  • Mfr. Model # LMC-BF117-03T1
  • Compound Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Stereo Zoom Microscope,6.5X to 60X Mag
  • LAXCO, INC
  • Stereo Zoom Microscope, 6.5X to 60X Mag Stereo Zoom Microscope,6.5X to 60X Mag
  • Item # 46MN93
  • Mfr. Model # T40-Z32
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Zoom Microscope,165.1x165.1mm Table Size
  • LAXCO, INC
  • Zoom Microscope, 165.1x165.1mm Table Size Zoom Microscope,165.1x165.1mm Table Size
  • Item # 46MP15
  • Mfr. Model # MZS2-MZD2
  • Stereo Zoom Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Compound Microscope,4X, 10X, 40X Mag,LED
  • LAXCO, INC
  • Compound Microscope, 4X, 10X, 40X Mag, LED Compound Microscope,4X, 10X, 40X Mag,LED
  • Item # 46MN79
  • Mfr. Model # LMC-BF117-01D1
  • Compound Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Microscope,132 x 140mm Table Size,110VAC
  • LAXCO, INC
  • Microscope, 132 x 140mm Table Size, 110VAC Microscope,132 x 140mm Table Size,110VAC
  • Item # 46MN86
  • Mfr. Model # LMC-BF117-03M1
  • Compound Microscope, Optical Tube Monocular, Adjustable Diopter, Eyepiece Protractor Optional, Magnification...More

Microscope,132 x 140mm Table Size,LED
  • LAXCO, INC
  • Microscope, 132 x 140mm Table Size, LED Microscope,132 x 140mm Table Size,LED
  • Item # 46MN84
  • Mfr. Model # LMC-BF117-02D1
  • Compound Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Stereo Zoom Microscope,274.32mm Tbl Size
  • LAXCO, INC
  • Stereo Zoom Microscope, 274.32mm Tbl Size Stereo Zoom Microscope,274.32mm Tbl Size
  • Item # 46MN97
  • Mfr. Model # A10-Z32
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Zoom Microscope,6.5X to 60X Mag,Halogen
  • LAXCO, INC
  • Zoom Microscope, 6.5X to 60X Mag, Halogen Zoom Microscope,6.5X to 60X Mag,Halogen
  • Item # 46MP02
  • Mfr. Model # D10-Z33
  • Stereo Zoom Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Stereo Zoom Microscope,584.2mm Tbl Size
  • LAXCO, INC
  • Stereo Zoom Microscope, 584.2mm Tbl Size Stereo Zoom Microscope,584.2mm Tbl Size
  • Item # 46MP08
  • Mfr. Model # BM300-Z32
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Microscope,44mm Focus Height Max
  • LAXCO, INC
  • Microscope, 44mm Focus Height Max Microscope,44mm Focus Height Max
  • Item # 46MN89
  • Mfr. Model # LMC-BF117-03D1
  • Compound Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Zoom Microscope,93mm .H Max. Workpiece
  • LAXCO, INC
  • Zoom Microscope, 93mm .H Max. Workpiece Zoom Microscope,93mm .H Max. Workpiece
  • Item # 46MP04
  • Mfr. Model # T10-MZ22
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Zoom Microscope,218x302mm Table Size,LED
  • LAXCO, INC
  • Zoom Microscope, 218x302mm Table Size, LED Zoom Microscope,218x302mm Table Size,LED
  • Item # 46MN94
  • Mfr. Model # T40-Z33
  • Stereo Zoom Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Zoom Microscope,165.1 x 165.1mm Tbl Size
  • LAXCO, INC
  • Zoom Microscope, 165.1 x 165.1mm Tbl Size Zoom Microscope,165.1 x 165.1mm Tbl Size
  • Item # 46MP10
  • Mfr. Model # MZS1-MZ22
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Stereo Zoom Microscope,10X, 20X Mag
  • LAXCO, INC
  • Stereo Zoom Microscope, 10X, 20X Mag Stereo Zoom Microscope,10X, 20X Mag
  • Item # 46MP16
  • Mfr. Model # MS-102
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Compound Microscope,132 x 140mm Tbl Size
  • LAXCO, INC
  • Compound Microscope, 132 x 140mm Tbl Size Compound Microscope,132 x 140mm Tbl Size
  • Item # 46MN80
  • Mfr. Model # LMC-BF117-01L1
  • Compound Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Zoom Microscope,254mm Focus Height Max
  • LAXCO, INC
  • Zoom Microscope, 254mm Focus Height Max Zoom Microscope,254mm Focus Height Max
  • Item # 46MN91
  • Mfr. Model # T40-MV2
  • Stereo Zoom Microscope, Optical Tube -, Eyepiece Protractor Micron Software Included, Magnification 11X to...More

Stereo Zoom Microscope,11X to 35X Magni
  • LAXCO, INC
  • Stereo Zoom Microscope, 11X to 35X Magni Stereo Zoom Microscope,11X to 35X Magni
  • Item # 46MP06
  • Mfr. Model # BM300-MV2
  • Stereo Zoom Microscope, Optical Tube -, Eyepiece Protractor Micron Software Included, Magnification 11X to...More

Compound Microscope,100mm Table Size
  • LAXCO, INC
  • Compound Microscope, 100mm Table Size Compound Microscope,100mm Table Size
  • Item # 46MN87
  • Mfr. Model # LMC-BF117-03B1
  • Compound Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Zoom Microscope,93mm H Max. Workpiece
  • LAXCO, INC
  • Zoom Microscope, 93mm H Max. Workpiece Zoom Microscope,93mm H Max. Workpiece
  • Item # 46MP14
  • Mfr. Model # MZS2-MZ23
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Compound Microscope,25mm Focus Height Mx
  • LAXCO, INC
  • Compound Microscope, 25mm Focus Height Mx Compound Microscope,25mm Focus Height Mx
  • Item # 46MN78
  • Mfr. Model # LMC-BF117-01T1
  • Compound Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Microscope,132 x 140mm Table Size
  • LAXCO, INC
  • Microscope, 132 x 140mm Table Size Microscope,132 x 140mm Table Size
  • Item # 46MN85
  • Mfr. Model # LMC-BF117-02L1
  • Compound Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

Results per page:  16 | 32 | 48

Grainger provides finely engineered microscope options for use in scientific, medical and industrial environments. Check out the variety of microscopes offered here. Toolmaker microscopes help tool and die makers to create precision tools and measure small distances between two points. Stereo microscopes, also called dissection microscopes, let their users see objects in three dimensions. Study and identify metals and their physical properties with a metallurgical microscope, and use a trinocular biological microscope to analyze the smallest of organisms. Choose the power and illumination level that will meet the needs of the tasks you handle. Grainger carries a precision microscope that can be helpful in almost any field, from archeology to zoology. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More