Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Pressure Range
Accuracy
Brand
Price
Shop By

Micromanometers

31 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MERIAM
    • ManometerManometer
    • Multiple product options available

      Multiple product options available

    Static Pressure Test Kit
    • UEI TEST INSTRUMENTS
    • Static Pressure Test KitStatic Pressure Test Kit
    • Item # 36H169
    • Mfr. Model # SPK1
    • Static Pressure Test Kit, Operating Range 32 Degrees to 104 Degrees F (0 Degrees to 40 Degrees C), Accuracy...More

    Manometer Kit,Digital,200 In WC
    • DWYER
    • Manometer Kit, Digital, 200 In WCManometer Kit,Digital,200 In WC
    • Item # 38XU47
    • Mfr. Model # 477AV-3
    • Manometer Kit, Type Digital, Pressure Range 0 to 200 In WC, Operating Range 0 to 200 In WC, Max. Pressure 30...More

    Manometer Kit,Digital,20.00 In WC
    • DWYER
    • Manometer Kit, Digital, 20.00 In WCManometer Kit,Digital,20.00 In WC
    • Item # 38XU45
    • Mfr. Model # 477AV-1
    • Manometer Kit, Type Digital, Pressure Range 0 to 20.00 In WC, Operating Range 0 to 20.00 In WC, Max. Pressure...More

    Handheld Manometer Kit.0 to 20.00 In WC
    • DWYER INSTRUMENTS
    • Handheld Manometer Kit.0 to 20.00 In WCHandheld Manometer Kit.0 to 20.00 In WC
    • Item # 1XFW5
    • Mfr. Model # 475-1-FM-AV
    • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range (KPA) 0 to 5, Accuracy ...More

    Deluxe Digital Manometer
    • GENERAL
    • Deluxe Digital ManometerDeluxe Digital Manometer
    • Item # 3LYE2
    • Mfr. Model # DM8200
    • Deluxe Digital Manometer, Pressure Range 100, Operating Range 0 to 2768 In WC, Operating Range 0 to 689 KPA,...More

    Digital Manometer,0 to 1000 mmHg
    • GRAINGER APPROVED
    • Digital Manometer, 0 to 1000 mmHgDigital Manometer,0 to 1000 mmHg
    • Item # 5ZPT1
    • Mfr. Model # 5ZPT1
    • Manometer, Type Digital, Pressure Range 0-1000 mmHG (Absolute), Accuracy +/-0.5 Percent Full Scale, Display...More

    High Resolution Digital Manometer
    • GENERAL
    • High Resolution Digital ManometerHigh Resolution Digital Manometer
    • Item # 3LYF1
    • Mfr. Model # DM8252
    • High Resolution Digital Manometer, Pressure Range 100, Operating Range 0 to 55.2 In WC, Operating Range 0 to...More

    Manometer,Range 0 to 55.36 In WC
    • AMPROBE
    • Manometer, Range 0 to 55.36 In WCManometer,Range 0 to 55.36 In WC
    • Item # 4FKR8
    • Mfr. Model # MAN02-A
    • Manometer, Pressure Range 0 to 55.36 In WC, Operating Range 0 to 13.78 Kpa, Max. Pressure 2 psi (0.1379 Bar),...More

    Pressure Computer Kit
    • WOHLER
    • Pressure Computer KitPressure Computer Kit
    • Item # 6NVZ3
    • Mfr. Model # 7296
    • Pressure Computer Kit, Digital Thermal, Temp. Range -20 Degrees to 60 Degrees C, Temp. Accuracy Less Than +/-...More

    Digital Manometer Air Velocity Set
    • WOHLER
    • Digital Manometer Air Velocity SetDigital Manometer Air Velocity Set
    • Item # 8XAN4
    • Mfr. Model # 7287
    • Digital Manometer Air Velocity Set, Accuracy +/- 4 Degrees C, Temp. Range -5 Degrees to 60 Degrees C, Temp....More

    Portable Data logging Manometer, 20 PSI
    • SPER SCIENTIFIC
    • Portable Data logging Manometer, 20 PSIPortable Data logging Manometer, 20 PSI
    • Item # 3LYC8
    • Mfr. Model # 840086
    • Portable Data logging Manometer, Max. Pressure 20 psi, Accuracy +/-0.3 Percent Full Scale at 25 Degrees C,...More

    Air Velocity Kit,Digital,40.00 In WC
    • DWYER
    • Air Velocity Kit, Digital, 40.00 In WCAir Velocity Kit,Digital,40.00 In WC
    • Item # 38XU38
    • Mfr. Model # 475-2-FM-AV
    • Air Velocity Kit, Type Digital, Pressure Range 0 to 40.00 In WC, Operating Range 0 to 40 In WC, Max. Pressure...More

    Manometer Kit,Digital,40.00 In WC
    • DWYER
    • Manometer Kit, Digital, 40.00 In WCManometer Kit,Digital,40.00 In WC
    • Item # 38XU46
    • Mfr. Model # 477AV-2
    • Manometer Kit, Type Digital, Pressure Range 0 to 40.00 In WC, Operating Range 0 to 40.00 In WC, Max. Pressure...More

    Air Velocity Kit Telescoping,1000In WC
    • DWYER
    • Air Velocity Kit Telescoping, 1000In WCAir Velocity Kit Telescoping,1000In WC
    • Item # 38XU39
    • Mfr. Model # 477-000T-FM-AV
    • Air Velocity Kit Telescoping, Type Digital, Pressure Range 0 to 1000 In WC, Operating Range 0 to 1 In WC,...More

    Manometer Kit,Digital,100 psi
    • DWYER
    • Manometer Kit, Digital, 100 psiManometer Kit,Digital,100 psi
    • Item # 38XU51
    • Mfr. Model # 477AV-7
    • Manometer Kit, Type Digital, Pressure Range 0 to 100 psi, Operating Range 0 to 100 psi, Max. Pressure 150...More

    Manometer Kit,Digital,20.00 psi
    • DWYER
    • Manometer Kit, Digital, 20.00 psiManometer Kit,Digital,20.00 psi
    • Item # 38XU49
    • Mfr. Model # 477AV-5
    • Manometer Kit, Type Digital, Pressure Range 0 to 20.00 psi, Operating Range 0 to 20.00 psi, Max. Pressure 60...More

    Manometer Kit,Digital,4000 In WC
    • DWYER
    • Manometer Kit, Digital, 4000 In WCManometer Kit,Digital,4000 In WC
    • Item # 38XU43
    • Mfr. Model # 477AV-00
    • Manometer Kit, Type Digital, Pressure Range 0 to 4000 In WC, Operating Range 0 to 4000 In WC, Max. Pressure 5...More

    Air Velocity Kit Telescoping,4000In WC
    • DWYER
    • Air Velocity Kit Telescoping, 4000In WCAir Velocity Kit Telescoping,4000In WC
    • Item # 38XU40
    • Mfr. Model # 477-00T-FM-AV
    • Air Velocity Kit Telescoping, Type Digital, Pressure Range 0 to 4000 In WC, Operating Range 0 to 4 In WC,...More

    Air Velocity Kit Telescoping,10.00InWC
    • DWYER
    • Air Velocity Kit Telescoping, 10.00InWCAir Velocity Kit Telescoping,10.00InWC
    • Item # 38XU37
    • Mfr. Model # 475-0T-FM-AV
    • Air Velocity Kit Telescoping, Type Digital, Pressure Range 0 to 10.00 In WC, Operating Range 0 to 10 In WC,...More

    Manometer Kit,Digital,150 psi
    • DWYER
    • Manometer Kit, Digital, 150 psiManometer Kit,Digital,150 psi
    • Item # 38XU52
    • Mfr. Model # 477AV-8
    • Manometer Kit, Type Digital, Pressure Range 0 to 150 psi, Operating Range 0 to 150 psi, Max. Pressure 200...More

    Manometer Kit,Digital,30.00 psi
    • DWYER
    • Manometer Kit, Digital, 30.00 psiManometer Kit,Digital,30.00 psi
    • Item # 38XU50
    • Mfr. Model # 477AV-6
    • Manometer Kit, Type Digital, Pressure Range 0 to 30.00 psi, Operating Range 0 to 30.00 psi, Max. Pressure 60...More

    Manometer Kit,Digital,10 psi
    • DWYER
    • Manometer Kit, Digital, 10 psiManometer Kit,Digital,10 psi
    • Item # 38XU48
    • Mfr. Model # 477AV-4
    • Manometer Kit, Type Digital, Pressure Range 0 to 10 psi, Operating Range 0 to 10 psi, Max. Pressure 30 psig,...More

    Manometer Kit,Digital,10.00 In WC
    • DWYER
    • Manometer Kit, Digital, 10.00 In WCManometer Kit,Digital,10.00 In WC
    • Item # 38XU42
    • Mfr. Model # 477AV-0
    • Manometer Kit, Type Digital, Pressure Range 0 to 10.00 In WC, Operating Range 0 to 10.00 In WC, Max. Pressure...More

    Air Velocity Kit,Digital,10.00 In WC
    • DWYER
    • Air Velocity Kit, Digital, 10.00 In WCAir Velocity Kit,Digital,10.00 In WC
    • Item # 38XU36
    • Mfr. Model # 475-0-FM-AV
    • Air Velocity Kit, Type Digital, Pressure Range 0 to 10.00 In WC, Operating Range 0 to 10 In WC, Max. Pressure...More

    Manometer Kit,Digital,1000 In WC
    • DWYER
    • Manometer Kit, Digital, 1000 In WCManometer Kit,Digital,1000 In WC
    • Item # 38XU44
    • Mfr. Model # 477AV-000
    • Manometer Kit, Type Digital, Pressure Range 0 to 1000 In WC, Operating Range 0 to 1000 In WC, Max. Pressure 5...More

    Air Velocity Kit Telescoping,10.00InWC
    • DWYER
    • Air Velocity Kit Telescoping, 10.00InWCAir Velocity Kit Telescoping,10.00InWC
    • Item # 38XU41
    • Mfr. Model # 477-0T-FM-AV
    • Air Velocity Kit Telescoping, Type Digital, Pressure Range 0 to 10.00 In WC, Operating Range 0 to 10.00 In...More

    Air Velocity Kit Telescoping,4000In WC
    • DWYER
    • Air Velocity Kit Telescoping, 4000In WCAir Velocity Kit Telescoping,4000In WC
    • Item # 38XU35
    • Mfr. Model # 475-00T-FM-AV
    • Air Velocity Kit Telescoping, Type Digital, Pressure Range 0 to 4000 In WC, Operating Range 0 to 4 In WC,...More

    Digital Manometer.0to2000 In WC.+/-0.25
    • MERIAM
    • Digital Manometer.0to2000 In WC.+/-0.25Digital Manometer.0to2000 In WC.+/-0.25
    • Item # 5ENN2
    • Mfr. Model # ZM100-10
    • Handheld Digital Manometer, Pressure Range 0 to 2000 In WC, Accuracy +/-0.25%, Display LCD, Resolution 1"...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More