Skip Content

Filter Results By

Product Categories

7,284 Results Found that Include 7,326 Products

MICRO 100

Shop Micro 100 - Cutting tools with an Edge Micor 100 Super Carbide Tools

Micro 100 — The Toughness of Micro Grain Carbide

Micro 100 makes carbide cutting tools with a proprietary process that increases the toughness of micro grain carbide material (making them virtually unbreakable). Combine this advantage with over 30 years of manufacturing experience and Micro 100 can help your machining operation reduce setup, downtime and tooling costs. Grainger offers thousands of Micro 100 carbide cutting tools so you can find the right tool in the right size for your needs.

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 3.5 In L, 1/2 In W Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • Item # 18D349
  • Mfr. Model # AR-8
  • Brazed Tool Bit, Style AR, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness...More

Brazed Tool Bit,C,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, C, 2.5 In L, 3/8 In W Brazed Tool Bit,C,2.5 In L,3/8 In W
  • Item # 18D378
  • Mfr. Model # C-6
  • Brazed Tool Bit, Style C, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Torx Screw - (M2.5 x T-8)
Brazed Tool Bit,GS,3 In L,3/4 In W
  • MICRO 100
  • Brazed Tool Bit, GS, 3 In L, 3/4 In W Brazed Tool Bit,GS,3 In L,3/4 In W
  • Item # 18D516
  • Mfr. Model # GS-060002
  • Brazed Tool Bit, Style GS, Overall Length 3 In, Shank Width 3/4 In, Shank Height 3/8 In, Tip Width .060/.062...More

Brazed Tool Bit,E,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, E, 3.5 In L, 1/2 In W Brazed Tool Bit,E,3.5 In L,1/2 In W
  • Item # 18D439
  • Mfr. Model # E-8
  • Brazed Tool Bit, Style E, Angle 60 Deg. included, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height...More

Cut-Off Blade
  • MICRO 100
  • Cut-Off Blade Cut-Off Blade
  • Item # 16T522
  • Mfr. Model # T-111
  • Cut-Off Blade, Brazed Tool, Hardened Steel and Carbide Tip, Length 6 In, Width 1/8 In, Height 7/8 In, Finish...More

Cut-Off Blade
  • MICRO 100
  • Cut-Off Blade Cut-Off Blade
  • Item # 16T524
  • Mfr. Model # T-112
  • Cut-Off Blade, Brazed Tool, Hardened Steel and Carbide Tip, Length 6 In, Width 5/32 In, Height 7/8 In, Finish...More

Jobber Drill Bit, Size 1/8, Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 1/8, Solid Carbide Jobber Drill Bit, Size 1/8, Solid Carbide
  • Item # 16T546
  • Mfr. Model # DR-125-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Brazed Tool Bit,AR,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2-1/4 In L, 5/16 In W Brazed Tool Bit,AR,2-1/4 In L,5/16 In W
  • Item # 18D346
  • Mfr. Model # AR-5
  • Brazed Tool Bit, Style AR, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height 5/16 In, Tip Thickness...More

Brazed Tool Bit,C,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, C, 3.5 In L, 1/2 In W Brazed Tool Bit,C,3.5 In L,1/2 In W
  • Item # 18D380
  • Mfr. Model # C-8
  • Brazed Tool Bit, Style C, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness 1/8...More

Brazed Tool Bit,AR,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2 In L, 1/4 In W Brazed Tool Bit,AR,2 In L,1/4 In W
  • Item # 18D345
  • Mfr. Model # AR-4
  • Brazed Tool Bit, Style AR, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4 In, Tip Thickness 1/16...More

Knife Sharpener
  • MICRO 100
  • Knife Sharpener Knife Sharpener
  • Item # 16R851
  • Mfr. Model # KS-1
  • Knife Sharpener, For Brazed Tools, Overall Height (In.) 1/2, Overall Width (In.) 0.11, Overall Depth (In.)...More

Jobber Drill Bit, Size 3/16, Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 3/16, Solid Carbide Jobber Drill Bit, Size 3/16, Solid Carbide
  • Item # 16T550
  • Mfr. Model # DR-187-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Indexable Boring Bar 4 Pc
  • MICRO 100
  • Indexable Boring Bar 4 Pc Indexable Boring Bar 4 Pc
  • Item # 18E941
  • Mfr. Model # 40-0100
  • Indexable Tool Holder Set, Coolant-Thru Boring Bar 4 Pc, Includes Mfg No.20-0821, 20-0823, 20-0825, 20-0827,...More

Brazed Tool Bit,CT,5 In L,5/8 In W
  • MICRO 100
  • Brazed Tool Bit, CT, 5 In L, 5/8 In W Brazed Tool Bit,CT,5 In L,5/8 In W
  • Item # 18D428
  • Mfr. Model # CT-130
  • Brazed Tool Bit, Style CT, Overall Length 5 In, Shank Width 5/8 In, Shank Height 1-1/4 In, Tip Thickness 3/16...More

Carbide Router Bit, Uncoated
  • MICRO 100
  • Carbide Router Bit, Uncoated Carbide Router Bit, Uncoated
  • Item # 18E970
  • Mfr. Model # RDA-70
  • Carbide Router Bit, Diamond Cut, Grade C2 Micro Grain, End Square, End Style Round, Cut Right Hand, Material...More

Carbide End Mill, 1/4" Milling Dia., Number of Fl
Brazed Tool Bit,LC,6 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, LC, 6 In L, 1/2 In W Brazed Tool Bit,LC,6 In L,1/2 In W
  • Item # 18D568
  • Mfr. Model # LC-500120
  • Brazed Tool Bit, Style LC, Overall Length 6 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Width .120 In,...More

Brazed Tool Bit,ER,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, ER, 2-1/4 In L, 5/16 In W Brazed Tool Bit,ER,2-1/4 In L,5/16 In W
  • Item # 18D447
  • Mfr. Model # ER-5
  • Brazed Tool Bit, Style ER, Angle 60 Deg. included, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height...More

Carbide End Mill, 0.0250" Milling Dia., Number of Flut
Thread Mill, 5/16" Shank Dia., 4 Flutes, AlTiN Co
Boring Bar,Bore Dia. 5/16 In
  • MICRO 100
  • Boring Bar, Bore Dia. 5/16 In Boring Bar,Bore Dia. 5/16 In
  • Item # 15R561
  • Mfr. Model # TRG-5
  • Boring Bar, Brazed C2 Micrograin Carbide and Steel Body, Overall Length 3 In, Bore Dia. 5/16 In, Shank Dia....More

Jobber Drill Bit, Size 1/16, Solid Carbide
  • MICRO 100
  • Jobber Drill Bit, Size 1/16, Solid Carbide Jobber Drill Bit, Size 1/16, Solid Carbide
  • Item # 16T542
  • Mfr. Model # DR-062-2
  • Jobber Length Drill Bit, Grade C2 Micro Grain, Solid Carbide, Uncoated Finish, Drill Point 118 Deg.,...More

Brazed Tool Bit,ER,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, ER, 2.5 In L, 3/8 In W Brazed Tool Bit,ER,2.5 In L,3/8 In W
  • Item # 18D448
  • Mfr. Model # ER-6
  • Brazed Tool Bit, Style ER, Angle 60 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Grooving Tool
  • MICRO 100
  • Grooving Tool Grooving Tool
  • Item # 16L185
  • Mfr. Model # RR-062-20
  • Grooving Tool, Style Retaining Ring, Material Micro Grain Carbide, Overall Length 2-1/2 In, Shank Dia. 3/8...More

Carbide Router Bit, Uncoated
  • MICRO 100
  • Carbide Router Bit, Uncoated Carbide Router Bit, Uncoated
  • Item # 18E979
  • Mfr. Model # RDB-50
  • Carbide Router Bit, Diamond Cut, Grade C2 Micro Grain, End Square, End Style Burr, Cut Right Hand, Material...More

Back Chamfering Tool
  • MICRO 100
  • Back Chamfering Tool Back Chamfering Tool
  • Item # 16T455
  • Mfr. Model # MBC-375
  • Carbide Boring Tool, Cutter Dia. 3/8 In, Overall Length 2-1/2 In, Shank Dia. 1/4 In, Thickness 1/8 In,...More

Brazed Tool Bit,E,4 In L,5/8 In W
  • MICRO 100
  • Brazed Tool Bit, E, 4 In L, 5/8 In W Brazed Tool Bit,E,4 In L,5/8 In W
  • Item # 18D440
  • Mfr. Model # E-10
  • Brazed Tool Bit, Style E, Angle 60 Deg. included, Overall Length 4 In, Shank Width 5/8 In, Shank Height 5/8...More

Cut-Off Blade
  • MICRO 100
  • Cut-Off Blade Cut-Off Blade
  • Item # 16T516
  • Mfr. Model # T-108
  • Cut-Off Blade, Brazed Tool, Hardened Steel and Carbide Tip, Length 5 In, Width 1/8 In, Height 3/4 In, Finish...More

Thread Relief - 4 Fl Milling
  • MICRO 100
  • Thread Relief - 4 Fl Milling Thread Relief - 4 Fl Milling
  • Item # 16T439
  • Mfr. Model # MTR-375
  • Thread Relief Boring Bar, Cutter Dia. 1/2 In, Overall Length 2-1/2 In, Shank Dia. 5/16 In, Material C2...More

Cut-Off Blade
  • MICRO 100
  • Cut-Off Blade Cut-Off Blade
  • Item # 16T504
  • Mfr. Model # T-102
  • Cut-Off Blade, Brazed Tool, Hardened Steel and Carbide Tip, Length 4-1/2 In, Width 3/32 In, Height 1/2 In,...More

Indexable Boring Bar 7 Pc
  • MICRO 100
  • Indexable Boring Bar 7 Pc Indexable Boring Bar 7 Pc
  • Item # 18E951
  • Mfr. Model # 40-7104
  • Indexable Tool Holder Set, Multi-Purpose 7 Pc Set, Includes Mfg No. 10-3237, 10-3238, 10-3157, 10-3215,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More