Skip Content

Filter Results By

Item
Brand
Price
Shop By

Metallographic Equipment Accessories

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Rotating Anode Holder, Stainless Steel
    Glass Agitator, 5/16 Dia. 12 In.
    Cutting Saw Weight B, 0.09kg
    • PHYSICAL TEST SOLUTIONS
    • Cutting Saw Weight B, 0.09kgCutting Saw Weight B, 0.09kg
    • Item # 21EN26
    • Mfr. Model # DTQ-WB
    • Cutting Saw Weight B, 0.09kg, Height 9-7/8 In., Length 9-7/8 In., Width 9-7/8 In.For Use With Precision...More

    Specimen Holder for Mounted Materials
    Cutting Saw Regulation Weight, 0.015kg
    Chuck,9-7/8 in
    • PHYSICAL TEST SOLUTIONS
    • Chuck, 9-7/8 inChuck,9-7/8 in
    • Item # 21EN24
    • Mfr. Model # DTQ-CH
    • Chuck, Height 9-7/8 In., Length 9-7/8 In., Width 9-7/8 In.For Use With Precision Cutting Saws

    Cutting Saw Weight A, 0.21kg
    • PHYSICAL TEST SOLUTIONS
    • Cutting Saw Weight A, 0.21kgCutting Saw Weight A, 0.21kg
    • Item # 21EN25
    • Mfr. Model # DTQ-WA
    • Cutting Saw Weight A, 0.21kg, Height 9-7/8 In., Length 9-7/8 In., Width 9-7/8 In.For Use With Precision...More

    Specimen Holder Spacer
    Dual Specimen Holder
    Circular Specimen Holder
    • PHYSICAL TEST SOLUTIONS
    • Circular Specimen HolderCircular Specimen Holder
    • Item # 21EN20
    • Mfr. Model # DTQ-SHC
    • Circular Specimen Holder, Height 6-5/16 In., Length 6-5/16 In., Width 2 In.For Use With Precision Cutting Saws...More

    Slice Specimen Holder
    Electro-Analyzer Sample Heater, 230V
    Electro-Analyzer Sample Heater, 115V
    Abrasive Cutter Vise,Right,Use With Q-2
    Abrasive Cutter Vise,Left,Use With Q-2
    Mounting Press Mold,1-1/4 in.
    Abrasive Cutter Vise,Left,Use With Q-100
    Mounting Press Mold,2 in.
    Abrasive Cutter Vise,Right,Use w Q-100
    Mounting Press Mold,1-1/2 in.
    Abrasive Cutter Vise,Right,Use w SQ-80/Z
    Abrasive Cutter Vise,Left,Use w SQ-80/Z
    Polisher and Grinder Plate
    Polisher and Grinder Paper Ring
    Polisher and Grinder Specimen Holder
    Results per page: 16 | 32 | 48

      Choose from a selection of metallographic equipment accessories from Grainger. There are rotating anode holders, glass agitators, specimen holders, cutting saw weights, chucks, electro-analyzer sample heaters, mounting press molds, abrasive cutter vises, and more. Metallographic equipment accessories are used to study the physical components of metals, typically using microscopy. It has been described as both a science and an art.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More