Skip Content

Filter Results By

Sub-Category
Item
Form
Size
Net Weight
Container Type
Brand
Price
Shop By
Ratings

Metal Polish and Stone Care

70 Results Found that Include 97 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Stainless Steel Cleaner,Citrus,20 oz.
Cleaner,Size 10 oz.
  • SHEILA SHINE
  • Cleaner, Size 10 oz.Cleaner,Size 10 oz.
  • Item # 5URF7
  • Mfr. Model # SH-AERO
  • Cleaner, Size 10 oz., Container Type Aerosol Can, For Use On Stainless Steel,Chrome, Aluminum, Brass,...More

Cleaner and Polish,Size 20 oz.,Neutral
Cleaner and Polish,Size 21.5 oz.,Lime
  • 3M
  • Cleaner and Polish, Size 21.5 oz., LimeCleaner and Polish,Size 21.5 oz.,Lime
  • Item # 2U428
  • Mfr. Model # 14002
  • Cleaner and Polish, Size 21.5 oz., Net Weight 21 oz., Container Type Aerosol Can, For Use On Stainless Steel,...More

Cleaner and Polish,Spray Bottle
  • SIMPLE GREEN
  • Cleaner and Polish, Spray BottleCleaner and Polish,Spray Bottle
  • Item # 1YVB2
  • Mfr. Model # 3510001218300
  • Cleaner and Polish, Size 32 oz., Container Type Spray Bottle, For Use On Stainless Steel, Chrome Surfaces,...More

Alkaline Stone Floor Cleaner,1 gal.
  • VMC
  • Alkaline Stone Floor Cleaner, 1 gal.Alkaline Stone Floor Cleaner,1 gal.
  • Item # 2LBP9
  • Mfr. Model # Pro-Klenz
  • Alkaline Stone Floor Cleaner, Size 1 gal., Container Type Jug, For Use On Natural Stone, Agglomerate Stones,...More

Cleaner Refills,Size 1 gal.
  • TOUGH GUY
  • Cleaner Refills, Size 1 gal.Cleaner Refills,Size 1 gal.
  • Item # 3HFE9
  • Mfr. Model # 3HFE9
  • Cleaner Refills, Form Liquid, Size 1 gal., Container Type Jug, For Use On Stainless Steel, Brass, Chrome,...More

Cleaner,Metal,Liquid,1 gal.,Bottle
  • CLR
  • Cleaner, Metal, Liquid, 1 gal., BottleCleaner,Metal,Liquid,1 gal.,Bottle
  • Item # 20AR10
  • Mfr. Model # G-CLRMC-4PRO
  • Cleaner, Form Liquid, Size 1 gal., Net Weight 9.5 oz., Container Type Bottle, For Use On Most Metals...More

Tarnish Remover,Size 16 oz.,Spray Bottle
Suma Stainless Steel Cleaner,32 oz,PK6
  • DIVERSEY
  • Suma Stainless Steel Cleaner, 32 oz, PK6Suma Stainless Steel Cleaner,32 oz,PK6
  • Item # 33X329
  • Mfr. Model # 4368259
  • Stainless Steel Cleaner and Polish, Form Liquid, Size 32 oz., Net Weight 32 oz., Container Type Trigger Spray...More

Cleaner and Polish,Size 20 oz.
  • CRC
  • Cleaner and Polish, Size 20 oz.Cleaner and Polish,Size 20 oz.
  • Item # 4JB52
  • Mfr. Model # 14424
  • Stainless Steel Cleaner and Polish, Size 20 oz., Net Weight 18 oz., Container Type Aerosol Can, For Use On...More

Aluminum & Stnless Steel Clnr,10 Oz,PK12
Maintainer,Size 16 oz.,Aerosol Can,Mild
  • DIVERSEY
  • Maintainer, Size 16 oz., Aerosol Can, MildMaintainer,Size 16 oz.,Aerosol Can,Mild
  • Item # 10A326
  • Mfr. Model # 94970590
  • Maintainer, Size 16 oz., Container Type Aerosol Can, For Use On Stainless Steel, All Washable Hard Surfaces,...More

Polishing Powder,Size 5 lb.
Cleaner,Size 16 oz.,Aerosol Can,Neutral
Liquid Stone Wax,Size 16 oz.
  • FLITZ PREMIUM POLISHING PRODUCTS
  • Liquid Stone Wax, Size 16 oz.Liquid Stone Wax,Size 16 oz.
  • Item # 4HWR8
  • Mfr. Model # GRX 22806
  • Wax, Form Liquid, Size 16 oz., Container Type Spray Bottle, For Use On Granite, Marble, Cultured Marble,...More

Stainless Steel Cleaner and Polish,PK12
  • DYMON
  • Stainless Steel Cleaner and Polish, PK12Stainless Steel Cleaner and Polish,PK12
  • Item # 20PG67
  • Mfr. Model # 34520
  • Stainless Steel Cleaner and Polish, Form Spray, Size 20 oz., Net Weight 18 oz., Container Type Aerosol Can,...More

Cleaner and Polish,Aerosol Can,Lemon
Neutral Cleaner,Size 1 gal.,Apple
Multi Purpose Metal Polish,Size 12 oz.
  • FLITZ PREMIUM POLISHING PRODUCTS
  • Metal PolishMetal Polish
  • Multiple product options available

    Multiple product options available

Cleaner,Size 12 oz.,Aerosol Can
Stone Care Polish,Size 32 oz.
  • SIMPLE GREEN
  • Stone Care Polish, Size 32 oz.Stone Care Polish,Size 32 oz.
  • Item # 1YVB1
  • Mfr. Model # 3710001218402
  • Polish, Form Liquid, Size 32 oz., Container Type Trigger Spray Bottle, For Use On Marble, Granite, Quartz,...More

Results per page: 16 | 32 | 48

Metal polish and stone care products from Grainger are powerful yet nonabrasive. Find a wide selection that has every surface covered, including aluminum, bronze, brass, copper, chrome, laminate plastic and more. For automobiles, combine polishes with a stainless steal cleaner and glass cleaner to give your vehicle a professional shine inside and out. When you use metal polish and stone care products, you create a surface that resists dust, water, and finger marks. With metal polish and stone care products from Grainger, spend less time with your professional cleaning supplies and more time enjoying the way your whole facility shines.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More