Filter Results By

Length
Width
Depth
Material
Gauge
Brand
Price
  • View MoreView Less
Shop By
Ratings

Metal Framing Storage Equipment

13 Results Found that Include 13 Products 

 |  Results per page: 16 | 32 | 48

    Slotted Angle Kit, 12 ft. L, 5, Steel, PK 5

    EDSAL

    Grainger Item # 3W095 | Mfr. Model # SA-21205

    Catalog Page # 1953 (PDF)

    Slotted Angle Kit, Length 12 ft., Width 2-1/4 In., Depth 1-1/2 In., Number of Posts per Kit 5, Material...More

    Slotted Angle Kit, 12 ft. L, 3 In. W

    EDSAL

    Grainger Item # 3W151 | Mfr. Model # SA-31205

    Catalog Page # 1953 (PDF)

    Slotted Angle Kit, Length 12 ft., Width 3 In., Depth 1-1/2 In., Number of Posts per Kit 5, Material Steel,...More

    Post Kit, 85 In., Steel

    EDSAL

    Grainger Item # 1VF46 | Mfr. Model # 1210-PK

    Catalog Page # NA

    Post Kit, Length 84 In., Number of Posts per Kit 4, Material Steel, Includes (4) Post

    Post Kit, 85 In., Steel

    EDSAL

    Grainger Item # 1VF98 | Mfr. Model # IPKO85GY

    Catalog Page # NA

    Post Kit, Length 85 In., Number of Posts per Kit 4, Material Steel

    Slotted Angle Kit, Steel

    EDSAL

    Grainger Item # 6X833 | Mfr. Model # SA-GPK

    Catalog Page # 1953 (PDF)

    Slotted Angle Kit, Number of Posts per Kit 6, Material Steel, Gauge 12, 14, Includes (6) 12-Gauge Cleats...More

    Post Kit, 85 In.

    EDSAL

    Grainger Item # 1VF50 | Mfr. Model # 85UC-AC

    Catalog Page # NA

    Post Kit, Length 85 In., Number of Posts per Kit 3, Material Steel, Includes Open Add-On (2) Angle (1) Box...More

    Post Kit, 85 In., Steel

    EDSAL

    Grainger Item # 1VF52 | Mfr. Model # 85UC-SC

    Catalog Page # NA

    Post Kit, Length 85 In., Number of Posts per Kit 4, Material Steel, Includes Closed Add-On (2) Angle (2) Box

    Post Kit, 85 In., Steel

    EDSAL

    Grainger Item # 1VF51 | Mfr. Model # 85UC-S

    Catalog Page # NA

    Post Kit, Length 85 In., Number of Posts per Kit 4, Material Steel, Includes Closed Add-On (2) Angle (1) Box

    Post Kit, 85 In.

    EDSAL

    Grainger Item # 1VF97 | Mfr. Model # IPKC85GY

    Catalog Page # NA

    Post Kit, Length 85 In., Number of Posts per Kit 4, Material Steel

    Bin Topper, Steel, 13 in. W

    DURHAM

    Grainger Item # 49H235 | Mfr. Model # 379-17-S1148

    Catalog Page # NA

    Bin Topper, Length 35 In., Width 13 In., Depth 10 In., Number of Posts per Kit 0, Material Steel, Gauge 20,...More

    Post Kit, 84 In., Steel

    EDSAL

    Grainger Item # 1VF49 | Mfr. Model # 85UC-A

    Catalog Page # NA

    Post Kit, Length 85 In., Number of Posts per Kit 3, Material Steel, Includes Open Add-On (2) Angle, (1) Box...More

    Heavy Duty Bearing Rack, Steel, 20 in. W

    DURHAM

    Grainger Item # 49H236 | Mfr. Model # 303B-15.75-17-S1157

    Catalog Page # NA

    Heavy Duty Bearing Rack, Length 24 In., Width 20 In., Depth 21 In., Number of Posts per Kit 0, Material...More

    Post Kit 48Wx18Dx85 In L., Steel

    EDSAL

    Grainger Item # 1VG13 | Mfr. Model # IPS4818

    Catalog Page # NA

    Post Kit, Length 85 In., Width 48 In., Depth 18 In.

     |  Results per page: 16 | 32 | 48

      Browse a selection of metal framing storage equipment from Grainger. Slotted angle kits contain pieces that bolt together to make custom steel shelving, racks, platforms, carts, and more. These kits include 75 zinc-plated hex head bolts and nuts, rust-resistant, galvanized steel and ship unassembled. There are additional slotted angle and post kits with varying dimensions and configurations. Buy metal framing storage equipment from Grainger today!

      loader image