Skip Content

Filter Results By

Applied Filters Clear All

Metal Forming Machines

96 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Plate Forming Roll,120 in. Bending L
  • BAILEIGH INDUSTRIAL
  • Plate Forming Roll, 120 in. Bending LPlate Forming Roll,120 in. Bending L
  • Item # 36HZ38
  • Mfr. Model # PR-101000-4
  • Plate Forming Roll, Bending Length (In.) 120, Cutting Width (In.) 1, Rolls 4, Steel, Hydraulically Driven,...More

Plate Bending Machine,4 Rolls
  • BAILEIGH INDUSTRIAL
  • Plate Bending Machine, 4 RollsPlate Bending Machine,4 Rolls
  • Item # 36HZ40
  • Mfr. Model # PR-10500-4CNC
  • Plate Bending Machine, Bending Length (In.) 120, Cutting Width (In.) 1/2, Rolls 4, Steel, Linux RTI Operating...More

Hydraulic Plate Roll, 60 In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Plate Roll, 60 InHydraulic Plate Roll, 60 In
  • Item # 18F315
  • Mfr. Model # PR-510
  • Tube Bender, Bending Length (In.) 60 In., Rolls 3, Capacity of Mild Steel (Gauge) 10 ga., Steel, Hydraulic...More

Bead Roller
Manual Box And Pan Brake, 96 In
  • BAILEIGH INDUSTRIAL
  • Manual Box And Pan Brake, 96 InManual Box And Pan Brake, 96 In
  • Item # 18F316
  • Mfr. Model # BB-9612
  • Manual Box And Pan Brake, Bending Length (In.) 96, Capacity of Mild Steel (Gauge) 12 ga., Finger Width (In.)...More

Shear Brake Roll, 3 in 1, 52 In, Steel
  • BAILEIGH INDUSTRIAL
  • Shear Brake Roll, 3 in 1, 52 In, SteelShear Brake Roll, 3 in 1, 52 In, Steel
  • Item # 15V785
  • Mfr. Model # SBR-5216
  • 3 in 1 Shear Brake Roll, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min 1.70 In., Capacity of...More

Racer Brake
  • BAILEIGH INDUSTRIAL
  • Racer BrakeRacer Brake
  • Item # 31XV02
  • Mfr. Model # HBR-7222
  • Racer Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 22, Steel

Press Brake
Electric Bead Roller, 36 In
  • BAILEIGH INDUSTRIAL
  • Electric Bead Roller, 36 InElectric Bead Roller, 36 In
  • Item # 18F321
  • Mfr. Model # BR-18E-36
  • Tube Bender Accessory, Capacity of Mild Steel (Gauge) 18 ga., Steel, Die Spoiler Roll, 36 In. Electric Bead...More

Horizontal Press Brake
Magnetic Box And Pan Brake, 72 In
  • BAILEIGH INDUSTRIAL
  • Magnetic Box And Pan Brake, 72 InMagnetic Box And Pan Brake, 72 In
  • Item # 18F317
  • Mfr. Model # BB-7216M
  • Magnetic Box And Pan Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 16 ga., Finger Width...More

Plate Roll
  • BAILEIGH INDUSTRIAL
  • Plate RollPlate Roll
  • Item # 31XV42
  • Mfr. Model # PR-403
  • Plate Roll, Bending Length (In.) 48, Rolls 3, Capacity of Mild Steel (Gauge) 0.25, Steel

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan BrakeBox and Pan Brake
  • Item # 31XT97
  • Mfr. Model # BB-4816M
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.)...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan BrakeBox and Pan Brake
  • Item # 31XT96
  • Mfr. Model # BB-4816E
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/4,...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan BrakeBox and Pan Brake
  • Item # 31XU02
  • Mfr. Model # BB-9610H
  • Box and Pan Brake, Bending Length (In.) 96, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5, 6,...More

Foot Operated Shrinker/stretcher, 16 Ga.
Plate Bending Machine,1/2 in. Cut W
  • BAILEIGH INDUSTRIAL
  • Plate Bending Machine, 1/2 in. Cut WPlate Bending Machine,1/2 in. Cut W
  • Item # 36HZ39
  • Mfr. Model # PR-10500-4
  • Plate Bending Machine, Bending Length (In.) 120, Cutting Width (In.) 1/2, Rolls 4, Steel, Hydraulically...More

Plate Beding Machine,120 in. Bending L
  • BAILEIGH INDUSTRIAL
  • Plate Beding Machine, 120 in. Bending LPlate Beding Machine,120 in. Bending L
  • Item # 36HZ41
  • Mfr. Model # PR-10500-4NC
  • Plate Bending Machine, Bending Length (In.) 120, Cutting Width (In.) 1/2, Rolls 4, Steel, Hydraulically...More

Bead Roller
Shrinker/Stretcher
Shrinker/Stretcher
Metal Forming Machine
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan BrakeBox and Pan Brake
  • Item # 31XT83
  • Mfr. Model # BB-12010H-NC
  • Box and Pan Brake, Bending Length (In.) 120, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5,...More

Shrinker/Stretcher
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan BrakeBox and Pan Brake
  • Item # 31XT84
  • Mfr. Model # BB-12014
  • Box and Pan Brake, Bending Length (In.) 120, Capacity of Mild Steel (Gauge) 14, Finger Width (In.) 3, 4, 5,...More

Reciprocating Hammer
Racer Brake
  • BAILEIGH INDUSTRIAL
  • Racer BrakeRacer Brake
  • Item # 31XV01
  • Mfr. Model # HBR-4820
  • Racer Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 20, Steel

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan BrakeBox and Pan Brake
  • Item # 31XT92
  • Mfr. Model # BB-4810H
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5, 6,...More

Plate Roll
  • BAILEIGH INDUSTRIAL
  • Plate RollPlate Roll
  • Item # 31XV44
  • Mfr. Model # PR-413
  • Plate Roll, Bending Length (In.) 48, Rolls 3, Capacity of Mild Steel (Gauge) 13, Steel

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan BrakeBox and Pan Brake
  • Item # 31XT90
  • Mfr. Model # BB-3616E
  • Box and Pan Brake, Bending Length (In.) 36, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/8,...More

Bead Roller
Heavy Duty English Wheel, 40 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More