Skip Content

Filter Results By

Metal Forming Machines

101 Results Found that Include 101 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT97
  • Mfr. Model # BB-4816M
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.)...More

Press Brake,80 in. Bend L,Steel
Manual Iron Worker,2 in. Bend L,Steel
  • BAILEIGH INDUSTRIAL
  • Manual Iron Worker, 2 in. Bend L, Steel Manual Iron Worker,2 in. Bend L,Steel
  • Item # 45AW39
  • Mfr. Model # SW-22M-P
  • Manual Iron Worker, Bending Length (In.) 2, Cutting Width (In.) 7, Capacity of Mild Steel (Gauge) 0.25, Steel...More

Bead Roller
Manual Box And Pan Brake, 96 In
  • BAILEIGH INDUSTRIAL
  • Manual Box And Pan Brake, 96 In Manual Box And Pan Brake, 96 In
  • Item # 18F316
  • Mfr. Model # BB-9612
  • Manual Box And Pan Brake, Bending Length (In.) 96, Capacity of Mild Steel (Gauge) 12 ga., Finger Width (In.)...More

Magnetic Box And Pan Brake, 72 In
  • BAILEIGH INDUSTRIAL
  • Magnetic Box And Pan Brake, 72 In Magnetic Box And Pan Brake, 72 In
  • Item # 18F317
  • Mfr. Model # BB-7216M
  • Magnetic Box And Pan Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 16 ga., Finger Width...More

Manual Sheet Metal Punch,Steel
Shear/Brake/Roll
Plate Bending Machine,4 Rolls
  • BAILEIGH INDUSTRIAL
  • Plate Bending Machine, 4 Rolls Plate Bending Machine,4 Rolls
  • Item # 36HZ40
  • Mfr. Model # PR-10500-4CNC
  • Plate Bending Machine, Bending Length (In.) 120, Cutting Width (In.) 1/2, Rolls 4, Steel, Linux RTI Operating...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT96
  • Mfr. Model # BB-4816E
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/4,...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT92
  • Mfr. Model # BB-4810H
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5, 6,...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT90
  • Mfr. Model # BB-3616E
  • Box and Pan Brake, Bending Length (In.) 36, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/8,...More

Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV59
  • Mfr. Model # SBR-1220
  • Shear/Brake/Roll, Bending Length (In.) 12, Cutting Width (In.) 12, Rolls 3, Capacity of Mild Steel (Gauge)...More

Electric Bead Roller, 36 In
  • BAILEIGH INDUSTRIAL
  • Electric Bead Roller, 36 In Electric Bead Roller, 36 In
  • Item # 18F321
  • Mfr. Model # BR-18E-36
  • Tube Bender Accessory, Capacity of Mild Steel (Gauge) 18 ga., Steel, Die Spoiler Roll, 36 In. Electric Bead...More

Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV62
  • Mfr. Model # SBR-5220
  • Shear/Brake/Roll, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls 3, Capacity of Mild Steel (Gauge)...More

Hydraulic Plate Roll, 60 In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Plate Roll, 60 In Hydraulic Plate Roll, 60 In
  • Item # 18F315
  • Mfr. Model # PR-510
  • Tube Bender, Bending Length (In.) 60 In., Rolls 3, Capacity of Mild Steel (Gauge) 10 ga., Steel, Hydraulic...More

Racer Brake
  • BAILEIGH INDUSTRIAL
  • Racer Brake Racer Brake
  • Item # 31XV02
  • Mfr. Model # HBR-7222
  • Racer Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 22, Steel

Planishing Hammer
Metal Forming Machine
Heavy Duty English Wheel, 40 In
Straight Brake
Shear/Brake/Roll
  • BAILEIGH INDUSTRIAL
  • Shear/Brake/Roll Shear/Brake/Roll
  • Item # 31XV60
  • Mfr. Model # SBR-3020
  • Shear/Brake/Roll, Bending Length (In.) 30, Cutting Width (In.) 30, Rolls 3, Capacity of Mild Steel (Gauge)...More

Shear Brake Roll, 3 in 1, 52 In, Steel
  • BAILEIGH INDUSTRIAL
  • Shear Brake Roll, 3 in 1, 52 In, Steel Shear Brake Roll, 3 in 1, 52 In, Steel
  • Item # 15V785
  • Mfr. Model # SBR-5216
  • 3 in 1 Shear Brake Roll, Bending Length (In.) 52, Cutting Width (In.) 52, Rolls Min 1.70 In., Capacity of...More

Plate Roll
  • BAILEIGH INDUSTRIAL
  • Plate Roll Plate Roll
  • Item # 31XV45
  • Mfr. Model # PR-503
  • Plate Roll, Bending Length (In.) 60, Rolls 3, Capacity of Mild Steel (Gauge) 0.25, Steel

Foot Operated Shrinker/stretcher, 16 Ga.
Press Brake
Press Brake
Universal Metal Bender,100 in. Bend L
  • BAILEIGH INDUSTRIAL
  • Universal Metal Bender, 100 in. Bend L Universal Metal Bender,100 in. Bend L
  • Item # 45AW40
  • Mfr. Model # MPB-275
  • Universal Metal Bender, Bending Length (In.) 100, Cutting Width (In.) 1/2, Rolls 4, Steel Blade, Steel, High...More

Box and Pan Brake,50 in. Bend L,Steel
Multi Hammer,100 in. Bend L,Steel
  • BAILEIGH INDUSTRIAL
  • Multi Hammer, 100 in. Bend L, Steel Multi Hammer,100 in. Bend L,Steel
  • Item # 45AW34
  • Mfr. Model # MH-37HD
  • Multi Hammer, Bending Length (In.) 100, Cutting Width (In.) 1/8, Rolls 20, Capacity of Mild Steel (Gauge) 16,...More

Bead Roller
Bead Roller
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More