Filter Results By

Metal Gauge
Cutting Length (In.)
Handle Color
Price
Shop By

Metal Cutting Snips & Sheet Metal Tools

13 Results Found that Include 13 Products 

 |  Results per page: 16 | 32 | 48

    Straight Aviation Snip

    PROTO

    Grainger Item # 3R291 | Mfr. Model # J303S

    Catalog Page # 1105 (PDF)

    Aviation Snip Straight, 10 Inch, 1 3/8 Cut, Compound, Serrated Blade

    Rh Aviation Snips 10 In

    PROTO

    Grainger Item # 3R290 | Mfr. Model # J303R

    Catalog Page # 1105 (PDF)

    Right Handed Aviation Snips 10 Inch, 1-3/8 Inch Cut, Compound Serrated Blades

    Lh Aviation Snips 10 In

    PROTO

    Grainger Item # 3R289 | Mfr. Model # J303L

    Catalog Page # 1105 (PDF)

    Aviation Snips Left Hand,10 Inches, 1 3/8 Cut, Compound, Serrated Blade

    Aviation Snip - Right

    PROTO

    Grainger Item # 1GF33 | Mfr. Model # J303RS

    Catalog Page # NA

    Right Aviation Snip, Green Handle

    Straight Snips 12-3/4 In

    PROTO

    Grainger Item # 3R299 | Mfr. Model # J322

    Catalog Page # NA

    Straight Snips 12 3/4 Inches, 2 3/4 Cut, also for Inside/Outside Corners

    Aviation Snip - Left

    PROTO

    Grainger Item # 1GF34 | Mfr. Model # J303LS

    Catalog Page # NA

    Left Aviation Snip, Red Handle

    Duckbill Snips 7 In

    PROTO

    Grainger Item # 3R293 | Mfr. Model # J307

    Catalog Page # NA

    Duckbill Snips 7 Inch, 1 1/2 Inch Cut, for Circles and Odd Radii

    Bulldog Tinner Snip

    PROTO

    Grainger Item # 1GF32 | Mfr. Model # J336

    Catalog Page # NA

    Bulldog Tinner Snip 16 Inches Long

    Straight Snips 8 In

    PROTO

    Grainger Item # 3R296 | Mfr. Model # J317

    Catalog Page # NA

    Straight Snips, 8 Inches Long, 1 1/2 Inches Cut, For Inside Outside Corners

    Straight Snips 10 In

    PROTO

    Grainger Item # 3R298 | Mfr. Model # J320

    Catalog Page # NA

    Straight Snips 10 Inch, 2 Cut, also for Inside/Outside Corners

    Heavy Duty Snips 14 In

    PROTO

    Grainger Item # 3R301 | Mfr. Model # J334

    Catalog Page # NA

    Heavy Duty Snips 14 Inch, 3-7/8 Inch Cut, Straight Or Irregular Cuts

    Duckbill Snips 12-3/4 In

    PROTO

    Grainger Item # 3R295 | Mfr. Model # J312

    Catalog Page # NA

    Duckbill Snips 12 3/4 Inch, 2 3/4 Inch Cut, for Circles and Odd Radii

    Duckbill Snips 10 In

    PROTO

    Grainger Item # 3R294 | Mfr. Model # J310

    Catalog Page # NA

    Duckbill Snips 10 Inch, 2 Inch Cut, for Circles and Odd Radii

     |  Results per page: 16 | 32 | 48
      loader image