Skip Content

Filter Results By

Applied Filters Clear All

Curve Type
Metal Gauge
  • View MoreView Less
Cutting Length (In.)
Handle Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Metal Cutting Snips & Sheet Metal Tools

20 Results Found that Include 20 Products 

Results per page: 16 | 32 | 48
    Hole Cutter,2 To 12 In Dia
    • MALCO
    • Hole Cutter, 2 To 12 In Dia
    • Item # 1ELG5
    • Mfr. Model # HC1
    • Hole Cutter, 2 To 12 In Dia Circle Cutting Action, Metal Gauge 18 Mild Steel 20 Galvanized 22 Stainless...More

    Panel Carrier,2 1/2 In Jaw Width
    • BESSEY
    • Panel Carrier, 2 1/2 In Jaw Width
    • Item # 3YNA8
    • Mfr. Model # KFP
    • Panel Carrier, Number of Pieces 1, Die-Cast Aluminum, Jaw Type Non-Slip Rubber Grip, Jaw Width 2 1/2 In,...More

    Sheet Metal Tool Set,4 Pcs
    • WISS
    • Sheet Metal Tool Set, 4 Pcs
    • Item # 6MJH3
    • Mfr. Model # WISET2N
    • Sheet Metal Tool Set, HVAC, Number of Pieces 4, Cutting Action Left, Metal Gauge 18, Cutting Length (In.)...More

    Punch Lock Stud Crimper,Redline
    • MALCO
    • Punch Lock Stud Crimper, Redline
    • Item # 5KNV9
    • Mfr. Model # PL1R
    • Punch Lock Stud Crimper, Redline, Number of Pieces 1, Metal Gauge 22 Galvanized, Overall Length 9 In, Die...More

    Aviation Snip,Offset,Left/Straight
    • BESSEY
    • Aviation Snip, Offset, Left/Straight
    • Item # 5HXR9
    • Mfr. Model # D27AHL-BE
    • Aviation Snip, Offset, Number of Pieces 1, Left/Straight Cutting Action, Metal Gauge 16, Cutting Length 1 ...More

    Aviation Snip,Offset,Right/Straight
    • BESSEY
    • Aviation Snip, Offset, Right/Straight
    • Item # 5HXR8
    • Mfr. Model # D27AH-BE
    • Aviation Snip, Offset, Number of Pieces 1, Right /Straight Cutting Action, Metal Gauge 16, Cutting Length 1 ...More

    Hand Seamer,Redline,8In,1/4In Increments
    • MALCO
    • Hand Seamer, Redline, 8In, 1/4In Increments
    • Item # 5KNV1
    • Mfr. Model # S6R
    • Hand Seamer, Redline, Number of Pieces 1, Metal Gauge 22 Mild Steel/24 Galvanized/26 Stainless Steel, Overall...More

    Turbo Shear,Left Cut,16 Ga Mild Steel
    • MALCO
    • Turbo Shear, Left Cut, 16 Ga Mild Steel
    • Item # 1ELH9
    • Mfr. Model # TSHD
    • Turbo Shear, Heavy Duty, Straight, Left Cutting Action, Curve Type Tight Patterns, Right Angles, Metal Gauge...More

    Hole Cutter,2 To 20 In Dia
    • MALCO
    • Hole Cutter, 2 To 20 In Dia
    • Item # 1ELH8
    • Mfr. Model # HC2
    • Hole Cutter, 2 To 20 In Dia Circle Cutting Action, Metal Gauge 18 Mild Steel 20 Galvanized 22 Stainless...More

    Ceiling Grid Punch,Redline
    • MALCO
    • Ceiling Grid Punch, Redline
    • Item # 5KNW0
    • Mfr. Model # CGPR
    • Ceiling Grid Punch, Redline, Number of Pieces 1, Metal Gauge 24 Galvanized Sheet Metal, Overall Length 9 In,...More

    Tin Snips,12 In,Nonsparking
    • AMPCO
    • Tin Snips, 12 In, Nonsparking
    • Item # 4RPP4
    • Mfr. Model # S-1144
    • Tin Snips, Nonsparking, Nonmagnetic, Number of Pieces 1, Regular Cutting Action, Curve Type -, Metal Gauge -,...More

    Tin Snips,8 In,Nonsparking
    • AMPCO
    • Tin Snips, 8 In, Nonsparking
    • Item # 4RPP3
    • Mfr. Model # S-1126A
    • Tin Snips, Nonsparking, Nonmagnetic, Number of Pieces 1, Regular Cutting Action, Curve Type -, Metal Gauge -,...More

    Drip Edge Folding Tool,24 In
    • MALCO
    • Drip Edge Folding Tool, 24 In
    • Item # 2ETK9
    • Mfr. Model # DEFT
    • Drip Edge Folding Tool, High Leverage, Overall Length 24 In, Lightweight Steel and Aluminum, Handle Color...More

    Cutting Snip,Mini,4-1/2 In. L,Steel
    • EREM
    • Cutting Snip, Mini, 4-1/2 In. L, Steel
    • Item # 24AC70
    • Mfr. Model # 532N
    • Cutting Snip, Miniature, Number of Pieces 1, Full Flush Cutting Action, Metal Gauge Up to 14, Cutting Length...More

    Seamer/Tongs,Gripped Jaws,Straight
    • MALCO
    • Seamer/Tongs, Gripped Jaws, Straight
    • Item # 5KNX5
    • Mfr. Model # SG10
    • Seamer/Tongs w/Gripped Jaws, Cast Steel, Number of Pieces 1, Straight Cutting Action, Metal Gauge 16 Mild/18...More

    Vinyl Fence Notcher,3/4 In
    • MALCO
    • Vinyl Fence Notcher, 3/4 In
    • Item # 5KNW2
    • Mfr. Model # VFN2
    • Vinyl Fence Notcher, Picket/Rail, Number of Pieces 1, Overall Length 9 In, Heat Treated Alloy Steel, Jaw...More

    Hand Seamer Set,Offset, 3 and 6In.Blades
    • MIDWEST SNIPS
    • Hand Seamer Set, Offset, 3 and 6In.Blades
    • Item # 29RW41
    • Mfr. Model # MW-SO36
    • Hand Seamer Set, Offset, 3 and 6 In. Blades, Number of Pieces 4, Offset Cutting Action, Curve Type Straight,...More

    Vinyl Fence Notcher,1/2 In
    • MALCO
    • Vinyl Fence Notcher, 1/2 In
    • Item # 5KNW1
    • Mfr. Model # VFN1
    • Vinyl Fence Notcher, Picket/Rail, Number of Pieces 1, Overall Length 9 In, Heat Treated Alloy Steel, Jaw...More

    Pipe Crimper,1-1/8 in,21 to 22 ga
    • ROPER WHITNEY
    • Pipe Crimper, 1-1/8 in, 21 to 22 ga
    • Item # 22JL26
    • Mfr. Model # 111
    • Pipe Crimper, Number of Pieces 1, Cutting Action Straight Crimp, Metal Gauge 21 to 22, Cutting Length (In.)...More

    Hand Seamer,Adj Depth,3.5 in,20 to 22 ga
    • ROPER WHITNEY
    • Hand Seamer, Adj Depth, 3.5 in, 20 to 22 ga
    • Item # 22JL25
    • Mfr. Model # 793
    • Hand Seamer, Number of Pieces 1, Cutting Action Straight Folds and Seams, Metal Gauge 20 to 22, Cutting...More

    Results per page: 16 | 32 | 48