Skip Content

Filter Results By

Applied Filters Clear All

Curve Type
Metal Gauge
Cutting Length (In.)
Handle Color
Brand
Price
  • View MoreView Less
Shop By

Metal Cutting Snips & Sheet Metal Tools

9 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Aviation Snip,9 3/4 In,Straight,Yellow
    Tin Snip,Straight,7 In L,Black/Yellow
    • DEWALT
    • Tin Snip, Straight, 7 In L, Black/Yellow
    • Item # 24A445
    • Mfr. Model # DWHT70285
    • Tin Snip, Number of Pieces 1, Cutting Action Straight, Metal Gauge 22 Cold Rolled Steel, 26 Stainless Steel,...More

    Cutter Bit For 1ELG5,1ELH8
    • MALCO
    • Cutter Bit For 1ELG5,1ELH8
    • Item # 1ELG6
    • Mfr. Model # CB
    • Cutter Bit, Metal Gauge 18 Mild Steel 20 Galvanized 22 Stainless Steel, Steel, Replacement Bit For 1ELG5,...More

    Multipurpose Snip,Offset,7 1/2 In
    • BESSEY
    • Multipurpose Snip, Offset, 7 1/2 In
    • Item # 5HXT2
    • Mfr. Model # D48A-BE
    • Offset Snip, Multipurpose, Number of Pieces 1, Straight Cutting Action, Metal Gauge 22, Cutting Length 1 3/8...More

    Duckbill Tinner Snip,7 In L,1.5 In Cut
    • IRWIN
    • Duckbill Tinner Snip, 7 In L, 1.5 In Cut
    • Item # 2VU96
    • Mfr. Model # 23007
    • Duckbill Tinner Snip, Cutting Action Straight/Tight Curve, Metal Gauge 26 Cold Roll Steel , 28 Stainless...More

    Flat Blade Tinner Snip,7 In L,1.5 In Cut
    • IRWIN
    • Flat Blade Tinner Snip, 7 In L, 1.5 In Cut
    • Item # 2VU93
    • Mfr. Model # 22007
    • Flat Blade Tinner Snip, Cutting Action Straight/Wide Curve, Metal Gauge 24 Cold Roll Steel , 28 Stainless...More

    Multipurpose Snip,Straight,7 3/4 In
    • BESSEY
    • Multipurpose Snip, Straight, 7 3/4 In
    • Item # 5HXT1
    • Mfr. Model # D48-BE
    • Straight Snip, Multipurpose, Number of Pieces 1, Straight Cutting Action, Metal Gauge 22, Cutting Length 1...More

    Drywall Panel Carrier,5 In,Blk
    • WESTWARD
    • Drywall Panel Carrier, 5 In, Blk
    • Item # 13A608
    • Mfr. Model # 13A608
    • Drywall Panel Carrier, Overall Length (In.) 5, Steel Construction, Handle Color Black, For Carrying Large...More

    Siding Facing Gauge,Fiber Cement,5 In
    Results per page: 16 | 32 | 48