Filter Results By

Applied Filters Clear All

Curve Type
Metal Gauge
  • View MoreView Less
Cutting Length (In.)
  • View MoreView Less
Handle Color
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

36 Results Found that Include 36 Products 

 |  Results per page: 16 | 32 | 48

Aviation Snip, 9 3/4 In, Straight

WISS

Grainger Item # 4X865 | Mfr. Model # M3R

Catalog Page # 1105 (PDF)

Snip, Cutting Action Straight, Cutting Length 1 1/2 Inches, Type Aviation, Metal Gauge 18, Overall Length 9...More

HVAC Aviation Snip Set, 3 Pc

WISS

Grainger Item # 5MD08 | Mfr. Model # WISET1

Catalog Page # 1105 (PDF)

HVAC Aviation Snip Set, 3 Pieces, Included 4X863, 4X864, 4X865

Aviation Snip, 9 3/4 In, Left

WISS

Grainger Item # 4X863 | Mfr. Model # M1R

Catalog Page # 1105 (PDF)

Aviation Snip, Cutting Action Left, Cutting Length 1 3/8 Inches, Metal Gauge 18, Overall Length 9 3/4 Inches,...More

Snip, Multipurpose

WISS

Grainger Item # 6C157 | Mfr. Model # MPC3

Catalog Page # 1105 (PDF)

Snip, Cutting Action Straight, Cutting Length 1 3/8 Inches, Type Multipurpose, Metal Gauge 20, Overall Length...More

Aviation Snip, 9 3/4 In, Right

WISS

Grainger Item # 4X864 | Mfr. Model # M2R

Catalog Page # 1105 (PDF)

Aviation Snip, Cutting Action Right, Cutting Length 1 3/8 Inches, Metal Gauge 18, Overall Length 9 3/4...More

Inlaid Industrial Snip, Bulldog, 16 1/2 L

WISS

Grainger Item # 2ZY14 | Mfr. Model # W5N

Catalog Page # 1105 (PDF)

Inlaid Industrial Snip, Bulldog Pattern, Straight Cutting Action, Metal Gauge 16 Low Carbon Cold Rolled...More

Snip, Bulldog

WISS

Grainger Item # 1A631 | Mfr. Model # M5R

Catalog Page # 1105 (PDF)

Bulldog Snip, Cutting Action Straight, Cutting Length 7/8 Inches, Metal Gauge 16, Overall Length 9 1/4...More

Inlaid Industrial Snip, 14 1/2 In L

WISS

Grainger Item # 2ZY15 | Mfr. Model # W7N

Catalog Page # 1105 (PDF)

Inlaid Industrial Snip, Straight/Curved Cutting Action, Curve Type Wide, Metal Gauge 18 Low Carbon Cold...More

Snip, Multipurpose

WISS

Grainger Item # 4NV65 | Mfr. Model # M300

Catalog Page # 1105 (PDF)

Metal Cutting Snip, Multipurpose, Straight Cutting Action, Curve Type Narrow, Metal Gauge 20 Mild, Cutting...More

Tinners Snip, Duckbill, 13 In L

WISS

Grainger Item # 2ZY13 | Mfr. Model # V19N

Catalog Page # NA

Tinners Snip, Duckbill, Straight/Curved Cutting Action, Curve Type Narrow, Metal Gauge 21 Low Carbon Cold...More

Offset Snip, 9 1/4 In, Left

WISS

Grainger Item # 5A447 | Mfr. Model # M6R

Catalog Page # 1105 (PDF)

Offset Snip, Cutting Action Left, Cutting Length 1 1/4 Inches, Metal Gauge 18, Overall Length 9 1/4 Inches,...More

Offset Snip, 9 1/4 In, Right

WISS

Grainger Item # 5A448 | Mfr. Model # M7R

Catalog Page # 1105 (PDF)

Offset Snip, Cutting Action Right, Cutting Length 1 1/4 Inches, Type Offset Aviation, Metal Gauge 18, Overall...More

Metal Crimper, 22 ga., 1-1/4 In., 5 Blade

WISS

Grainger Item # 6MJG4 | Mfr. Model # WC5S

Catalog Page # NA

Sheet Metal Hand Crimper, HVAC, Metal Gauge 22, Cutting Length (In.) 1-1/4, Overall Length (In.) 9-1/4,...More

Sheet Metal Seamer, Straight, 18 ga., 3 In.

WISS

Grainger Item # 6MJG0 | Mfr. Model # WS3

Catalog Page # NA

Sheet Metal Hand Seamer, HVAC, Cutting Action Straight, Metal Gauge 18, Cutting Length (In.) 1-1/4, Overall...More

Tinners Snip, 11 In L, Straight/Curved Cut

WISS

Grainger Item # 2ZV97 | Mfr. Model # A10N

Catalog Page # 1105 (PDF)

Tinners Snip, Straight/Curved Cutting Action, Curve Type Wide, Metal Gauge 22 Low Carbon Cold Rolled Steel,...More

Sheet Metal Folding Tool, 12 In OAL

WISS

Grainger Item # 6MJG7 | Mfr. Model # WF12

Catalog Page # NA

Folding Tool, HVAC, Metal Gauge 24 and 28, Cutting Length (In.) 3/8 and 1, Overall Length (In.) 12, Forged...More

Tinners Snip, Duckbill, 10 1/4 In L

WISS

Grainger Item # 2ZY12 | Mfr. Model # V10N

Catalog Page # 1105 (PDF)

Tinners Snip, Duckbill, Straight/Curved Cutting Action, Curve Type Narrow, Metal Gauge 24 Low Carbon Cold...More

Sheet Metal Seamer, Straight, 18 ga., 6 In.

WISS

Grainger Item # 6MJG2 | Mfr. Model # WS6

Catalog Page # NA

Sheet Metal Hand Seamer, HVAC, Cutting Action Straight, Metal Gauge 18, Cutting Length (In.) 1-1/4, Overall...More

Sheet Metal Folding Tool, 24 In OAL

WISS

Grainger Item # 6MJG9 | Mfr. Model # WF24

Catalog Page # NA

Folding Tool, HVAC, Metal Gauge 24 and 28, Cutting Length (In.) 3/8 and 1, Overall Length (In.) 24, Forged...More

Sheet Metal Notcher, 18 ga., 13/16 In.

WISS

Grainger Item # 6MJG6 | Mfr. Model # WHN1

Catalog Page # NA

Sheet Metal Hand Notcher, HVAC, Number of Pieces 1, Metal Gauge 18 Mild, Cutting Length (In.) 13/16, Overall...More

Tinners Snip, 9 3/4 L, Straight/Curved Cut

WISS

Grainger Item # 2ZV98 | Mfr. Model # A11N

Catalog Page # 1105 (PDF)

Tinners Snip, Straight/Curved Cutting Action, Curve Type Wide, Metal Gauge 24 Low Carbon Cold Rolled Steel,...More

Sheet Metal Tool Set, 4 Pcs

WISS

Grainger Item # 6MJH3 | Mfr. Model # WISET2N

Catalog Page # NA

Sheet Metal Tool Set, HVAC, Number of Pieces 4, Cutting Action Left, Metal Gauge 18, Cutting Length (In.)...More

Vertical Metal Snip, Left, 22 Ga, Red

WISS

Grainger Item # 2DPJ9 | Mfr. Model # M8R

Catalog Page # NA

Metal Cutting Snip, Vertical, Left Cutting Action, Curve Type Standard, Metal Gauge 22 Cold Rolled Steel,...More

Tinners Snip, 8 1/4 L, Straight/Curved Cut

WISS

Grainger Item # 2ZV99 | Mfr. Model # A12N

Catalog Page # 1105 (PDF)

Tinners Snip, Straight/Curved Cutting Action, Curve Type Wide, Metal Gauge 24 Low Carbon Cold Rolled Steel,...More

Sheet Metal Seamer, Offset, 18 ga., 3 In.

WISS

Grainger Item # 6MJG1 | Mfr. Model # WS4

Catalog Page # NA

Sheet Metal Hand Seamer, HVAC, Cutting Action Offset, Metal Gauge 18, Cutting Length (In.) 1-1/4, Overall...More

Tinners Snip, 12 1/2 L, Straight/Curved

WISS

Grainger Item # 2ZY11 | Mfr. Model # A9N

Catalog Page # 1105 (PDF)

Tinners Snip, Straight/Curved Cutting Action, Curve Type Wide, Metal Gauge 20 Low Carbon Cold Rolled Steel,...More

Vertical Metal Snip, Right, 22 Ga, Green

WISS

Grainger Item # 2DPK1 | Mfr. Model # M9R

Catalog Page # 1105 (PDF)

Metal Cutting Snip, Vertical, Right Cutting Action, Curve Type Standard, Metal Gauge 22 Cold Rolled Steel,...More

Metal Crimper, 22 ga., 1-5/8 In., 5 Blade

WISS

Grainger Item # 6MJG5 | Mfr. Model # WC5L

Catalog Page # NA

Sheet Metal Hand Crimper, HVAC, Metal Gauge 22, Cutting Length (In.) 1-5/8, Overall Length (In.) 9-1/4,...More

Snip, HVAC, 23 ga, 12 In OAL

WISS

Grainger Item # 6MJH1 | Mfr. Model # W12L

Catalog Page # NA

Snip, HVAC, Cutting Action Straight, Metal Gauge 23, Cutting Length (In.) 4, Overall Length (In.) 12, Forged...More

Tinners Snip, 7 In L, Straight/Curved Cut

WISS

Grainger Item # 2ZY10 | Mfr. Model # A13N

Catalog Page # 1105 (PDF)

Tinners Snip, Straight/Curved Cutting Action, Curve Type Wide, Metal Gauge 24 Low Carbon Cold Rolled Steel,...More

Snip, HVAC, 23 ga, 14 In OAL

WISS

Grainger Item # 6MJH2 | Mfr. Model # W14L

Catalog Page # NA

Snip, HVAC, Cutting Action Straight, Metal Gauge 20, Cutting Length (In.) 3-1/2, Overall Length (In.) 14,...More

Snip, Compound Action, Pipe/Duct, 9-1/4 In

WISS

Grainger Item # 13V422 | Mfr. Model # M4R

Catalog Page # NA

Metal Cutting Snip, Cutting Action Compound Action, Curve Type Straight, Metal Gauge 20, Cutting Length (In.)...More

 |  Results per page: 16 | 32 | 48
loader image