Filter Results By

Applied Filters Clear All

Curve Type
Metal Gauge
Cutting Length (In.)
Handle Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
Shop By
Ratings

11 Results Found that Include 11 Products 

 |  Results per page: 16 | 32 | 48

    Aviation Snips, Straight Cut, 10 In L

    MILWAUKEE

    Grainger Item # 13L338 | Mfr. Model # 48-22-4030

    Catalog Page # NA

    Aviation Snips, Number of Pieces 1, Cutting Action Straight, Curve Type , Metal Gauge 18 Cold Rolled Steel,...More

    Aviation Snips, Right 1-1/2 Cut, 10 In L

    MILWAUKEE

    Grainger Item # 13L336 | Mfr. Model # 48-22-4020

    Catalog Page # NA

    Aviation Snips, Number of Pieces 1, Cutting Action Right, Curve Type Right, Metal Gauge 18 Cold Rolled Steel,...More

    Aviation Snip Set, 3 Pc

    MILWAUKEE

    Grainger Item # 26X065 | Mfr. Model # 48-22-4033

    Catalog Page # NA

    Aviation Snip Set, Number of Pieces 3, Cutting Action Left, Straight, Right, Metal Gauge 18 Cold Rolled...More

    Right Angle Snips, Right Cut, 9-1/2 In L

    MILWAUKEE

    Grainger Item # 13L339 | Mfr. Model # 48-22-4021

    Catalog Page # NA

    Right Angle Snips, Number of Pieces 1, Cutting Action Right, Curve Type Right, Metal Gauge 24 Cold Rolled...More

    Right Angle Snips, Left Cut, 9-1/2 In L

    MILWAUKEE

    Grainger Item # 13L340 | Mfr. Model # 48-22-4011

    Catalog Page # NA

    Right Angle Snips, Number of Pieces 1, Cutting Action Left, Curve Type Left, Metal Gauge 24 Cold Rolled...More

    Bulldog Snips, Straight Cut, 9-3/4 In L

    MILWAUKEE

    Grainger Item # 13L341 | Mfr. Model # 48-22-4000

    Catalog Page # NA

    Bulldog Snips, Number of Pieces 1, Cutting Action Straight, Curve Type , Metal Gauge 16 Cold Rolled Steel, 18...More

    Aviation Snips, Left 1-1/2 In Cut, 10 In L

    MILWAUKEE

    Grainger Item # 13L337 | Mfr. Model # 48-22-4010

    Catalog Page # NA

    Aviation Snips, Number of Pieces 1, Cutting Action Left, Curve Type Left, Metal Gauge 18 Cold Rolled Steel,...More

    Mtl Cutting Snip, Offset, Rght, 1-1/2in Cut

    MILWAUKEE

    Grainger Item # 20UJ34 | Mfr. Model # 48-22-4022

    Catalog Page # NA

    Metal Cutting Snip, Offset, Number of Pieces 1, Right Cutting Action, Metal Gauge 18 Cold Rolled Steel/22...More

    Mtl Cutting Snip, Offset, Left, 1-1/4in Cut

    MILWAUKEE

    Grainger Item # 20UJ33 | Mfr. Model # 48-22-4012

    Catalog Page # NA

    Metal Cutting Snip, Offset, Number of Pieces 1, Left Cutting Action, Metal Gauge 18 Cold Rolled Steel/22...More

    Metal Cutting Snips, Offset, 10 in.

    MILWAUKEE

    Grainger Item # 31XN13 | Mfr. Model # 48-22-4023

    Catalog Page # NA

    Metal Cutting Snips, Offset, Number of Pieces 2, Left/Right Cutting Action, Curve Type Offset, Metal Gauge 18...More

    Mtl Cutting Snip, Offst, Strght, 1-1/4in Ct

    MILWAUKEE

    Grainger Item # 20UJ35 | Mfr. Model # 48-22-4032

    Catalog Page # NA

    Metal Cutting Snip, Offset, Number of Pieces 1, Straight Cutting Action, Metal Gauge 18 Cold Rolled Steel/22...More

     |  Results per page: 16 | 32 | 48
      loader image