Filter Results By

Applied Filters Clear All

Metal Gauge
Handle Color
Brand
  • View MoreView Less
Price
Shop By

8 Results Found that Include 8 Products 

 |  Results per page: 16 | 32 | 48

    Tin Snip, Straight, 7 In L, Black/Yellow

    STANLEY

    Grainger Item # 24A445 | Mfr. Model # DWHT70285

    Catalog Page # NA

    Tin Snip, Number of Pieces 1, Cutting Action Straight, Metal Gauge 22 Cold Rolled Steel, 26 Stainless Steel,...More

    Tin Snip, Straight, 12 In L, Black/Yellow

    STANLEY

    Grainger Item # 24A439 | Mfr. Model # DWHT70287

    Catalog Page # NA

    Tin Snip, Number of Pieces 1, Cutting Action Straight, Metal Gauge 22 Cold Rolled Steel, 26 Stainless Steel,...More

    Aviation Snip Set, 8 In, Ylw, Red, Grn, 3 Pc

    STANLEY

    Grainger Item # 24A435 | Mfr. Model # 14-019

    Catalog Page # NA

    Aviation Snip Set, Number of Pieces 3, Cutting Action Left, Right, Center, Metal Gauge 18 Cold Rolled Steel,...More

    Aviation Snip Set, 8 In, Ylw, Red, Grn, 3 Pc

    STANLEY

    Grainger Item # 24A447 | Mfr. Model # 14-559L

    Catalog Page # NA

    Aviation Snip Set, Number of Pieces 3, Cutting Action Left, Right, Center, Metal Gauge 18 Cold Rolled Steel,...More

    Aviation Snip, Center, 8 In L, Black/Yellow

    STANLEY

    Grainger Item # 24A448 | Mfr. Model # 14-206

    Catalog Page # NA

    Aviation Snip, Number of Pieces 1, Cutting Action Center, Metal Gauge 18 Cold Rolled Steel, 23 Stainless...More

    Black/Green

    STANLEY

    Grainger Item # 24A449 | Mfr. Model # 14-208

    Catalog Page # NA

    Aviation Snip, Number of Pieces 1, Right Cutting Action, Metal Gauge 18 Cold Rolled Steel, 23 Stainless...More

    Aviation Snip, Right, 9 In L, Grn, Blk, Ylw

    STANLEY

    Grainger Item # 24A443 | Mfr. Model # DWHT70281

    Catalog Page # NA

    Aviation Snip, Number of Pieces 1, Cutting Action Right, Metal Gauge 18 Cold Rolled Steel, 23 Stainless...More

    Aviation Snip, Left, 8 In L, Red, Blk, Ylw

    STANLEY

    Grainger Item # 24A437 | Mfr. Model # DWHT70283

    Catalog Page # NA

    Aviation Snip, Number of Pieces 1, Cutting Action Left, Metal Gauge 18 Cold Rolled Steel, 23 Stainless Steel,...More

     |  Results per page: 16 | 32 | 48
      loader image