Skip Content

Filter Results By

Curve Type
  • View MoreView Less
Metal Gauge
  • View MoreView Less
Cutting Length (In.)
  • View MoreView Less
Handle Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Metal Cutting Snips & Sheet Metal Tools

232 Results Found that Include 232 Products 

Results per page: 16 | 32 | 48
Aviation Snip,9 3/4 In,Straight
  • WISS
  • Aviation Snip, 9 3/4 In, Straight
  • Item # 4X865
  • Mfr. Model # M3R
  • Snip, Cutting Action Straight, Cutting Length 1 1/2 Inches, Type Aviation, Metal Gauge 18, Overall Length 9...More

HVAC Aviation Snip Set,3 Pc
Aviation Snip,9 3/4 In,Straight,Yellow
Aviation Snip,9 3/4 In,Left
  • WISS
  • Aviation Snip, 9 3/4 In, Left
  • Item # 4X863
  • Mfr. Model # M1R
  • Aviation Snip, Cutting Action Left, Cutting Length 1 3/8 Inches, Metal Gauge 18, Overall Length 9 3/4 Inches,...More

Aviation Snip Set,3 Pc
  • WESTWARD
  • Aviation Snip Set, 3 Pc
  • Item # 4PM06
  • Mfr. Model # 4PM06
  • Aviation Snip Set, 3 Pieces, Cutting Action Right/Green, Straight/Yellow, Left/Red

Snip,Multipurpose
  • WISS
  • Snip, Multipurpose
  • Item # 6C157
  • Mfr. Model # MPC3
  • Snip, Cutting Action Straight, Cutting Length 1 3/8 Inches, Type Multipurpose, Metal Gauge 20, Overall Length...More

Straight Aviation Snip
Aviation Snip,9 3/4 In,Right
  • WISS
  • Aviation Snip, 9 3/4 In, Right
  • Item # 4X864
  • Mfr. Model # M2R
  • Aviation Snip, Cutting Action Right, Cutting Length 1 3/8 Inches, Metal Gauge 18, Overall Length 9 3/4...More

Aviation Snip,Straight/Wide Curve Cut
  • IRWIN
  • Aviation Snip, Straight/Wide Curve Cut
  • Item # 1DPC3
  • Mfr. Model # 2073113
  • Aviation Metal Cutting Snip, Straight And Wide Curves Cutting Action, Curve Type Wide, Metal Gauge 18,...More

Multi-Purpose Utility Snip,11 3/4 In L
  • IRWIN
  • Multi-Purpose Utility Snip, 11 3/4 In L
  • Item # 2VU92
  • Mfr. Model # 21304
  • Multi-Purpose Utility Snip, Cutting Action Straight/Curve, Metal Gauge 24 Cold Roll Steel , 26 Stainless...More

Snip,Tin
Aviation Snips,Straight Cutting,Yellow
  • LENOX
  • Aviation Snips, Straight Cutting, Yellow
  • Item # 2VRR6
  • Mfr. Model # 22103
  • Aviation Snip Straight, Number of Pieces 1, Regular Cutting Action, Curve Type Straight, Metal Gauge 18 and...More

Tin Snips,Titanium,Straight,Wide,10 In.
  • CLAUSS
  • Tin Snips, Titanium, Straight, Wide, 10 In.
  • Item # 10F701
  • Mfr. Model # 18477
  • Tin Snips, Titanium Bonded, Cutting Action Straight, Curve Type Wide, Metal Gauge Up to 20 Low Carbon Steel,...More

Inlaid Industrial Snip,Bulldog,16 1/2 L
  • WISS
  • Inlaid Industrial Snip, Bulldog, 16 1/2 L
  • Item # 2ZY14
  • Mfr. Model # W5N
  • Inlaid Industrial Snip, Bulldog Pattern, Straight Cutting Action, Metal Gauge 16 Low Carbon Cold Rolled...More

Rh Aviation Snips 10 In
Snip,Bulldog
  • WISS
  • Snip, Bulldog
  • Item # 1A631
  • Mfr. Model # M5R
  • Bulldog Snip, Cutting Action Straight, Cutting Length 7/8 Inches, Metal Gauge 16, Overall Length 9 1/4...More

Lh Aviation Snips 10 In
Inlaid Industrial Snip,14 1/2 In L
  • WISS
  • Inlaid Industrial Snip, 14 1/2 In L
  • Item # 2ZY15
  • Mfr. Model # W7N
  • Inlaid Industrial Snip, Straight/Curved Cutting Action, Curve Type Wide, Metal Gauge 18 Low Carbon Cold...More

Snip,Multipurpose
  • WISS
  • Snip, Multipurpose
  • Item # 4NV65
  • Mfr. Model # M300
  • Metal Cutting Snip, Multipurpose, Straight Cutting Action, Curve Type Narrow, Metal Gauge 20 Mild, Cutting...More

Tinners Snip,Duckbill,13 In L
  • WISS
  • Tinners Snip, Duckbill, 13 In L
  • Item # 2ZY13
  • Mfr. Model # V19N
  • Tinners Snip, Duckbill, Straight/Curved Cutting Action, Curve Type Narrow, Metal Gauge 21 Low Carbon Cold...More

Offset Snip,9 1/4 In,Left
  • WISS
  • Offset Snip, 9 1/4 In, Left
  • Item # 5A447
  • Mfr. Model # M6R
  • Offset Snip, Cutting Action Left, Cutting Length 1 1/4 Inches, Metal Gauge 18, Overall Length 9 1/4 Inches,...More

Duct Knife,Serrated,6 In Blade
  • MALCO
  • Duct Knife, Serrated, 6 In Blade
  • Item # 1ELJ7
  • Mfr. Model # DK6S
  • Duct Knife, Serrated, Cutting Length 6 In, Overall Length 10 In, Stainless Steel blade, Molded Cushioned...More

Offset Snip,9 1/4 In,Right
  • WISS
  • Offset Snip, 9 1/4 In, Right
  • Item # 5A448
  • Mfr. Model # M7R
  • Offset Snip, Cutting Action Right, Cutting Length 1 1/4 Inches, Type Offset Aviation, Metal Gauge 18, Overall...More

Snip,Tinners
  • WESTWARD
  • Snip, Tinners
  • Item # 4YP52
  • Mfr. Model # 4YP52
  • Tinners Snip, Cutting Action Straight, Length 12 Inches, Cushion Vinyl Coated Grip Handles

Aviation Snips,Straight Cutting Pattern
  • KLEIN TOOLS
  • Aviation Snips, Straight Cutting Pattern
  • Item # 2DFF1
  • Mfr. Model # 1102S
  • Aviation Snips, Number of Pieces 1, Regular Cutting Action, Curve Type Straight, Metal Gauge 18 and 22,...More

Metal Crimper,22 ga.,1-1/4 In.,5 Blade
  • WISS
  • Metal Crimper, 22 ga., 1-1/4 In., 5 Blade
  • Item # 6MJG4
  • Mfr. Model # WC5S
  • Sheet Metal Hand Crimper, HVAC, Metal Gauge 22, Cutting Length (In.) 1-1/4, Overall Length (In.) 9-1/4,...More

Tin Snip,Straight,7 In L,Black/Yellow
  • STANLEY
  • Tin Snip, Straight, 7 In L, Black/Yellow
  • Item # 24A445
  • Mfr. Model # DWHT70285
  • Tin Snip, Number of Pieces 1, Cutting Action Straight, Metal Gauge 22 Cold Rolled Steel, 26 Stainless Steel,...More

Aviation Snip,Left And Straight Cut
  • IRWIN
  • Aviation Snip, Left And Straight Cut
  • Item # 1DPC1
  • Mfr. Model # 2073111
  • Aviation Metal Cutting Snip, Left And Straight Cutting Action, Curve Type Narrow, Metal Gauge 18, Cutting...More

Aviation Snips,Combo Cut,Yellow,11 3/4In
  • MALCO
  • Aviation Snips, Combo Cut, Yellow, 11 3/4In
  • Item # 2CJY7
  • Mfr. Model # M2003
  • Aviation Snips, Combination, Straight, Left, and Right Cutting Action, Metal Gauge Stainless 20, Galvanized...More

Sheet Metal Seamer,Straight,18 ga.,3 In.
  • WISS
  • Sheet Metal Seamer, Straight, 18 ga., 3 In.
  • Item # 6MJG0
  • Mfr. Model # WS3
  • Sheet Metal Hand Seamer, HVAC, Cutting Action Straight, Metal Gauge 18, Cutting Length (In.) 1-1/4, Overall...More

Tinners Snip,11 In L,Straight/Curved Cut
  • WISS
  • Tinners Snip, 11 In L, Straight/Curved Cut
  • Item # 2ZV97
  • Mfr. Model # A10N
  • Tinners Snip, Straight/Curved Cutting Action, Curve Type Wide, Metal Gauge 22 Low Carbon Cold Rolled Steel,...More

Aviation Snip,Right And Straight Cut
  • IRWIN
  • Aviation Snip, Right And Straight Cut
  • Item # 1DPC2
  • Mfr. Model # 2073112
  • Aviation Metal Cutting Snip, Right And Straight Cutting Action, Curve Type Narrow, Metal Gauge 18, Cutting...More

Results per page: 16 | 32 | 48

Come to Grainger for high-quality tin snips, aviation snips and sheet metal snips. You'll find left- and right-hand cutting action tools, snips with curved or straight blades, tinners snips with comfortable vinyl coated handles, sheet metal tool sets and more. Use them to help perform metal ductwork, aviation assembly, electrical work and more. Choose from a huge selection of tin snips, aviation snips and metal snips when you shop Grainger!