Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Capacity
  • View MoreView Less
Graduations
  • View MoreView Less
Overall Length
Overall Width
  • View MoreView Less
Overall Height
  • View MoreView Less
Weighing Surface Width
  • View MoreView Less
Weighing Surface Depth
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

12 Results Found that Include 12 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Infant, Toddler Scale, 20kg/44 lb.

    ADAM EQUIPMENT

    Grainger Item # 19YN49 | Mfr. Model # MTB

    Catalog Page # NA

    Infant, Toddler Scale, Digital, Capacity 20kg/44 lb., Graduations 0.005kg/0.005 lb., Backlit LCD Display,...More

    Compare
    Compare

    Neonatal scale, 26 lb., Steel

    DORAN

    Grainger Item # 20GV83 | Mfr. Model # DS4300

    Catalog Page # NA

    Neonatal scale, Capacity 26 lb., Graduations 12kg, Overall Length 22-1/2 In., Overall Width 17-1/2 In.,...More

    Compare
    Compare

    Physician Scale, 500 lb., Plastic

    DORAN

    Grainger Item # 20GV84 | Mfr. Model # DS5100

    Catalog Page # NA

    Physician Scale, Capacity 500 lb., Graduations 0.1 lb., Overall Length 22 In., Overall Width 16 In., Overall...More

    Compare
    Compare

    Handrail Scale, 800 lb., Steel

    DORAN

    Grainger Item # 20GV86 | Mfr. Model # DS7060

    Catalog Page # NA

    Handrail Scale, Capacity 800 lb., Graduations 0.5 lb., Overall Length 24 In., Overall Width 26 In., Overall...More

    Compare
    Compare

    BMI Waist Tape Measure, PTFE, PK5

    DORAN

    Grainger Item # 20GV94 | Mfr. Model # DSACC14-5

    Catalog Page # NA

    BMI Waist Tape Measure, PTFE, Package Quantity 5

    Compare
    Compare

    Chair Scale, 550 lb., Steel

    DORAN

    Grainger Item # 20GV87 | Mfr. Model # DS8150

    Catalog Page # NA

    Chair Scale, Capacity 550 lb., Graduations 0.2 lb., Overall Length 45 In., Overall Width 28 In., Overall...More

    Compare
    Compare

    Infant scale, 45 lb., Plastic

    DORAN

    Grainger Item # 20GV82 | Mfr. Model # DS4100

    Catalog Page # NA

    Infant scale, Capacity 45 lb., Graduations 0.2 oz., Overall Length 25 In., Overall Width 13-3/4 In., Overall...More

    Compare
    Compare

    Infant Head Measurement Tapes, PTFE, PK5

    DORAN

    Grainger Item # 20GV93 | Mfr. Model # DSACC10

    Catalog Page # NA

    Infant Head Measurement Tapes, PTFE, Package Quantity 5

    Compare
    Compare

    Infant scale, 44 lb., Plastic

    DORAN

    Grainger Item # 20GV81 | Mfr. Model # DS4050

    Catalog Page # NA

    Infant scale, Capacity 44 lb., Graduations 0.5 oz., Overall Length 23-39/64 In., Overall Width 15 In.,...More

    Compare
    Compare

    Mechanical Physician Scale, 450 lb., Steel

    DORAN

    Grainger Item # 20GV80 | Mfr. Model # DS2100

    Catalog Page # NA

    Mechanical Physician Scale, Capacity 450 lb., Graduations 4 oz., Overall Length 24 In., Overall Width 18 In.,...More

    Compare
    Compare

    Wheelchair Scale, 800 lb., Steel

    DORAN

    Grainger Item # 20GV89 | Mfr. Model # DS8080

    Catalog Page # NA

    Wheelchair Scale, Capacity 800 lb., Graduations 0.2 lb., Overall Length 49 In., Overall Width 37 In., Overall...More

    Compare
    Compare

    Wheelchair Scale, 800 lb., Steel

    DORAN

    Grainger Item # 20GV88 | Mfr. Model # DS8030

    Catalog Page # NA

    Wheelchair Scale, Capacity 800 lb., Graduations 0.2 lb., Overall Length 49 In., Overall Width 37 In., Overall...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image