Skip Content

Filter Results By

Item
Type
Material
Monitor Size
Display Type
Brand
Price
Shop By

Media Carts and Cabinets

82 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cart,3 Shelves,Black
  • GRAINGER APPROVED
  • Cart, 3 Shelves, Black Cart,3 Shelves,Black
  • Item # 1DNP2
  • Mfr. Model # 1DNP2
  • Cart, Welded Steel, Black, Monitor Size 20", Display Type CRT, Number of Shelves 3, Number of Adjustable...More

Cart,33Hx32 3/4W,Black
  • RUBBERMAID
  • Cart, 33Hx32 3/4W, Black Cart,33Hx32 3/4W,Black
  • Item # 1CZC1
  • Mfr. Model # FG9T2800BLA
  • Cart, Plastic/Metal, Black, Number of Shelves 3, Height 33", Width 32-1/2", Depth 18-3/4", 150 lb. Load...More

Cart,42Hx32 3/4W,Black
  • RUBBERMAID
  • Cart, 42Hx32 3/4W, Black Cart,42Hx32 3/4W,Black
  • Item # 1CZC3
  • Mfr. Model # FG9T3000BLA
  • Cart, Plastic/Metal, Black, Number of Shelves 3, Height 42", Width 32-1/2", Depth 18-3/4", 200 lb. Load...More

Cart,Wide Body,3 Shelves,Black
  • GRAINGER APPROVED
  • Cart, Wide Body, 3 Shelves, Black Cart,Wide Body,3 Shelves,Black
  • Item # 1DNP4
  • Mfr. Model # 1DNP4
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 27", Display Type CRT, Number of Shelves 3, Height 44",...More

Projector Stand,Wood,Black
Cart with Cabinet,32-1/8Hx32 3/4W,Black
  • RUBBERMAID
  • Cart with Cabinet, 32-1/8Hx32 3/4W, Black Cart with Cabinet,32-1/8Hx32 3/4W,Black
  • Item # 1CZC2
  • Mfr. Model # FG9T2900BLA
  • Cart with Cabinet, Plastic/Metal, Black, Number of Shelves 3, Height 32-1/8", Width 32-1/2", Depth 18-3/4",...More

Mobile Flat Panel TV Cart,1 Shelf,Silver
Cart,Wide Body,44Hx32Wx27 1/2D In
  • SANDUSKY LEE
  • Cart, Wide Body, 44Hx32Wx27 1/2D In Cart,Wide Body,44Hx32Wx27 1/2D In
  • Item # 3NVF8
  • Mfr. Model # IF30322744-09
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 27", Display Type CRT, Number of Shelves 3, Height 44",...More

Dual Adjustable Laptop Utility Cart
Adjustable Height Metal Cart
Multimedia Workstation
Multimedia Cart w/Locking Cabinet
Mobile Flat Panel TV Cart,2 Shelf,Black
Mobile Flat Panel TV Cart w/Cabinet
AV Cart w/Cabinet,Steel,Black
Presentation Cart,Gray
Cart with Cabinet,48Hx36 1/4W,Black
  • RUBBERMAID
  • Cart with Cabinet, 48Hx36 1/4W, Black Cart with Cabinet,48Hx36 1/4W,Black
  • Item # 1CZC6
  • Mfr. Model # FG9T3500BLA
  • Cart with Cabinet, Plastic/Metal, Black, Number of Shelves 4, Height 48", Width 36-1/4", Depth 20", 300 lb....More

Cart with Cabinet,2 Shelves,Black
  • GRAINGER APPROVED
  • Cart with Cabinet, 2 Shelves, Black Cart with Cabinet,2 Shelves,Black
  • Item # 1DNP3
  • Mfr. Model # 1DNP3
  • Cart with Cabinet, Welded Steel, Black, Monitor Size 27", Display Type CRT, Number of Shelves 2, Height 53...More

Cart,Wide Body,44Hx40Wx32 1/2D In
  • SANDUSKY LEE
  • Cart, Wide Body, 44Hx40Wx32 1/2D In Cart,Wide Body,44Hx40Wx32 1/2D In
  • Item # 3NVF9
  • Mfr. Model # IF30403244-09
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 40", Display Type CRT, Number of Shelves 3, Height 44",...More

Cart,Wide Body,44Hx40W In
  • SANDUSKY LEE
  • Cart, Wide Body, 44Hx40W In Cart,Wide Body,44Hx40W In
  • Item # 3NVG2
  • Mfr. Model # IP30403244-09
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 52", Display Type Flat Panel, Number of Shelves 3, Height...More

Executive Presentation Stand,Mahogany
Executive Presentation Stand,Cherry
Cart,24in.Wx18in.Dx49in.H,Mobile,Blk
  • MARVEL VIZION
  • Cart, 24in.Wx18in.Dx49in.H, Mobile, Blk Cart,24in.Wx18in.Dx49in.H,Mobile,Blk
  • Item # 46CD54
  • Mfr. Model # MVBFES2418-02
  • Cart, Mobile, Material Steel, Color Black, Monitor Size N/A, Display Type None, Number of Shelves 4, Number...More

TV/Monitor Stand,36in.Wx24inDx80in.H,Blk
  • MARVEL VIZION
  • TV/Monitor Stand, 36in.Wx24inDx80in.H, Blk TV/Monitor Stand,36in.Wx24inDx80in.H,Blk
  • Item # 46CD49
  • Mfr. Model # MVPFS6080DT-2
  • TV/Monitor Stand, Mobile, Material Steel, Color Black, Monitor Size 55 In., Display Type Flat Panel, Number...More

TV/Monitor Stand,36in.W,32in. Monitor
  • MARVEL VIZION
  • TV/Monitor Stand, 36in.W, 32in. Monitor TV/Monitor Stand,36in.W,32in. Monitor
  • Item # 46CD27
  • Mfr. Model # MVPFS3280DT
  • TV/Monitor Stand, Mobile, Material Steel, Color Black, Monitor Size 32 In., Display Type Flat Panel, Number...More

TV/Monitor Stand,36inWx24in.Dx55inH,Slvr
  • MARVEL VIZION
  • TV/Monitor Stand, 36inWx24in.Dx55inH, Slvr TV/Monitor Stand,36inWx24in.Dx55inH,Slvr
  • Item # 46CD43
  • Mfr. Model # MVPFS6065ST-C
  • TV/Monitor Stand, Mobile, Material Steel, Color Silver, Monitor Size 55 In., Display Type Flat Panel, Number...More

Cart,24in.Wx18in.Dx49in.H,Steel,Blk
  • MARVEL VIZION
  • Cart, 24in.Wx18in.Dx49in.H, Steel, Blk Cart,24in.Wx18in.Dx49in.H,Steel,Blk
  • Item # 46CD55
  • Mfr. Model # MVBFES2418-01E
  • Cart, Mobile, Material Steel, Color Black, Monitor Size N/A, Display Type None, Number of Shelves 3, Number...More

TV/Monitor Stand,36in.Wx24inDx65in.H,Blk
  • MARVEL VIZION
  • TV/Monitor Stand, 36in.Wx24inDx65in.H, Blk TV/Monitor Stand,36in.Wx24inDx65in.H,Blk
  • Item # 46CD50
  • Mfr. Model # MVPFS6065DT-2
  • TV/Monitor Stand, Mobile, Material Steel, Color Black, Monitor Size 55 In., Display Type Flat Panel, Number...More

TV/Monitor Stand,36in.W,55in. Monitor
  • MARVEL VIZION
  • TV/Monitor Stand, 36in.W, 55in. Monitor TV/Monitor Stand,36in.W,55in. Monitor
  • Item # 46CD28
  • Mfr. Model # MVPFS6055DT
  • TV/Monitor Stand, Mobile, Material Steel, Color Black, Monitor Size 55 In., Display Type Flat Panel, Number...More

TV/Monitor Stand,36inWx24in.Dx80inH,Slvr
  • MARVEL VIZION
  • TV/Monitor Stand, 36inWx24in.Dx80inH, Slvr TV/Monitor Stand,36inWx24in.Dx80inH,Slvr
  • Item # 46CD44
  • Mfr. Model # MVPFS6080ST-C
  • TV/Monitor Stand, Mobile, Material Steel, Color Silver, Monitor Size 55 In., Display Type Flat Panel, Number...More

Cart,24in.Wx18in.Dx49in.H,Black
  • MARVEL VIZION
  • Cart, 24in.Wx18in.Dx49in.H, Black Cart,24in.Wx18in.Dx49in.H,Black
  • Item # 46CD56
  • Mfr. Model # MVBFES2418-02E
  • Cart, Mobile, Material Steel, Color Black, Monitor Size N/A, Display Type None, Number of Shelves 4, Number...More

TV/Monitor Stand,36in.Wx24in.Dx55in.H
  • MARVEL VIZION
  • TV/Monitor Stand, 36in.Wx24in.Dx55in.H TV/Monitor Stand,36in.Wx24in.Dx55in.H
  • Item # 46CD25
  • Mfr. Model # MVPFE3255DT
  • TV/Monitor Stand, Mobile, Material Steel, Color Black, Monitor Size 32 In., Display Type Flat Panel, Number...More

Results per page:  16 | 32 | 48

Find high-quality media carts and cabinets from Grainger to hold, move and store all your media supplies and equipment. You’ll find it all here: AV carts and cabinets, plasma and LCD TV mounts, projector stands, mobile laptop charging stations, flat panel TV carts and more. Come to Grainger for all your presentation needs, including durable media carts and cabinets.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More