Skip Content

Filter Results By

Applied Filters Clear All

Stud Size (In.)
Cable Size Code
Brand
Price
  • View MoreView Less
Shop By

Mechanical Connectors

31 Results Found that Include 31 Products 

Results per page: 16 | 32 | 48
    Insulated Tap Connector,2 Side,250-6 AWG
    • POLARIS
    • Insulated Tap Connector, 2 Side, 250-6 AWGInsulated Tap Connector,2 Side,250-6 AWG
    • Item # 14V963
    • Mfr. Model # IT-250B
    • Insulated Tap Connector, Type 2 Side, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 250...More

    AMT Connector,PVC Coated,2 Hole,L Type
    • BLACKBURN
    • AMT Connector, PVC Coated, 2 Hole, L TypeAMT Connector,PVC Coated,2 Hole,L Type
    • Item # 1YRJ1
    • Mfr. Model # AMT20
    • Multi Tap Connector, Type 2-Holes, Same Side, L, Head Style Slotted, Min. Conductor Size (AWG) 14, Max....More

    Inline Splice/Reducer,10AWG,4.01In
    • BURNDY
    • Inline Splice/Reducer, 10AWG, 4.01InInline Splice/Reducer,10AWG,4.01In
    • Item # 22C247
    • Mfr. Model # BISR250
    • Multi Tap Connector, Type 2 Ports, In Line, Min. Conductor Size (AWG) 10, Max. Conductor Size 250 kcmil, Body...More

    Multi Tap Connector,14AWG,2.19In
    • BURNDY
    • Multi Tap Connector, 14AWG, 2.19InMulti Tap Connector,14AWG,2.19In
    • Item # 22C252
    • Mfr. Model # BIBS2/03
    • Multi Tap Connector, Type 3 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 14, Max. Conductor Size...More

    Insulated Connector,Multi-Tap,3/0-6 AWG
    • POLARIS
    • Insulated Connector, Multi-Tap, 3/0-6 AWGInsulated Connector,Multi-Tap,3/0-6 AWG
    • Item # 14V973
    • Mfr. Model # IPLD3/0-3B
    • Insulated Connector, Type Multi-Tap, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 3/0...More

    Multi Tap Connector,14AWG,1.56In
    • BURNDY
    • Multi Tap Connector, 14AWG, 1.56InMulti Tap Connector,14AWG,1.56In
    • Item # 22C254
    • Mfr. Model # BIBD2/02
    • Multi Tap Connector, Type 2 Ports, Double Sided Entry, T, Min. Conductor Size (AWG) 14, Max. Conductor Size...More

    Three Conductor Lug,14AWG,2.19In
    Ground Rod Clamp, 8AWG,2.47In, PK5
    • BURNDY
    • Ground Rod Clamp, 8AWG, 2.47In, PK5Ground Rod Clamp, 8AWG,2.47In, PK5
    • Item # 22A959
    • Mfr. Model # GRC34
    • Ground Rod Clamp, Type Commercial, Min. Conductor Size (AWG) 8, Max. Conductor Size 1/0 AWG, Body Material...More

    Ground Rod Clamp, 10AWG,1.71In, PK5
    • BURNDY
    • Ground Rod Clamp, 10AWG, 1.71In, PK5Ground Rod Clamp, 10AWG,1.71In, PK5
    • Item # 22A962
    • Mfr. Model # GRL6
    • Ground Rod Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

    UV Rated Multi TapConnector,14AWG
    • BURNDY
    • UV Rated Multi TapConnector, 14AWGUV Rated Multi TapConnector,14AWG
    • Item # 22C271
    • Mfr. Model # 1PLD2/03
    • UV Rated Multi Tap Connector, Type 3 Ports, Double Sided Entry, T, Min. Conductor Size (AWG) 14, Max....More

    Insulated Connector,In-Line,350-6 AWG
    • POLARIS
    • Insulated Connector, In-Line, 350-6 AWGInsulated Connector,In-Line,350-6 AWG
    • Item # 14V969
    • Mfr. Model # ISR-350B
    • Insulated Connector, Type In-Line Splice, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size...More

    Pipe Ground Clamp,10AWG,6.25In
    • BURNDY
    • Pipe Ground Clamp, 10AWG, 6.25InPipe Ground Clamp,10AWG,6.25In
    • Item # 22C024
    • Mfr. Model # C4
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

    Dual Rated Splice/Reducer,6AWG
    • BURNDY
    • Dual Rated Splice/Reducer, 6AWGDual Rated Splice/Reducer,6AWG
    • Item # 22C214
    • Mfr. Model # AMS350
    • Dual Rated Splice/Reducer, Type Commercial, Min. Conductor Size (AWG) 6, Max. Conductor Size 350 kcmil, Body...More

    UV Rated Multi TapConnector,14AWG
    • BURNDY
    • UV Rated Multi TapConnector, 14AWGUV Rated Multi TapConnector,14AWG
    • Item # 22C267
    • Mfr. Model # 1PLD2/02
    • UV Rated Multi Tap Connector, Type 2 Ports, Double Sided Entry, T, Min. Conductor Size (AWG) 14, Max....More

    Pipe Ground Clamp,10AWG,2.86In
    • BURNDY
    • Pipe Ground Clamp, 10AWG, 2.86InPipe Ground Clamp,10AWG,2.86In
    • Item # 22C031
    • Mfr. Model # C11LH3
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 3/0 AWG, Body Material...More

    Terminal/Offset Tongue,1/0AWG,2.83In
    Terminal,4AWG,1.75In
    • BURNDY
    • Terminal, 4AWG, 1.75InTerminal,4AWG,1.75In
    • Item # 22C089
    • Mfr. Model # QA1CB
    • Terminal, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 1 AWG, Body Material Copper...More

    Insulated Connector,In-Line,250-4/0 AWG
    • POLARIS
    • Insulated Connector, In-Line, 250-4/0 AWGInsulated Connector,In-Line,250-4/0 AWG
    • Item # 14V950
    • Mfr. Model # ISW-250
    • Insulated Connector, Type In-Line, Head Style Hex, Min. Conductor Size (AWG) 4/0, Max. Conductor Size 250...More

    UV Rated Multi TapConnector,10AWG
    • BURNDY
    • UV Rated Multi TapConnector, 10AWGUV Rated Multi TapConnector,10AWG
    • Item # 22C268
    • Mfr. Model # 1PBS250
    • UV Rated Multi Tap Connector, Type 2 Ports, In Line, Min. Conductor Size (AWG) 10, Max. Conductor Size 250...More

    Pipe Ground Clamp, 10AWG,2.25In,PK5
    • BURNDY
    • Pipe Ground Clamp, 10AWG, 2.25In, PK5Pipe Ground Clamp, 10AWG,2.25In,PK5
    • Item # 22C021
    • Mfr. Model # C11D
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 10, Max. Conductor Size 2 AWG, Body Material...More

    Pipe Ground Clamp,8AWG,3.6In
    • BURNDY
    • Pipe Ground Clamp, 8AWG, 3.6InPipe Ground Clamp,8AWG,3.6In
    • Item # 22C034
    • Mfr. Model # C22HD4/0DB
    • Pipe Ground Clamp, Type Commercial, Min. Conductor Size (AWG) 8, Max. Conductor Size 4/0 AWG, Body Material...More

    Ground Connector,8AWG,1.49In
    • BURNDY
    • Ground Connector, 8AWG, 1.49InGround Connector,8AWG,1.49In
    • Item # 22A990
    • Mfr. Model # GB4C
    • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 8, Max. Conductor Size 4 AWG, Body Material...More

    Pipe Ground Clamp, 14AWG,2.25In,PK5
    Direct Burial Splice/Reducer,6AWG
    • BURNDY
    • Direct Burial Splice/Reducer, 6AWGDirect Burial Splice/Reducer,6AWG
    • Item # 22C284
    • Mfr. Model # BISR4DB
    • Direct Burial Splice/Reducer, Type 2 Ports, In Line, Min. Conductor Size (AWG) 6, Max. Conductor Size 4 AWG,...More

    Ground Connector,4AWG,1.74In
    • BURNDY
    • Ground Connector, 4AWG, 1.74InGround Connector,4AWG,1.74In
    • Item # 22A992
    • Mfr. Model # GB26
    • Ground Connector, Type Commercial, Min. Conductor Size (AWG) 4, Max. Conductor Size 2/0 AWG, Body Material...More

    UV Rated Multi TapConnector,14AWG
    • BURNDY
    • UV Rated Multi TapConnector, 14AWGUV Rated Multi TapConnector,14AWG
    • Item # 22C272
    • Mfr. Model # 1PL2/03
    • UV Rated Multi Tap Connector, Type 3 Ports, Single Sided Entry, L, Min. Conductor Size (AWG) 14, Max....More

    Two Conductor Lugs,6AWG,4.5In
    • BURNDY
    • Two Conductor Lugs, 6AWG, 4.5InTwo Conductor Lugs,6AWG,4.5In
    • Item # 22C195
    • Mfr. Model # K2A31U2N
    • Two Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 6, Max. Conductor Size 350 kcmil, Body Material...More

    Terminal,8AWG,1.88In
    • BURNDY
    • Terminal, 8AWG, 1.88InTerminal,8AWG,1.88In
    • Item # 22C111
    • Mfr. Model # QDA4C
    • Terminal, Type Commercial, Min. Conductor Size (AWG) 8, Max. Conductor Size 4 AWG, Body Material Copper...More

    Insulated Connector,4 Ports,250 kcmil
    • POLARIS
    • Insulated Connector, 4 Ports, 250 kcmilInsulated Connector,4 Ports,250 kcmil
    • Item # 34UH89
    • Mfr. Model # IPL250-4B
    • Insulated Connector, Type 4 Ports, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 250...More

    Insulated Connector,4 Ports,3/0,Steel
    • POLARIS
    • Insulated Connector, 4 Ports, 3/0, SteelInsulated Connector,4 Ports,3/0,Steel
    • Item # 34UH91
    • Mfr. Model # IPL3/0-4B
    • Insulated Connector, Type 4 Ports, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 3/0, Body...More

    Insulated Connector,3 Ports,250 kcmil
    • POLARIS
    • Insulated Connector, 3 Ports, 250 kcmilInsulated Connector,3 Ports,250 kcmil
    • Item # 34UH88
    • Mfr. Model # IPL250-3B
    • Insulated Connector, Type 3 Ports, Head Style Hex, Min. Conductor Size (AWG) 6, Max. Conductor Size 250...More

    Results per page: 16 | 32 | 48