Skip Content

Filter Results By

Applied Filters Clear All

Stud Size (In.)
Color Code
Brand
  • View MoreView Less
Price

Mechanical Connectors

17 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Wire Cnctr,Size 1/0,Starter,Ground Lug
    • QUICK CABLE
    • Wire Cnctr, Size 1/0, Starter, Ground Lug
    • Item # 5LNA6
    • Mfr. Model # 6410-525-001E
    • Wire Connector, Type Starter, Ground Lug, Head Style -, Max. Conductor Size 1/0 AWG, Collar Type -, Body...More

    Wire Cnctr,Size 2/0,Starter,Ground Lug
    • QUICK CABLE
    • Wire Cnctr, Size 2/0, Starter, Ground Lug
    • Item # 5LNC5
    • Mfr. Model # 6420-525-001E
    • Wire Connector, Type Starter, Ground Lug, Max. Conductor Size 2/0 AWG, Body Material Tin Plated Copper, Stud...More

    Wire Cnctr,Size 2/0,Starter,Ground Lug
    • QUICK CABLE
    • Wire Cnctr, Size 2/0, Starter, Ground Lug
    • Item # 5LNC7
    • Mfr. Model # 6420-525-001F
    • Wire Connector, Type Starter, Ground Lug, Max. Conductor Size 2/0 AWG, Body Material Tin Plated Copper, Stud...More

    Wire Cnctr,Size 1/0,Starter,Ground Lug
    • QUICK CABLE
    • Wire Cnctr, Size 1/0, Starter, Ground Lug
    • Item # 5LNA8
    • Mfr. Model # 6410-525-001F
    • Wire Connector, Type Starter, Ground Lug, Max. Conductor Size 1/0 AWG, Body Material Tin Plated Copper, Stud...More

    Wire Cnctr,Sze 1 and 2,Starter Lug
    • QUICK CABLE
    • Wire Cnctr, Sze 1 and 2, Starter Lug
    • Item # 5LMZ5
    • Mfr. Model # 6401-525-001F
    • Wire Connector, Type Starter, Ground Lug, Head Style -, Max. Conductor Size 1 AWG and 2 AWG, Collar Type -,...More

    Wire Cnctr,Size 2/0,Starter,Ground Lug
    • QUICK CABLE
    • Wire Cnctr, Size 2/0, Starter, Ground Lug
    • Item # 5LND1
    • Mfr. Model # 6420-525-001H
    • Wire Connector, Type Starter, Ground Lug, Max. Conductor Size 2/0 AWG, Body Material Tin Plated Copper, Stud...More

    Wire Connector,Size 3/0,Splice
    • QUICK CABLE
    • Wire Connector, Size 3/0, Splice
    • Item # 5LNH9
    • Mfr. Model # 6830-525-001
    • Wire Connector, Type Splice, Max. Conductor Size 3/0 AWG, Body Material Tin Plated Copper, Standards UL...More

    Wire Cnctr,Size 1/0,Starter,Ground Lug
    • QUICK CABLE
    • Wire Cnctr, Size 1/0, Starter, Ground Lug
    • Item # 5LNC1
    • Mfr. Model # 6410-525-001H
    • Wire Connector, Type Starter, Ground Lug, Head Style -, Max. Conductor Size 1/0 AWG, Collar Type -, Body...More

    Wire Cnctr,Size 3/0,Starter,Ground Lug
    • QUICK CABLE
    • Wire Cnctr, Size 3/0, Starter, Ground Lug
    • Item # 5LND5
    • Mfr. Model # 6430-525-001F
    • Wire Connector, Type Starter, Ground Lug, Max. Conductor Size 3/0 AWG, Body Material Tin Plated Copper, Stud...More

    Wire Cnctr,Size 1 and 2,45 Deg Lug
    • QUICK CABLE
    • Wire Cnctr, Size 1 and 2,45 Deg Lug
    • Item # 5LMZ9
    • Mfr. Model # 6401-525-001FV
    • Wire Connector, Type 45 Degrees Lug, Max. Conductor Size 1 AWG and 2 AWG, Body Material Tin Plated Copper,...More

    Wire Connector,Size 2/0,Splice,PK5
    • QUICK CABLE
    • Wire Connector, Size 2/0, Splice, PK5
    • Item # 5LNH4
    • Mfr. Model # 6820-525-005
    • Wire Connector, Type Splice, Max. Conductor Size 2/0 AWG, Body Material Tin Plated Copper, Standards UL...More

    Wire Connector,Size 2/0,Locking Lug
    • QUICK CABLE
    • Wire Connector, Size 2/0, Locking Lug
    • Item # 5LMY2
    • Mfr. Model # 6220-525-001F
    • Wire Connector, Type Locking Lug, Max. Conductor Size 2/0 AWG, Body Material Tin Plated Copper, Stud Size...More

    Wire Cnctr,Size 1-2,90 Degree Lug
    • QUICK CABLE
    • Wire Cnctr, Size 1-2,90 Degree Lug
    • Item # 5LMZ7
    • Mfr. Model # 6401-525-001FL
    • Wire Connector, Type 90 Degrees Lug, Max. Conductor Size 1 AWG and 2 AWG, Body Material Tin Plated Copper,...More

    Wire Cnctr,Size 1/0,Starter,Ground Lug
    • QUICK CABLE
    • Wire Cnctr, Size 1/0, Starter, Ground Lug
    • Item # 5LNA4
    • Mfr. Model # 6410-525-001D
    • Wire Connector, Type Starter, Ground Lug, Head Style -, Max. Conductor Size 1/0 AWG, Collar Type -, Body...More

    Wire Cnctr,Size 2/0,Dual Wire Lug
    • QUICK CABLE
    • Wire Cnctr, Size 2/0, Dual Wire Lug
    • Item # 5LNE8
    • Mfr. Model # 6520-525-001F
    • Wire Connector, Type Dual Wire Lug, Max. Conductor Size 2/0 AWG, Body Material Tin Plated Copper, Stud Size...More

    Wire Cnctr,Size 3/0,Starter,Ground Lug
    • QUICK CABLE
    • Wire Cnctr, Size 3/0, Starter, Ground Lug
    • Item # 5LND9
    • Mfr. Model # 6430-525-001H
    • Wire Connector, Type Starter, Ground Lug, Max. Conductor Size 3/0 AWG, Body Material Tin Plated Copper, Stud...More

    Wire Connector,Size 1/0,Splice,PK5
    • QUICK CABLE
    • Wire Connector, Size 1/0, Splice, PK5
    • Item # 5LNH0
    • Mfr. Model # 6810-525-005
    • Wire Connector, Type Splice, Max. Conductor Size 1/0 AWG, Body Material Tin Plated Copper, Standards UL...More

    Results per page: 16 | 32 | 48