Skip Content

Filter Results By

Item
Wheel Circumference
Wheel Dia.
Price
Shop By
Ratings

Measuring Wheels

12 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Measuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
    • WESTWARD
    • Measuring Wheel W/Stand, 3 Ft, Wt 42.3 OzMeasuring Wheel W/Stand,3 Ft,Wt 42.3 Oz
    • Item # 1EJX6
    • Mfr. Model # 1EJX6
    • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12-1/2 In., Measuring...More

    Foldable Measure Wheel,12 in,9999ft 11in
    • WESTWARD
    • Foldable Measure Wheel, 12 in, 9999ft 11inFoldable Measure Wheel,12 in,9999ft 11in
    • Item # 21LP34
    • Mfr. Model # 21LP34
    • Foldable Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-11/16 in., Measuring Range 9999...More

    Electronic Measuring Wheel,12-1/2 In.
    • WESTWARD
    • Electronic Measuring Wheel, 12-1/2 In.Electronic Measuring Wheel,12-1/2 In.
    • Item # 21LP31
    • Mfr. Model # 21LP31
    • Electronic Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-1/2 In., Measuring Range...More

    Measuring Wheel W/Stand,3 Ft,Wt 47.6 Oz
    • WESTWARD
    • Measuring Wheel W/Stand, 3 Ft, Wt 47.6 OzMeasuring Wheel W/Stand,3 Ft,Wt 47.6 Oz
    • Item # 1EJX8
    • Mfr. Model # 1EJX8
    • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12-1/2 In., Measuring...More

    Measuring Wheel,6 In. Dia.
    • WESTWARD
    • Measuring Wheel, 6 In. Dia.Measuring Wheel,6 In. Dia.
    • Item # 21LP40
    • Mfr. Model # 21LP40
    • Measuring Wheel, Spoked, Wheel Circumference 1.6 ft., Wheel Dia. 6 In., Measuring Range 9999 ft., 11 in.,...More

    Measuring Wheel,12-11/16 in,9999 ft 11in
    • WESTWARD
    • Measuring Wheel, 12-11/16 in, 9999 ft 11inMeasuring Wheel,12-11/16 in,9999 ft 11in
    • Item # 21LP36
    • Mfr. Model # 21LP36
    • Measuring Wheel, Spoked, Wheel Circumference 3.3 ft., Wheel Dia. 12-11/16 in., Measuring Range 9999 ft., 11...More

    Measuring Wheel,1 Ft,Net Wt 31.7 Oz
    • WESTWARD
    • Measuring Wheel, 1 Ft, Net Wt 31.7 OzMeasuring Wheel,1 Ft,Net Wt 31.7 Oz
    • Item # 1EJX4
    • Mfr. Model # 1EJX4
    • Measuring Wheel, Spoked, - Series, Wheel Circumference 1 ft., Wheel Dia. 4 In., Measuring Range 100,000 ft.,...More

    Measuring Wheel,1 Ft,Net Wt 34.4 Oz
    • WESTWARD
    • Measuring Wheel, 1 Ft, Net Wt 34.4 OzMeasuring Wheel,1 Ft,Net Wt 34.4 Oz
    • Item # 1EJX5
    • Mfr. Model # 1EJX5
    • Measuring Wheel, Spoked, - Series, Wheel Circumference 1 ft., Wheel Dia. 4 In., Measuring Range 100,000 ft.,...More

    Dual Measuring Wheel,4 in,9999 ft 11 in
    • WESTWARD
    • Dual Measuring Wheel, 4 in, 9999 ft 11 inDual Measuring Wheel,4 in,9999 ft 11 in
    • Item # 21LP37
    • Mfr. Model # 21LP37
    • Dual Measuring Wheel, Spoked, Wheel Circumference 1 ft., Wheel Dia. 4-1/64 in., Measuring Range 9999 ft., 11...More

    Measuring Wheel W/Stand,1M,Wt 58.2 Oz
    • WESTWARD
    • Measuring Wheel W/Stand, 1M, Wt 58.2 OzMeasuring Wheel W/Stand,1M,Wt 58.2 Oz
    • Item # 1EJX7
    • Mfr. Model # 1EJX7
    • Measuring Wheel With Stand, Spoked, - Series, Wheel Circumference 1m, Wheel Dia. 32cm, Measuring Range...More

    Measuring Wheel,4 in,ft/10ths,9999.9 ft
    • WESTWARD
    • Measuring Wheel, 4 in, ft/10ths, 9999.9 ftMeasuring Wheel,4 in,ft/10ths,9999.9 ft
    • Item # 21LP33
    • Mfr. Model # 21LP33
    • Measuring Wheel, Spoked, Wheel Circumference 1 ft., Wheel Dia. 4 in., Measuring Range 9999.9 ft., Measuring...More

    Measuring Wheel,4 in,ft/in,9999 ft 11 in
    • WESTWARD
    • Measuring Wheel, 4 in, ft/in, 9999 ft 11 inMeasuring Wheel,4 in,ft/in,9999 ft 11 in
    • Item # 21LP32
    • Mfr. Model # 21LP32
    • Measuring Wheel, Spoked, Wheel Circumference 1 ft., Wheel Dia. 4 in., Measuring Range 9999 ft., 11 in.,...More

    Results per page: 16 | 32 | 48