Skip Content

Filter Results By

Applied Filters Clear All

Item
Measurement Type
Blade Length
Blade Width
Blade Material
Case Type
Graduations
Graduation Type
Brand
Price
Shop By
Ratings

Measuring Tapes

4 Results Found that Include 4 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fiberglass 300 ft. SAE Engineers Long Tape Measure
    • WESTWARD
    • Fiberglass 300 ft. SAE Engineers Long Tape MeasureLong Tape Measure
    • Item # 4YP87
    • Mfr. Model # 4YP87
    • Engineers Long Tape Measure, SAE, Blade Length 300 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

    Steel 35 ft. SAE Tape Measure
    • MILWAUKEE
    • Steel 35 ft. SAE Tape MeasureSteel 35 ft. SAE Tape Measure
    • Item # 34RY73
    • Mfr. Model # 48-22-5136
    • Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

    Steel 26 ft. SAE Tape Measure
    • STANLEY
    • Steel 26 ft. SAE Tape MeasureTape Measure
    • Item # 20JY22
    • Mfr. Model # STHT30824
    • Tape Measure, SAE, Blade Length 26 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

    Steel 26 ft./8m SAE/Metric Magnetic Tip Tape Measure
    • MILWAUKEE
    • Steel 26 ft./8m SAE/Metric Magnetic Tip Tape MeasureMagnetic Tip Tape Measure
    • Item # 23TD45
    • Mfr. Model # 48-22-5225
    • Magnetic Tip Tape Measure, SAE/Metric, Blade Length 26 ft./8m, Blade Width 1 In., Blade Material Steel, Case...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More