Skip Content

Filter Results By

Applied Filters Clear All

Item
Blade Length
Blade Width
Graduations
Case Material
Brand
Price
  • View MoreView Less
Shop By

Measuring Tapes

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    Long Tape Measure,3/8 In x 300 ft,Steel
    • KESON
    • Long Tape Measure, 3/8 In x 300 ft, SteelLong Tape Measure
    • Item # 34D080
    • Mfr. Model # SNR18300
    • Long Tape Measure, Blade Length 300 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Open,...More

    Surveying Tape,3/8 In x 100 ft,Chrome
    • LUFKIN
    • Surveying Tape, 3/8 In x 100 ft, ChromeSurveying Tape
    • Item # 3VYE3
    • Mfr. Model # C1286D
    • Surveying Tape, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Open, Graduation...More

    Tape Measure,1/2 Inx300 ft,Orange/Black
    • LUFKIN
    • Tape Measure, 1/2 Inx300 ft, Orange/BlackLong Tape Measure
    • Item # 3VYW5
    • Mfr. Model # PS1809DN
    • Long Tape Measure, Blade Length 300 ft., Blade Width 1/2 In., Blade Material Steel, Case Type Open,...More

    Results per page: 16 | 32 | 48