Skip Content

Filter Results By

Applied Filters Clear All

Item
Blade Length
  • View MoreView Less
Blade Width
Blade Material
Case Type
Graduation Type
Graduations
  • View MoreView Less
Case Material
Brand
Price
  • View MoreView Less
Shop By

Measuring Tapes

6 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Tape Measure,1-1/4 Inx40 ft,Yellow/Black
    • FAT MAX
    • Tape Measure, 1-1/4 Inx40 ft, Yellow/Black
    • Item # 2KFH9
    • Mfr. Model # 33-740
    • Tape Measure, Blade Length 40 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Closed, Graduation...More

    • KESON
    • Long Tape Measure
    • Multiple product options available

      Multiple product options available

    • KESON
    • Surveyor Rope
    • Multiple product options available

      Multiple product options available

    Long Tape Measure,3/8 In x 50 ft,Brown
    • LUFKIN
    • Long Tape Measure, 3/8 In x 50 ft, Brown
    • Item # 3VYJ7
    • Mfr. Model # HW223ME
    • Long Tape Measure, Blade Length 50 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Closed,...More

    Tape Measure,35 ft.,High Carbon Steel
    • MILWAUKEE
    • Tape Measure, 35 ft., High Carbon Steel
    • Item # 34RY73
    • Mfr. Model # 48-22-5136
    • Tape Measure, Blade Length 35 ft., Blade Width 1-1/16 In., Blade Material High Carbon Steel, Case Type...More

    Tape Measure,30 ft.,Steel,Auto Retract
    • DEWALT
    • Tape Measure, 30 ft., Steel, Auto Retract
    • Item # 31CL08
    • Mfr. Model # DWHT33386
    • Tape Measure, Blade Length 30 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Auto Retract,...More

    Results per page: 16 | 32 | 48