Skip Content

Filter Results By

Applied Filters Clear All

Measuring Tapes

8 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fiberglass 200 ft./60m SAE/Metric Engineers Long Tape
    • KESON
    • Fiberglass 200 ft./60m SAE/Metric Engineers Long Tape MeasureEngineers Long Tape Measure
    • Item # 6XGT4
    • Mfr. Model # OTR10M200
    • Engineers Long Tape Measure, SAE/Metric, Blade Length 200 ft./60m, Blade Width 1/2 In., Blade Material...More

    Steel 8m Metric Magnetic Tip Tape Measure
    • MILWAUKEE
    • Steel 8m Metric Magnetic Tip Tape MeasureMagnetic Tip Tape Measure
    • Item # 31AE30
    • Mfr. Model # 48-22-5308
    • Magnetic Tip Tape Measure, Metric, Blade Length 8m, Blade Width 1 In., Blade Material Steel, Case Type...More

    Steel 25 ft. SAE Tape Measure
    • MILWAUKEE
    • Steel 25 ft. SAE Tape MeasureTape Measure
    • Item # 39CF47
    • Mfr. Model # 48-22-5126
    • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

    Fiberglass 300 ft. SAE Long Tape Measure
    • STANLEY
    • Fiberglass 300 ft. SAE Long Tape MeasureLong Tape Measure
    • Item # 5ME46
    • Mfr. Model # 34-762
    • Long Tape Measure, SAE, Blade Length 300 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open,...More

    Stainless Steel 16 ft. SAE/Metric Tape Measure
    • STANLEY
    • Stainless Steel 16 ft. SAE/Metric Tape MeasureTape Measure
    • Item # 31CN35
    • Mfr. Model # STHT33456
    • Tape Measure, SAE/Metric, Blade Length 16 ft., Blade Width 3/4 In., Blade Material Stainless Steel, Case Type...More

    Fiberglass 200 ft. SAE Surveyor Rope
    • KESON
    • Fiberglass 200 ft. SAE Surveyor RopeSurveyor Rope
    • Item # 3LJK8
    • Mfr. Model # SR-10-200
    • Surveyor Rope, SAE, Blade Length 200 ft., Blade Width 1/4 In., Blade Material Fiberglass, Case Type None,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More