Skip Content

Filter Results By

Applied Filters Clear All

Item
Measurement Type
Blade Length
Blade Width
Blade Material
Case Type
Graduations
Graduation Type
Brand
Price
Shop By
Ratings

Measuring Tapes

11 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Steel 26 ft./8m SAE/Metric Tape Measure
    • MILWAUKEE
    • Steel 26 ft./8m SAE/Metric Tape MeasureSteel 26 ft./8m SAE/Metric Tape Measure
    • Item # 34RY75
    • Mfr. Model # 48-22-5226
    • Tape Measure, SAE/Metric, Blade Length 26 ft./8m, Blade Width 1-1/16 In., Blade Material Steel, Case Type...More

    Fiberglass 200 ft. SAE Engineers Long Tape Measure
    • WESTWARD
    • Fiberglass 200 ft. SAE Engineers Long Tape MeasureLong Tape Measure
    • Item # 1MKT5
    • Mfr. Model # 1MKT5
    • Engineers Long Tape Measure, SAE, Blade Length 200 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

    Steel 30 ft. SAE Tape Measure
    • STANLEY
    • Steel 30 ft. SAE Tape MeasureTape Measure
    • Item # 5C567
    • Mfr. Model # 33-430
    • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

    Steel 16 ft. SAE Tape Measure
    • STANLEY
    • Steel 16 ft. SAE Tape MeasureSteel 16 ft. SAE Tape Measure
    • Item # 2TJ58
    • Mfr. Model # 33-885
    • Tape Measure, SAE, Blade Length 16 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Closed,...More

    Steel 8m Metric Tape Measure
    • MILWAUKEE
    • Steel 8m Metric Tape MeasureSteel 8m Metric Tape Measure
    • Item # 34RY78
    • Mfr. Model # 48-22-5309
    • Tape Measure, Metric, Blade Length 8m, Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

    Fiberglass 50m Metric Surveyor Rope
    • KESON
    • Fiberglass 50m Metric Surveyor RopeSurveyor Rope
    • Item # 3LJL2
    • Mfr. Model # SR-50M
    • Surveyor Rope, Metric, Blade Length 50m, Blade Width 1/4 In., Blade Material Fiberglass, Case Type None,...More

    Steel 25 ft. SAE/Metric Tape Measure
    • ABILITY ONE
    • Steel 25 ft. SAE/Metric Tape MeasureSteel 25 ft. SAE/Metric Tape Measure
    • Item # 35MT19
    • Mfr. Model # 903308
    • Tape Measure, SAE/Metric, Blade Length 25 ft., Blade Width 3/4 In., Blade Material Steel, Case Type Closed,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More