Skip Content

Filter Results By

Applied Filters Clear All

Item
Measurement Type
Blade Length
Blade Width
Blade Material
Case Type
Graduations
Graduation Type
Brand
Price
Shop By
Ratings

Measuring Tapes

15 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fiberglass 100 ft. SAE Engineers Long Tape Measure
    • WESTWARD
    • Fiberglass 100 ft. SAE Engineers Long Tape MeasureLong Tape Measure
    • Item # 4YP86
    • Mfr. Model # 4YP86
    • Engineers Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

    Steel 16 ft. SAE Tape Measure
    • DEWALT
    • Steel 16 ft. SAE Tape MeasureTape Measure
    • Item # 31CL04
    • Mfr. Model # DWHT33372
    • Tape Measure, SAE, Blade Length 16 ft., Blade Width 1-1/8 In., Blade Material Steel, Case Type Auto Retract,...More

    Steel 16 ft./5m SAE/Metric Tape Measure
    • MILWAUKEE
    • Steel 16 ft./5m SAE/Metric Tape MeasureSteel 16 ft./5m SAE/Metric Tape Measure
    • Item # 34RY74
    • Mfr. Model # 48-22-5217
    • Tape Measure, SAE/Metric, Blade Length 16 ft./5m, Blade Width 1-1/16 In., Blade Material Steel, Case Type...More

    Steel 25 ft. SAE Tape Measure
    • MILWAUKEE
    • Steel 25 ft. SAE Tape MeasureSteel 25 ft. SAE Tape Measure
    • Item # 38YG92
    • Mfr. Model # 48-22-5525
    • Tape Measure, SAE, Blade Length 25 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

    Steel 7.5m SAE/Metric Long Tape Measure
    • KLEIN TOOLS
    • Steel 7.5m SAE/Metric Long Tape MeasureSteel 7.5m SAE/Metric Long Tape Measure
    • Item # 24A477
    • Mfr. Model # 93275
    • Long Tape Measure, SAE/Metric, Blade Length 7.5m, Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

    Steel 5m Metric Tape Measure
    • MILWAUKEE
    • Steel 5m Metric Tape MeasureSteel 5m Metric Tape Measure
    • Item # 34RY77
    • Mfr. Model # 48-22-5306
    • Tape Measure, Metric, Blade Length 5m, Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

    Steel 16 ft. SAE Tape Measure
    • MILWAUKEE
    • Steel 16 ft. SAE Tape MeasureSteel 16 ft. SAE Tape Measure
    • Item # 34RY70
    • Mfr. Model # 48-22-5117
    • Tape Measure, SAE, Blade Length 16 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

    60" SAE Tape Measure
    • UNITHERM
    • 60" SAE Tape Measure60" SAE Tape Measure
    • Item # 34DA19
    • Mfr. Model # MT60
    • Tape Measure, SAE, Blade Length 60 In., Features Used for Measuring Applications That Have A Very High...More

    Steel 26 ft./8m SAE/Metric Tape Measure
    • MILWAUKEE
    • Steel 26 ft./8m SAE/Metric Tape MeasureSteel 26 ft./8m SAE/Metric Tape Measure
    • Item # 38YG95
    • Mfr. Model # 48-22-5625
    • Tape Measure, SAE/Metric, Blade Length 26 ft./8m, Blade Width 1-1/16 In., Blade Material Steel, Case Type...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More