Skip Content

Filter Results By

Applied Filters Clear All

Item
Blade Length
Blade Width
Blade Material
Case Type
Graduation Type
Graduations
Case Material
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Measuring Tapes

8 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    • DEWALT
    • Long Tape Measure
    • Multiple product options available

    Tape Measure,16 ft.,Steel,Auto Retract
    • DEWALT
    • Tape Measure, 16 ft., Steel, Auto Retract
    • Item # 31CL04
    • Mfr. Model # DWHT33372
    • Tape Measure, Blade Length 16 ft., Blade Width 1-1/8 In., Blade Material Steel, Case Type Auto Retract,...More

    Tape Measure,25 ft.,Steel,Auto Retract
    • DEWALT
    • Tape Measure, 25 ft., Steel, Auto Retract
    • Item # 31CL05
    • Mfr. Model # DWHT33373
    • Tape Measure, Blade Length 25 ft., Blade Width 1-1/8 In., Blade Material Steel, Case Type Auto Retract,...More

    Tape Measure,100 ft.,Steel,Closed
    • DEWALT
    • Tape Measure, 100 ft., Steel, Closed
    • Item # 31CL10
    • Mfr. Model # DWHT34036
    • Tape Measure, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Closed, Graduation...More

    Tape Measure,35 ft.,Steel,Auto Retract
    • DEWALT
    • Tape Measure, 35 ft., Steel, Auto Retract
    • Item # 31CL09
    • Mfr. Model # DWHT33387
    • Tape Measure, Blade Length 35 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Auto Retract,...More

    Tape Measure,30 ft.,Steel,Auto Retract
    • DEWALT
    • Tape Measure, 30 ft., Steel, Auto Retract
    • Item # 31CL06
    • Mfr. Model # DWHT33374
    • Tape Measure, Blade Length 30 ft., Blade Width 1-1/8 In., Blade Material Steel, Case Type Auto Retract,...More

    Tape Measure,30 ft.,Steel,Auto Retract
    • DEWALT
    • Tape Measure, 30 ft., Steel, Auto Retract
    • Item # 31CL08
    • Mfr. Model # DWHT33386
    • Tape Measure, Blade Length 30 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Auto Retract,...More

    Tape Measure,25 ft.,Steel,Auto Retract
    • DEWALT
    • Tape Measure, 25 ft., Steel, Auto Retract
    • Item # 31CL07
    • Mfr. Model # DWHT33385
    • Tape Measure, Blade Length 25 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Auto Retract,...More

    Results per page: 16 | 32 | 48