Skip Content

Filter Results By

Item
Measurement Type
Blade Length
Blade Width
Blade Material
Case Type
Graduations
Graduation Type
Brand
Price
Shop By
Ratings

Measuring Tapes

35 Results Found that Include 349 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape Measure Steel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 40 ft. SAE Tape Measure
  • FAT MAX
  • Steel 40 ft. SAE Tape Measure Steel 40 ft. SAE Tape Measure
  • Item # 2KFH9
  • Mfr. Model # 33-740
  • Tape Measure, SAE, Blade Length 40 ft., Blade Width 1-1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 6 ft. SAE Diameter Tape Measure
  • KESON
  • Steel 6 ft. SAE Diameter Tape Measure Steel 6 ft. SAE Diameter Tape Measure
  • Item # 30NX09
  • Mfr. Model # PD618N
  • Diameter Tape Measure, SAE, Blade Length 6 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 3 ft. SAE Key Chain Tape Measure
  • STANLEY
  • Steel 3 ft. SAE Key Chain Tape Measure Steel 3 ft. SAE Key Chain Tape Measure
  • Item # 6R095
  • Mfr. Model # 39-130
  • Key Chain Tape Measure, SAE, Blade Length 3 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 25 ft. SAE/Metric Tape Measure
  • ABILITY ONE
  • Steel 25 ft. SAE/Metric Tape Measure Steel 25 ft. SAE/Metric Tape Measure
  • Item # 35MT19
  • Mfr. Model # 903308
  • Tape Measure, SAE/Metric, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 7.5m SAE/Metric Long Tape Measure
  • KLEIN TOOLS
  • Steel 7.5m SAE/Metric Long Tape Measure Steel 7.5m SAE/Metric Long Tape Measure
  • Item # 24A477
  • Mfr. Model # 93275
  • Long Tape Measure, SAE/Metric, Blade Length 7.5m, Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 50 ft. SAE Engineers Long Tape Measure
  • LUFKIN
  • Steel 50 ft. SAE Engineers Long Tape Measure Steel 50 ft. SAE Engineers Long Tape Measure
  • Item # 3VYH8
  • Mfr. Model # HW223D
  • Engineers Long Tape Measure, SAE, Blade Length 50 ft., Blade Width 3/8 In., Blade Material Steel, Case Type...More

Steel 75 ft. SAE/Metric Logger Tape Refill Blade
  • SPENCER
  • Steel 75 ft. SAE/Metric Logger Tape Refill Blade Steel 75 ft. SAE/Metric Logger Tape Refill Blade
  • Item # 9PNR2
  • Mfr. Model # 66519GRG
  • Logger Tape Refill Blade, SAE/Metric, Blade Length 75 ft., Blade Width 1/2 In., 3/4 In., Blade Material...More

Steel Tape End Nail
100 ft. Hand-Wind Long Tape
  • PROTAPE
  • 100 ft. Hand-Wind Long Tape 100 ft. Hand-Wind Long Tape
  • Item # 9CFV4
  • Mfr. Model # 59962GRG
  • Hand-Wind Long Tape, Blade Length 100 ft., Blade Width 1/2 In., Case Type Open, Graduations Inches to 8ths,...More

Steel 100 ft. SAE Surveyors Tape Measure
  • PEERLESS
  • Steel 100 ft. SAE Surveyors Tape Measure Steel 100 ft. SAE Surveyors Tape Measure
  • Item # 3VYF6
  • Mfr. Model # Y1279DN
  • Surveyors Tape Measure, SAE, Blade Length 100 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Open,...More

Results per page:  16 | 32 | 48

Grainger carries a huge tape measure and measuring tape selection to help meet construction, engineering, architectural and other industrial or commercial measuring needs. When shopping for tape measures, consider type, durability, length and standout. You’ll find English and metric, engineers and architects tape measures here, including some that offer dual scales. Durable chrome and ABS plastic cases help protect measuring tapes when not in use. Come to Grainger when you need a durable tape measure or measuring tape to help you get the job done!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More