Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Measuring and Layout Tools

18 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fiberglass 100 ft. SAE Engineers Long Tape Measure
    • WESTWARD
    • Fiberglass 100 ft. SAE Engineers Long Tape MeasureLong Tape Measure
    • Item # 4YP86
    • Mfr. Model # 4YP86
    • Engineers Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

    Rigid Rule,12 In,Inch/Metric
    • WESTWARD
    • Rigid Rule, 12 In, Inch/MetricRigid Rule,12 In,Inch/Metric
    • Item # 2YNG7
    • Mfr. Model # 2YNG7
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type Inch/Metric, Graduations 32nds,...More

    Drywall T Square,Alum,48 In,1mm Grad.
    Magnetic Torpedo Level,6 1/4 In,4 Vials
    • WESTWARD
    • Magnetic Torpedo Level, 6 1/4 In, 4 VialsMagnetic Torpedo Level
    • Item # 4MRX9
    • Mfr. Model # 4MRX9
    • Torpedo Level, Frame Material Aluminum, Length 6-1/4 In., Magnetic, Top Read No, Total Number of Vials 4,...More

    Outside Spring Caliper,Range 10 In.
    Inside Spring Caliper,Range 10 In.
    Pin Gage Handle, For 0.2510-0.5005 In
    Spring Divider,Range 10 In.
    Flexible Rule,12 In,16R Graduations
    • WESTWARD
    • Flexible Rule, 12 In, 16R GraduationsFlexible Rule,12 In,16R Graduations
    • Item # 2YNG5
    • Mfr. Model # 2YNG5
    • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 16R, Graduations 32nds, 64ths,...More

    Pin Gage Handle, For 0.5010-0.6255 In
    Magnifier w/LED Light,25mm,4X - 9X
    Illuminated Microscope,60X,100X,Acrylic
    Steel Rule,Flex,12In,10th/50th/1mm/.5mm
    Flexible Rule,12 In,4R Graduations
    • WESTWARD
    • Flexible Rule, 12 In, 4R GraduationsFlexible Rule,12 In,4R Graduations
    • Item # 2YNF5
    • Mfr. Model # 2YNF5
    • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Rigid Rule,12 In,4R Graduations
    • WESTWARD
    • Rigid Rule, 12 In, 4R GraduationsRigid Rule,12 In,4R Graduations
    • Item # 2YNF6
    • Mfr. Model # 2YNF6
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Steel Rule,Flexible,12 In,32/64/0.5/1mm
    Rigid Rule,12 In,5R Graduations
    • WESTWARD
    • Rigid Rule, 12 In, 5R GraduationsRigid Rule,12 In,5R Graduations
    • Item # 2YNG3
    • Mfr. Model # 2YNG3
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 32nds, 64ths,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More