Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

15 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Folding Rule, 78-3.4 In., Standard
  • WESTWARD
  • Folding Rule, 78-3.4 In., Standard Folding Rule, 78-3.4 In., Standard
  • Item # 30PC15
  • Mfr. Model # 30PC15
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Steel 100 ft. SAE Long Tape Measure
  • WESTWARD
  • Steel 100 ft. SAE Long Tape Measure Long Tape Measure
  • Item # 1MKT8
  • Mfr. Model # 1MKT8
  • Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Closed,...More

Steel Rule,Flexible,6In,32/64ths/0.5/1mm
  • WESTWARD
  • Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm Steel Rule,Flexible,6In,32/64ths/0.5/1mm
  • Item # 4KY13
  • Mfr. Model # 4KY13
  • Flexible Steel Rule, Inch and Metric, Graduations 1mm and 0.5mm, 32nds and 64ths, Length 6 In, Blade Width 13...More

Angle Finder,90 deg.,3-1/2 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., Blue Angle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA69
  • Mfr. Model # 30PA69
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Magnetic, Aluminum I-Beam Level, 24" Length, Top Read:
  • WESTWARD
  • Magnetic, Aluminum I-Beam Level, 24" Length, Top Read: No I-Beam Level
  • Item # 4MRW1
  • Mfr. Model # 4MRW1
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read No, Total Number of Vials 3, Number...More

Two Way Reading Folding Rule,72 in.
  • WESTWARD
  • Two Way Reading Folding Rule, 72 in. Two Way Reading Folding Rule,72 in.
  • Item # 30PC11
  • Mfr. Model # 30PC11
  • Two Way Reading Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps,...More

Combination Square,12In
  • WESTWARD
  • Combination Square, 12In Combination Square,12In
  • Item # 4MRY1
  • Mfr. Model # 4MRY1
  • Combination Square, Number of Pieces 2, Head Type Protractor/Blade, Blade Length 12 In, Graduations...More

Angle Finder,90 deg.,3-1/2 in.,Blue
  • WESTWARD
  • Angle Finder, 90 deg., 3-1/2 in., Blue Angle Finder,90 deg.,3-1/2 in.,Blue
  • Item # 30PA70
  • Mfr. Model # 30PA70
  • Angle Finder, 90 Degrees , Scale Increments 0 Degrees to 90 Degrees in Quadrant, Accuracy 0.5 Degrees , Base...More

Engineers Rule,72 in.,Standard
  • WESTWARD
  • Engineers Rule, 72 in., Standard Engineers Rule,72 in.,Standard
  • Item # 30PC12
  • Mfr. Model # 30PC12
  • Engineers Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Folding Rule,72 in.,Standard
  • WESTWARD
  • Folding Rule, 72 in., Standard Folding Rule,72 in.,Standard
  • Item # 30PC13
  • Mfr. Model # 30PC13
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Rafter Square,24 x 16 In,Alum,Black
Flexible Rule,6 In,16R Graduations
  • WESTWARD
  • Flexible Rule, 6 In, 16R Graduations Flexible Rule,6 In,16R Graduations
  • Item # 2YNG4
  • Mfr. Model # 2YNG4
  • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 16R, Graduations 32nds, 64ths,...More

Measuring Wheel Bag,Poly,11 to 12 in
  • WESTWARD
  • Measuring Wheel Bag, Poly, 11 to 12 in Measuring Wheel Bag,Poly,11 to 12 in
  • Item # 21LP38
  • Mfr. Model # 21LP38
  • Measuring Wheel Carrying Bag, Backpack Style, Color Black, Material Polyester, Length (In.) 25, Width (In.)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More