Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Measuring and Layout Tools

22 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    Micrometer Set,0 to 6 In,0.001 In
    • STARRETT
    • Micrometer Set, 0 to 6 In, 0.001 In
    • Item # 2ZUA8
    • Mfr. Model # S436.1CXRLZ
    • Micrometer Set, Micrometers Included 1,2,3,4,5,6 In, Range 0 to 6 In, Resolution 0.001 In, Thimble Type...More

    Granite Surface Plate,Pink,A,24x36x6
    • STARRETT
    • Granite Surface Plate, Pink, A, 24x36x6
    • Item # 6PCT6
    • Mfr. Model # 80658
    • Granite Surface Plate, Pink, No Ledge, Grade A Inspection, Surface Size (In.) 24 x 36, Surface Size (mm) 600...More

    Electronic Digital Caliper,0 to 14 In
    • STARRETT
    • Electronic Digital Caliper, 0 to 14 In
    • Item # 5UAH7
    • Mfr. Model # 5006BZ-14/350
    • Electronic Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 14 In./0 to...More

    Electronic Height Gage w/Output,24 In
    • STARRETT
    • Electronic Height Gage w/Output, 24 In
    • Item # 2ZUG9
    • Mfr. Model # 3752-24/600
    • Height Gage, Electronic Digital, Range 0-24 In/600mm, Resolution 0.0005 In/0.01mm, Accuracy +/-0.002 In,...More

    Electronic Micrometer,Multi-Anvil,2-6 In
    • STARRETT
    • Electronic Micrometer, Multi-Anvil, 2-6 In
    • Item # 5TZY1
    • Mfr. Model # 714AFLZ
    • Interchangeable Anvil Micrometer, Electronic Digital, Anvil Flat, Resolution 0.0001 In./0.001mm, Range 2 to 6...More

    Surface Plate Stand,Stationary,48 x72 In
    Surface Plate Stand,Rolling,36 x 72 In
    • STARRETT
    • Surface Plate Stand, Rolling, 36 x 72 In
    • Item # 6PDD6
    • Mfr. Model # 82239
    • Surface Plate Stand, Rolling, Length (In.) 36, Width (In.) 72, For Use With Granite Surface Plates, Includes...More

    Surface Plate Stand,Rolling,48 x 60 In
    • STARRETT
    • Surface Plate Stand, Rolling, 48 x 60 In
    • Item # 6PDD8
    • Mfr. Model # 82241
    • Surface Plate Stand, Rolling, Length (In.) 48, Width (In.) 60, For Use With Granite Surface Plates, Includes...More

    Granite Surface Plate,Pink,AA,24x36x6
    • STARRETT
    • Granite Surface Plate, Pink, AA, 24x36x6
    • Item # 6PCR2
    • Mfr. Model # 80655
    • Granite Surface Plate, Pink, No Ledge, Grade AA Laboratory, Surface Size (In.) 24 x 36, Surface Size (mm) 600...More

    Granite Surface Plate,Pink,AA,24x24x6
    • STARRETT
    • Granite Surface Plate, Pink, AA, 24x24x6
    • Item # 6PCW3
    • Mfr. Model # 80647
    • Granite Surface Plate, Pink, 2-Ledge, Grade AA Laboratory, Surface Size (In.) 24 x 24, Surface Size (mm) 600...More

    Granite Surface Plate,Pink,A,24x36x6
    • STARRETT
    • Granite Surface Plate, Pink, A, 24x36x6
    • Item # 6PCX8
    • Mfr. Model # 80659
    • Granite Surface Plate, Pink, 2-Ledge, Grade A Inspection, Surface Size (In.) 24 x 36, Surface Size (mm) 600 x...More

    Granite Surface Plate,Pink,B,24x36x6
    • STARRETT
    • Granite Surface Plate, Pink, B, 24x36x6
    • Item # 6PCZ2
    • Mfr. Model # 80662
    • Granite Surface Plate, Pink, 2-Ledge, Grade B Toolroom, Surface Size (In.) 24 x 36, Surface Size (mm) 600 x...More

    Granite Angle Plate,Pink,4-Face,AA,6x6x6
    • STARRETT
    • Granite Angle Plate, Pink, 4-Face, AA, 6x6x6
    • Item # 6PDF8
    • Mfr. Model # 81568
    • Granite Angle Plate, Pink, 4-Face, Grade AA Laboratory, Surface Size (In.) 6 x 6, Surface Size (mm) 150 x...More

    Granite Straight Edge,Pink,,A,3x8x48
    • STARRETT
    • Granite Straight Edge, Pink, , A, 3x8x48
    • Item # 6PDL9
    • Mfr. Model # 81652
    • Granite Straight Edge, Pink,, Grade A Inspection, Surface Size (In.) 3 x 8, Surface Size (mm) 75 x 200,...More

    Granite Tri-Square,Pink,3-Face,A,9x12x3
    • STARRETT
    • Granite Tri-Square, Pink, 3-Face, A, 9x12x3
    • Item # 6PDJ8
    • Mfr. Model # 81962
    • Granite Tri-Square, Pink, 3-Face, Grade A Inspection, Surface Size (In.) 9 x 12, Surface Size (mm) 225 x 300,...More

    Granite Parallels,Pink,4Face,AA,18x1.5x3
    • STARRETT
    • Granite Parallels, Pink, 4Face, AA, 18x1.5x3
    • Item # 6RDJ9
    • Mfr. Model # 81700
    • Granite Parallels, Pink, 4-Face, Grade AA Laboratory, Surface Size (In.) 18 x 1.5, Surface Size (mm) 450 x...More

    Granite Straight Edge,Pink,,AA,3x8x48
    • STARRETT
    • Granite Straight Edge, Pink, , AA, 3x8x48
    • Item # 6PDL4
    • Mfr. Model # 81612
    • Granite Straight Edge, Pink,, Grade AA Laboratory, Surface Size (In.) 3 x 8, Surface Size (mm) 75 x 200,...More

    Granite Angle Plate,Pink,2-Face,A,6x9x12
    • STARRETT
    • Granite Angle Plate, Pink, 2-Face, A, 6x9x12
    • Item # 6PDH1
    • Mfr. Model # 81570
    • Granite Angle Plate, Pink, 2-Face, Grade A Inspection, Surface Size (In.) 6 x 9, Surface Size (mm) 150 x 225,...More

    Granite Inserted Angle Plate,Pink,4x4x4
    • STARRETT
    • Granite Inserted Angle Plate, Pink, 4x4x4
    • Item # 6PDH6
    • Mfr. Model # 81860
    • Granite Inserted Angle Plate, Pink, 4-Face, Grade AA Laboratory, Surface Size (In.) 4 x 4, Surface Size (mm)...More

    Granite Angle Plate,Pink,4-Face,A,6x9x12
    • STARRETT
    • Granite Angle Plate, Pink, 4-Face, A, 6x9x12
    • Item # 6PDH0
    • Mfr. Model # 81571
    • Granite Angle Plate, Pink, 4-Face, Grade A Inspection, Surface Size (In.) 6 x 9, Surface Size (mm) 150 x 225,...More

    Granite Inserted Angle Plate,Pink,4x4x4
    • STARRETT
    • Granite Inserted Angle Plate, Pink, 4x4x4
    • Item # 6PDH9
    • Mfr. Model # 81861
    • Granite Inserted Angle Plate, Pink, 4-Face, Grade A Inspection, Surface Size (In.) 4 x 4, Surface Size (mm)...More

    Granite Angle Plate,Pink,2Face,AA,6x9x12
    • STARRETT
    • Granite Angle Plate, Pink, 2Face, AA, 6x9x12
    • Item # 6PDG1
    • Mfr. Model # 81572
    • Granite Angle Plate, Pink, 2-Face, Grade AA Laboratory, Surface Size (In.) 6 x 9, Surface Size (mm) 150 x...More

    Results per page: 16 | 32 | 48