Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Measuring and Layout Tools

21 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Crankshaft Distortion Gage,2.375 to 18In
    • STARRETT
    • Crankshaft Distortion Gage, 2.375 to 18InCrankshaft Distortion Gage,2.375 to 18In
    • Item # 6NAZ5
    • Mfr. Model # 696Z
    • Crankshaft Distortion Gage, Balanced Reading, Dial Size 1.450 In., Range 2.375 to 18 In., Graduations 0.0010...More

    Straight Edge,Beveled,NoGrad,72 In
    Inside Micrometer,4 to 40 In
    • STARRETT
    • Inside Micrometer, 4 to 40 InInside Micrometer,4 to 40 In
    • Item # 2ZUC8
    • Mfr. Model # 823EZ
    • Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Range 4 to 40 In., Movement of Screw 1 In., Number...More

    Electronic Disc Micrometer,0-1 In
    • STARRETT
    • Electronic Disc Micrometer, 0-1 InDisc Micrometer
    • Item # 5TZZ6
    • Mfr. Model # 756FL-1
    • Disc Micrometer, Electronic Digital, Anvil Disk, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to 25mm,...More

    Steel Rule,Heavy Spring-Tempered,48 In
    Steel Rule,Heavy Spring-Tempered,72 In
    Granite Surface Plate,Pink,A,18x24x6
    • STARRETT
    • Granite Surface Plate, Pink, A, 18x24x6Granite Surface Plate,Pink,A,18x24x6
    • Item # 6PCT4
    • Mfr. Model # 80631
    • Granite Surface Plate, Pink, No Ledge, Grade A Inspection, Surface Size (In.) 18 x 24, Surface Size (mm) 450...More

    Granite Surface Plate,Pink,AA,18x18x4
    • STARRETT
    • Granite Surface Plate, Pink, AA, 18x18x4Granite Surface Plate,Pink,AA,18x18x4
    • Item # 6PCN9
    • Mfr. Model # 80619
    • Granite Surface Plate, Pink, No Ledge, Grade AA Laboratory, Surface Size (In.) 18 x 18, Surface Size (mm) 450...More

    Granite Surface Plate,Pink,AA,12x18x4
    • STARRETT
    • Granite Surface Plate, Pink, AA, 12x18x4Granite Surface Plate,Pink,AA,12x18x4
    • Item # 6PCN8
    • Mfr. Model # 80610
    • Granite Surface Plate, Pink, No Ledge, Grade AA Laboratory, Surface Size (In.) 12 x 18, Surface Size (mm) 300...More

    Granite Surface Plate,Pink,AA,12x18x4
    • STARRETT
    • Granite Surface Plate, Pink, AA, 12x18x4Granite Surface Plate,Pink,AA,12x18x4
    • Item # 6PCW0
    • Mfr. Model # 80611
    • Granite Surface Plate, Pink, 2-Ledge, Grade AA Laboratory, Surface Size (In.) 12 x 18, Surface Size (mm) 300...More

    Granite Surface Plate,Pink,B,18x24x4
    • STARRETT
    • Granite Surface Plate, Pink, B, 18x24x4Granite Surface Plate,Pink,B,18x24x4
    • Item # 6PCZ0
    • Mfr. Model # 80635
    • Granite Surface Plate, Pink, 2-Ledge, Grade B Toolroom, Surface Size (In.) 18 x 24, Surface Size (mm) 450 x...More

    Granite Parallels,Pink,4Face,AA,6x0.75x1
    • STARRETT
    • Granite Parallels, Pink, 4Face, AA, 6x0.75x1Granite Parallels,Pink,4Face,AA,6x0.75x1
    • Item # 6RDJ7
    • Mfr. Model # 81692
    • Granite Parallels, Pink, 4-Face, Grade AA Laboratory, Surface Size (In.) 6 x 0.75, Surface Size (mm) 150 x...More

    Granite Parallels,Pink,4-Face,A,6x0.75x1
    • STARRETT
    • Granite Parallels, Pink, 4-Face, A, 6x0.75x1Granite Parallels,Pink,4-Face,A,6x0.75x1
    • Item # 6RDK5
    • Mfr. Model # 81694
    • Granite Parallels, Pink, 4-Face, Grade A Inspection, Surface Size (In.) 6 x 0.75, Surface Size (mm) 150 x 19,...More

    Granite Angle Plate,Pink,2-Face,A,4x4x4
    • STARRETT
    • Granite Angle Plate, Pink, 2-Face, A, 4x4x4Granite Angle Plate,Pink,2-Face,A,4x4x4
    • Item # 6PDG7
    • Mfr. Model # 81562
    • Granite Angle Plate, Pink, 2-Face, Grade A Inspection, Surface Size (In.) 4 x 4, Surface Size (mm) 100 x 100,...More

    Tube Micrometer,Digital,1In/25mm,SPC,LCD
    • STARRETT
    • Tube Micrometer, Digital, 1In/25mm, SPC, LCDTube Micrometer
    • Item # 6NAZ0
    • Mfr. Model # 769AXFL
    • Tube Micrometer, Electronic Digital, Anvil Round, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to 25mm,...More

    Micrometer Set,0 to 3 In,0.0001 In
    • STARRETT
    • Micrometer Set, 0 to 3 In, 0.0001 InMicrometer Set,0 to 3 In,0.0001 In
    • Item # 2ZUA6
    • Mfr. Model # ST436.1AXFLZ
    • Micrometer Set, Micrometers Included 1,2,3 In, Range 0 to 3 In, Resolution 0.0001 In, Thimble Type Friction,...More

    Pin Gage Set,Minus,0.751-0.832 In
    Pin Gage Set,Plus,0.751-0.832 In
    V-Anvil Micrometer,0.093-1 In,0.001 Res
    • STARRETT
    • V-Anvil Micrometer, 0.093-1 In, 0.001 ResV-Anvil Micrometer
    • Item # 5TZZ9
    • Mfr. Model # T483XRL-1
    • V-Anvil Micrometer, Mechanical Digital, Anvil V-Shaped, Resolution 0.0001 In., Range 0.093 to 1 In., Thimble...More

    Electronic Screw Thread Micrometer,0-1In
    • STARRETT
    • Electronic Screw Thread Micrometer, 0-1InScrew Thread Comparator Micrometer
    • Item # 5UAA1
    • Mfr. Model # 760FL
    • Screw Thread Comparator Micrometer, Electronic Digital, Anvil Point, Resolution 0.00005 In./0.001mm, Range 0...More

    Results per page: 16 | 32 | 48