Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Measuring and Layout Tools

88 Results Found that Include 98 Products

Results per page: 16 | 32 | 48
Taper Gage,0.010-0.150 In,6 1/4 In L
Electronic Digital Caliper,0 to 6 In
  • STARRETT
  • Electronic Digital Caliper, 0 to 6 InElectronic Caliper
  • Item # 2ZUG1
  • Mfr. Model # 799A-6/150
  • Electronic Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to...More

Machinists Level,4 In (100mm),1 Vial
  • STARRETT
  • Machinists Level, 4 In (100mm), 1 VialMachinists Level,4 In (100mm),1 Vial
  • Item # 6NAZ2
  • Mfr. Model # 98-4
  • Machinists Level, Precision, Length (In.) 4 (100mm), Total Number of Vials 1, Number of Level Vials 1, Vial...More

Machinists Level,6 In,2 Vials
  • STARRETT
  • Machinists Level, 6 In, 2 VialsMachinists Level,6 In,2 Vials
  • Item # 2ZVL3
  • Mfr. Model # 98-6
  • Machinists Level, Precision, Length 6 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In perFt/80-90 Seconds,...More

Thickness Gage Stock,1 Straight Leaf
Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 InDial Test Indicator,Vert,0 to 0.200 In
  • Item # 2ZUJ5
  • Mfr. Model # 196B1
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

Combination Square Set,12 In,2 Pc
  • STARRETT
  • Combination Square Set, 12 In, 2 PcCombination Square Set,12 In,2 Pc
  • Item # 2ZUR1
  • Mfr. Model # C11H-12-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length 12 In, Graduation Type 4R, Graduations...More

Precision Square,Stainless Steel
  • STARRETT
  • Precision Square, Stainless SteelPrecision Square,Stainless Steel
  • Item # 3AER2
  • Mfr. Model # 3020-4
  • Precision Square, Stainless Steel, Hardened And Precision Ground Edges, Lapped Beams and Blades, Beam...More

Machinists Level,8 In,2 Vials
  • STARRETT
  • Machinists Level, 8 In, 2 VialsMachinists Level,8 In,2 Vials
  • Item # 2ZVL4
  • Mfr. Model # 98-8
  • Machinists Level, Precision, Length 8 In, Width 1 1/2 In, Height 3 In, Accuracy 0.005 In per Ft/80-90...More

Combination Sqaure Blade,24 In,4R
  • STARRETT
  • Combination Sqaure Blade, 24 In, 4RCombination Sqaure Blade,24 In,4R
  • Item # 2ZUR9
  • Mfr. Model # CB24-4R
  • Combination Square Blade, Number of Pieces 1, Blade Length 24 In, Graduation Type 4R, Graduations...More

Steel Straight Edge,No Bevel,24 In
  • STARRETT
  • Steel Straight Edge, No Bevel, 24 InSteel Straight Edge,No Bevel,24 In
  • Item # 2ZUX5
  • Mfr. Model # 380-24
  • Steel Straight Edge, Construction Precision Ground Tool Steel, No Beveled Edges, Length 24 In, Length 600 mm,...More

Combination Square,2 Pcs,6 In.,Type 4R
  • STARRETT
  • Combination Square, 2 Pcs, 6 In., Type 4RCombination Square,2 Pcs,6 In.,Type 4R
  • Item # 6NAY9
  • Mfr. Model # C33H-6-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length (In.) 6, Graduation Type 4R,...More

Steel Straight Edge,1 Bevel,24 In
  • STARRETT
  • Steel Straight Edge, 1 Bevel, 24 InSteel Straight Edge,1 Bevel,24 In
  • Item # 2ZUX8
  • Mfr. Model # 385-24
  • Steel Straight Edge, Construction Precision Ground Tool Steel, One Beveled Edge, Length 24 In, Length 600 mm,...More

Dial Test Indicator,Vert,0 to 0.200 In
  • STARRETT
  • Dial Test Indicator, Vert, 0 to 0.200 InDial Test Indicator,Vert,0 to 0.200 In
  • Item # 5UAL6
  • Mfr. Model # 196B5
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.200 In., Graduations 0.001 In., Dial Reading...More

Magnetic Base with Articulating Arm
  • STARRETT
  • Magnetic Base with Articulating ArmMagnetic Base with Articulating Arm
  • Item # 2ZUL7
  • Mfr. Model # 660
  • Magnetic Base with Articulating Arm, Switch Type Push Button, Step Type Flat, Snug Swivel Post, Construction...More

Steel Rule,Spring-Tempered,500mm
  • STARRETT
  • Steel Rule, Spring-Tempered, 500mmSteel Rule,Spring-Tempered,500mm
  • Item # 5UAP1
  • Mfr. Model # C636-500
  • Steel Rule, 500mm, Construction Spring-Tempered Steel, Graduation Type 36, Graduations 32nds and 1/2mm on One...More

Combination Square,18 In,2 Pc
  • STARRETT
  • Combination Square, 18 In, 2 PcCombination Square,18 In,2 Pc
  • Item # 5UAP5
  • Mfr. Model # C11H-18-4R
  • Combination Square, 18 In, Number of Pieces 2, Head Type Square, Graduation Type 4R, Graduations...More

Parallel Set,3/8-1 5/16 In,4 Pc
  • STARRETT
  • Parallel Set, 3/8-1 5/16 In, 4 PcParallel Set,3/8-1 5/16 In,4 Pc
  • Item # 4CEP5
  • Mfr. Model # S154SZ
  • Precision Adjustable Parallels, Number of Pairs 4, Measuring Range 3/8 to 1 5/16 In., Length 1 3/4 to 3 9/16...More

Steel Rule,Flexible,24 In,5R Grad
  • STARRETT
  • Steel Rule, Flexible, 24 In, 5R GradSteel Rule,Flexible,24 In,5R Grad
  • Item # 2ZUV2
  • Mfr. Model # C305R-24
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 10ths,...More

Thickness Gage,26 Straight Leaves
Thickness Gage,13 Straight Leaves
Steel Protractor,Rectangular,6 In
  • STARRETT
  • Steel Protractor, Rectangular, 6 InSteel Protractor,Rectangular,6 In
  • Item # 2ZUY2
  • Mfr. Model # C183
  • Steel Protractor, Rectangular Head, Graduations 0-180, Blade, Blade Size 1/2 In., Length 6 In., Range 0-180...More

Miter Protractor,12 In
  • STARRETT
  • Miter Protractor, 12 InMiter Protractor,12 In
  • Item # 2ZUY7
  • Mfr. Model # 505A-12
  • Miter Protractor, Graduations 0-90, Blade, Length 12 In., Range 0 to 360 Deg, 90 x 4, Accuracy +/-1/2 Deg,...More

Taper Gage,0.100-0.500 In,8 Leaves
  • STARRETT
  • Taper Gage, 0.100-0.500 In, 8 LeavesTaper Gage,0.100-0.500 In,8 Leaves
  • Item # 2ZVC1
  • Mfr. Model # 269A
  • Taper Gage, Measuring Range 0.100-0.500 In, Graduations 0.001, Number of Leaves 8, Length 2 1/2 In, Width 0.5...More

Spring Divider,12 In,Solid
Combination Square Set,6 In,2 Pc
  • STARRETT
  • Combination Square Set, 6 In, 2 PcCombination Square Set,6 In,2 Pc
  • Item # 2ZUP8
  • Mfr. Model # C11H-6-4R
  • Combination Square, Number of Pieces 2, Head Type Square, Blade Length 6 In, Graduation Type 4R, Graduations...More

Protractor Head,Reversible,Steel
Hole Gage Set,4 Pc,Full Ball,Case
Telescoping Gage Set,4 Pc,2.375 In D
Outside Spring Caliper,12 In,Spring Nut
Results per page: 16 | 32 | 48