Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Measuring and Layout Tools

11 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Square,Carpenters,Steel,12 x 8 In
    • STANLEY
    • Square, Carpenters, Steel, 12 x 8 InSquare,Carpenters,Steel,12 x 8 In
    • Item # 5C961
    • Mfr. Model # 45-912
    • 12 x 8 In. Steel Carpenters Square, Steel, Clear Powder Coat Finish, Body Size 12 x 1 1/2 In., Tongue Size 8...More

    Measuring Tape w/Key Chain,6 ft.
    • STANLEY
    • Measuring Tape w/Key Chain, 6 ft.Measuring Tape
    • Item # 31CN34
    • Mfr. Model # FMHT33706
    • Measuring Tape, Blade Length 6 ft., Blade Width 1/2 In., Blade Material Steel, Case Type Box, Graduation Type...More

    Carpenters Square,Steel,24 x 16 In
    Square,ABS,Yellow,7 In,Graduations 8ths
    Combination Square,12 In,ABS
    Level 24in
    • STANLEY
    • Level 24inI-Beam Level
    • Item # 1UK59
    • Mfr. Model # 42-468
    • I-Beam Level,Frame Material ABS Plastic,Length 24 In.,Nonmagnetic,Top Read Yes,Total Number of Vials 3,Number...More

    Magnetic Post Level,,6 1/8 In,3 Vials
    • STANLEY
    • Magnetic Post Level, , 6 1/8 In, 3 VialsMagnetic Post Level,,6 1/8 In,3 Vials
    • Item # 3FPZ9
    • Mfr. Model # 47-720
    • Magnetic Post Level, Length 6 1/8 In, Width 5 In, Thickness 3/4 In, Accuracy +/-0.001 In @ 10 In, Plastic,...More

    Quick Square,ABS,10 1/4 x 6 7/8,Yellow
    Torpedo Level 8 In
    Try/Miter Square,Alum,8 x 5 1/8
    • STANLEY
    • Try/Miter Square, Alum, 8 x 5 1/8Try/Miter Square,Alum,8 x 5 1/8
    • Item # 6R187
    • Mfr. Model # 46-502
    • Try/Miter Square, Aluminum, Silver and Black Finish, Body Size 8 x 1 1/2 In, Tongue Size 5 1/8 x 1 5/8 In,...More

    Results per page: 16 | 32 | 48