Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Measuring and Layout Tools

35 Results Found that Include 35 Products 

Results per page: 16 | 32 | 48
Dial Indicator,0 to 0.500 In,0-100
  • MITUTOYO
  • Dial Indicator, 0 to 0.500 In, 0-100Dial Indicator,0 to 0.500 In,0-100
  • Item # 33RK31
  • Mfr. Model # 2414S
  • Dial Indicator, Continuous Reading, AGD 2 AGD No., Dial Size 2.244 In., Range 0 to 0.500 In., Graduations...More

Combination Square Set,4 pcs.,16R,Steel
Combination Square Set,4 pcs.,4R,Steel
Dial Indicator,0 to 0.025 In,0-10
  • MITUTOYO
  • Dial Indicator, 0 to 0.025 In, 0-10Dial Indicator,0 to 0.025 In,0-10
  • Item # 33RK29
  • Mfr. Model # 1410SB-10
  • Dial Indicator, Continuous Reading, AGD 1 AGD No., Dial Size 1.574 In., Range 0 to 0.025 In., Graduations...More

Dial Test Indicator,Hori,0 to 0.060 In
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.060 InDial Test Indicator,Hori,0 to 0.060 In
  • Item # 33RK32
  • Mfr. Model # 513-442T-06
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.060 In., Graduations 0.005 In., Dial Reading...More

Dial Test Indicator,Vert,0 to 0.030 In
  • MITUTOYO
  • Dial Test Indicator, Vert, 0 to 0.030 InDial Test Indicator,Vert,0 to 0.030 In
  • Item # 33RK33
  • Mfr. Model # 513-452
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.030 In., Graduations 0.005 In., Dial Reading...More

Standard Roughness Specimen
Digital Height Gage,LCD,Range 0 to 12 in
  • MITUTOYO
  • Digital Height Gage, LCD, Range 0 to 12 inDigital Height Gage,LCD,Range 0 to 12 in
  • Item # 33RK45
  • Mfr. Model # 192-630-10
  • Height Gage, Electronic Digital, Range 0 to 12 In./0 to 300mm, Resolution 0.0005"/0.01mm, Accuracy +/-0.001...More

Standard Detectors,0.98 in. W Paper
  • MITUTOYO
  • Standard Detectors, 0.98 in. W PaperStandard Detectors,0.98 in. W Paper
  • Item # 33RK23
  • Mfr. Model # 178-390
  • Standard Detectors, Profile Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc,RPc, Analysis Graph...More

Electronic Digital Indicator,
  • MITUTOYO
  • Electronic Digital Indicator,Electronic Digital Indicator,
  • Item # 33RK36
  • Mfr. Model # 543-263
  • Electronic Digital Indicator, Series ID-C, Resolution 0.0001 In./0.001mm, Accuracy 0.00012 In., Range 0.5...More

Measured Head Point
  • MITUTOYO
  • Measured Head PointMeasured Head Point
  • Item # 33RK27
  • Mfr. Model # 04AZA754
  • Measured Head Point, Resolution 0.00005 In./0.001mm, Range 2 In. to 4 In., Rotating Spindle (Yes/No) No,...More

Digimatic Micrometer Head
  • MITUTOYO
  • Digimatic Micrometer HeadDigimatic Micrometer Head
  • Item # 33RK28
  • Mfr. Model # 164-164
  • Digimatic Micrometer Head, Resolution 0.00005 In./0.001mm, Range 0 to 2 In., Rotating Spindle (Yes/No) No,...More

Digital Caliper,0.01mm,67 IP
  • MITUTOYO
  • Digital Caliper, 0.01mm, 67 IPDigital Caliper,0.01mm,67 IP
  • Item # 33RK79
  • Mfr. Model # 550-311-10
  • Digital Caliper, Material Hardened Steel, Resolution 0.01mm, Range 0 to 8 In./0 to 200mm, Jaw Depth 50mm, SPC...More

Dial Indicator,0 to 0.393 In,0-100
  • MITUTOYO
  • Dial Indicator, 0 to 0.393 In, 0-100Dial Indicator,0 to 0.393 In,0-100
  • Item # 33RK30
  • Mfr. Model # 2046SB-80
  • Dial Indicator, Continuous Reading, AGD 2 AGD No., Dial Size 1.574 In., Range 0 to 0.393 In., Graduations...More

Manual Column Stand,Granite Base
Digital Caliper,0.01mm,0 to 8 in.,67 IP
  • MITUTOYO
  • Digital Caliper, 0.01mm, 0 to 8 in., 67 IPDigital Caliper,0.01mm,0 to 8 in.,67 IP
  • Item # 33RK80
  • Mfr. Model # 551-301-10
  • Digital Caliper, Material Hardened Steel, Resolution 0.01mm, Range 0 to 8 In./0 to 200mm, Jaw Depth 50mm, SPC...More

Carbide Scriber,SS,2-23/64 in.
Digital Height Gage,LCD,Range 0 to 18 in
  • MITUTOYO
  • Digital Height Gage, LCD, Range 0 to 18 inDigital Height Gage,LCD,Range 0 to 18 in
  • Item # 33RK46
  • Mfr. Model # 192-631-10
  • Height Gage, Electronic Digital, Range 0 to 18 In./0 to 450mm, Resolution 0.0005"/0.01mm, Accuracy +/-0.002...More

Standard Drive Unit,0.98 in. W Paper
  • MITUTOYO
  • Standard Drive Unit, 0.98 in. W PaperStandard Drive Unit,0.98 in. W Paper
  • Item # 33RK21
  • Mfr. Model # 178-230-2
  • Standard Drive Unit, Profile Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc,RPc, Analysis Graph...More

Thickness Gage,Steel,0 to 0.47 Range
  • MITUTOYO
  • Thickness Gage, Steel, 0 to 0.47 RangeThickness Gage,Steel,0 to 0.47 Range
  • Item # 33RK40
  • Mfr. Model # 547-561S
  • Thickness Gage, Contact Type Steel, Range (In.) 0 to 0.47, Range (mm) 0 to 12, Resolution (In.) 0.0005,...More

Dial Test Indicator,Vert,0 to 0.040 In
  • MITUTOYO
  • Dial Test Indicator, Vert, 0 to 0.040 InDial Test Indicator,Vert,0 to 0.040 In
  • Item # 33RK34
  • Mfr. Model # 513-518
  • Dial Test Indicator, Indicator Style Vertical, Range 0 to 0.040 In., Graduations 0.001 In., Dial Reading...More

Inside Micrometer,0.001 in.,Steel
  • MITUTOYO
  • Inside Micrometer, 0.001 in., SteelInside Micrometer,0.001 in.,Steel
  • Item # 33RK26
  • Mfr. Model # 145-195
  • Inside Micrometer, Rod Type Tubular, Resolution 0.001 In., Range 2 to 3 In., Movement of Screw Rotating,...More

Digital Caliper,0 to 8 in.,67 IP
  • MITUTOYO
  • Digital Caliper, 0 to 8 in., 67 IPDigital Caliper,0 to 8 in.,67 IP
  • Item # 33RK78
  • Mfr. Model # 500-152-30
  • Digital Caliper, Material Hardened Steel, Resolution 0.0005 In./0.01mm, Range 0 to 8 In./0 to 200mm, Jaw...More

Absolute Digital Scale Unit,LCD
  • MITUTOYO
  • Absolute Digital Scale Unit, LCDAbsolute Digital Scale Unit,LCD
  • Item # 33RJ82
  • Mfr. Model # 572-310-10
  • Absolute Digital Scale Unit, Single Function,Vertical, Range (In./mm) 0 to 4/0 to 100, Resolution (In./mm)...More

Standard Foce Detector
Digital Height Gage,LCD,Range 0 to 40 in
  • MITUTOYO
  • Digital Height Gage, LCD, Range 0 to 40 inDigital Height Gage,LCD,Range 0 to 40 in
  • Item # 33RK47
  • Mfr. Model # 192-673-10
  • Height Gage, Electronic Digital, Range 0 to 40 In./0 to 1000mm, Resolution 0.0005"/0.01mm, Accuracy +/-0.025...More

Height Gage,LCD,Roller Bearing
  • MITUTOYO
  • Height Gage, LCD, Roller BearingHeight Gage,LCD,Roller Bearing
  • Item # 35GU94
  • Mfr. Model # 64PKA095A
  • Height Gage, Electronic Digital, Range 0 to 24 In./0 to 600mm, Resolution 0.001mm, 0.0005mm, 0.00005 In.,...More

Electronic Digital Indicator,0.00012 in.
  • MITUTOYO
  • Electronic Digital Indicator, 0.00012 in.Electronic Digital Indicator,0.00012 in.
  • Item # 33RK39
  • Mfr. Model # 543-795B
  • Electronic Digital Indicator, Series ID-S, Resolution 0.0005 In./0.001mm, Accuracy 0.00012 In., Range 0.5...More

Height Gage,LCD,Aluminum,Steel
  • MITUTOYO
  • Height Gage, LCD, Aluminum, SteelHeight Gage,LCD,Aluminum,Steel
  • Item # 35GU93
  • Mfr. Model # 64PKA094A
  • Height Gage, Electronic Digital, Range 0 to 14 In./0 to 350mm, Resolution 0.001mm, 0.0005mm, 0.00005 In.,...More

Individual Metric Gage Block,15/16 in. L
  • MITUTOYO
  • Individual Metric Gage Block, 15/16 in. LIndividual Metric Gage Block,15/16 in. L
  • Item # 33RK43
  • Mfr. Model # 611681-531
  • Individual Metric Gage Block, Rectangular, Steel, Nominal Size (In.) 3.937, Grade ASME 0, Measuring Range...More

Electronic Digital Indicator,Series ID-S
  • MITUTOYO
  • Electronic Digital Indicator, Series ID-SElectronic Digital Indicator,Series ID-S
  • Item # 33RK38
  • Mfr. Model # 543-791B
  • Electronic Digital Indicator, Series ID-S, Resolution 0.0005 In./0.001mm, Accuracy 0.00012 In., Range 0.5...More

Standard Drive Unit,2.28 in. W Paper
  • MITUTOYO
  • Standard Drive Unit, 2.28 in. W PaperStandard Drive Unit,2.28 in. W Paper
  • Item # 33RK22
  • Mfr. Model # 178-235
  • Standard Drive Unit, Profile Ra, Ry, Rz, Rt, Rp, Rq, Rv, Rsk, Rku, Rc, RSm, S, RPc, R3z, Analysis Graph...More

Results per page: 16 | 32 | 48