Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Measuring and Layout Tools

9 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Digital Micrometer,Blade,0 to 1 In,SPC
    • MITUTOYO
    • Digital Micrometer, Blade, 0 to 1 In, SPCBlade Micrometer
    • Item # 6NPZ5
    • Mfr. Model # 422-330
    • Blade Micrometer, Electronic Digital, Anvil Blade, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to...More

    Digimatic Indicator,Range 2 In/50mm
    • MITUTOYO
    • Digimatic Indicator, Range 2 In/50mmDigimatic Indicator,Range 2 In/50mm
    • Item # 41T254
    • Mfr. Model # 543-558A w/cert
    • Digimatic Indicator, Series 543, Resolution 0.00005 In/0.0001 In/0.0005 In/0.001 In/0.001mm/0.01mm, Accuracy...More

    Digital Micrometer,Non-Rotating,1 In,SPC
    • MITUTOYO
    • Digital Micrometer, Non-Rotating, 1 In, SPCElectronic Digital Micrometer
    • Item # 6NPZ4
    • Mfr. Model # 406-350
    • Electronic Digital Micrometer, Ratchet Thimble, SPC Output Yes, Flat Anvil, Flat Spindle, Features...More

    Standard Drive Unit,0.98 in. W Paper
    • MITUTOYO
    • Standard Drive Unit, 0.98 in. W PaperStandard Drive Unit,0.98 in. W Paper
    • Item # 33RK21
    • Mfr. Model # 178-230-2
    • Standard Drive Unit, Profile Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc,RPc, Analysis Graph...More

    Dial Bore Gage,6.5-10 In,0.0001 In Res
    Digimatic Micrometer Head
    • MITUTOYO
    • Digimatic Micrometer HeadDigimatic Micrometer Head
    • Item # 33RK28
    • Mfr. Model # 164-164
    • Digimatic Micrometer Head, Resolution 0.00005 In./0.001mm, Range 0 to 2 In., Rotating Spindle (Yes/No) No,...More

    Digimatic Indicator,Battery
    • MITUTOYO
    • Digimatic Indicator, BatteryDigimatic Indicator,Battery
    • Item # 36J694
    • Mfr. Model # 543-562A
    • Digimatic Indicator, Series 543, Resolution .00002", .00005", .0001", 0.0005mm, 0.001mm, Accuracy 0.0015mm,...More

    Indicating Micrometer,0-1 In,0.00005 In
    • MITUTOYO
    • Indicating Micrometer, 0-1 In, 0.00005 InIndicating Micrometer,0-1 In,0.00005 In
    • Item # 4CGF6
    • Mfr. Model # 510-131
    • Indicating Micrometer, Dial, Anvil Flat, Resolution 0.00005 In., Range 0 to 1 In., Thimble Ratchet, SPC...More

    Results per page: 16 | 32 | 48