Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Measuring and Layout Tools

17 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    U-Wave Receiver,Wireless SPC
    Electronic Digital Depth Gage,0 to 12 In
    • MITUTOYO
    • Electronic Digital Depth Gage, 0 to 12 InElectronic Digital Depth Gage,0 to 12 In
    • Item # 4CGW1
    • Mfr. Model # 571-213-10
    • Electronic Digital Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 12 In., Resolution 0.0005...More

    Analog Durometer,Shore A,1.73 x 0.71 In
    • MITUTOYO
    • Analog Durometer, Shore A, 1.73 x 0.71 InAnalog Durometer,Shore A,1.73 x 0.71 In
    • Item # 1ARV6
    • Mfr. Model # 811-335-10
    • Handheld Analog Durometer, Shore A, Range 10 to 90, Indenter Blunt Taper, Functions Peak Retaining Hand,...More

    Measuring Tool Kit,4pc
    • MITUTOYO
    • Measuring Tool Kit, 4pcMeasuring Tool Kit,4pc
    • Item # 4LB17
    • Mfr. Model # 64PKA070
    • Measuring Tool Kit, Number of Pieces 4, Micrometer 0-1 Inch Range/0.0001 Inch Graduations/Friction...More

    Quick Micrometer,0-1.2 In,0.00005 In
    • MITUTOYO
    • Quick Micrometer, 0-1.2 In, 0.00005 InQuick Micrometer,0-1.2 In,0.00005 In
    • Item # 4CGG4
    • Mfr. Model # 293-676
    • Quick Digital Micrometer, Ratchet Thimble, SPC Output Yes, Flat Anvil, Flat Spindle, Lock Nut Type -,...More

    Digimatic Indicator,Battery
    • MITUTOYO
    • Digimatic Indicator, BatteryDigimatic Indicator,Battery
    • Item # 4GPY5
    • Mfr. Model # 543-472B
    • Digimatic Indicator, Series 543, Resolution .00005"/0.001mm, Accuracy .0001", Range 1" / 25.4mm, Bezel...More

    Analog Durometer,Shore A,0.71 In Dia
    • MITUTOYO
    • Analog Durometer, Shore A, 0.71 In DiaAnalog Durometer,Shore A,0.71 In Dia
    • Item # 1ARV2
    • Mfr. Model # 811-331-10
    • Handheld Analog Durometer, Shore A, Range 10-90, Indenter Blunt Taper, Functions Peak Retaining Hand,...More

    Electronic Depth Micrometer,0 to 6 In
    • MITUTOYO
    • Electronic Depth Micrometer, 0 to 6 InElectronic Depth Micrometer,0 to 6 In
    • Item # 4GPY7
    • Mfr. Model # 329-350-10
    • Electronic Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 to 6 In., Resolution 0.0005 In./0.01mm,...More

    SPC Mini Processor,DP-1VR
    Dial Bore Gage,2-6 In,0.0001 In Res
    Digimatic Indicator,NIST,Battery
    • MITUTOYO
    • Digimatic Indicator, NIST, BatteryDigimatic Indicator,NIST,Battery
    • Item # 36J698
    • Mfr. Model # 543-472BCERT
    • Digimatic Indicator, Series 543, Resolution .00005"/0.001mm, Accuracy .0001", Range 1" / 25.4mm, Bezel...More

    Analog Durometer,Shore D,1.73 x 0.71 In
    Analog Durometer,Shore D,0.71 In Dia
    • MITUTOYO
    • Analog Durometer, Shore D, 0.71 In DiaAnalog Durometer,Shore D,0.71 In Dia
    • Item # 1ARV4
    • Mfr. Model # 811-333-10
    • Handheld Analog Durometer, Shore D, Range 20-90, Indenter Sharp Point, Functions Peak Retaining Hand,...More

    Digital Micrometer,Uni-Mike,1 In,SPC
    • MITUTOYO
    • Digital Micrometer, Uni-Mike, 1 In, SPCUniversal Micrometer
    • Item # 6NPZ0
    • Mfr. Model # 317-351
    • Universal Micrometer, Electronic Digital, Anvil Interchangeable, Resolution 0.00005 In./0.001mm, Range 0 to 1...More

    Digital Indicator w/Cert,0.5 In
    • MITUTOYO
    • Digital Indicator w/Cert, 0.5 InDigital Indicator w/Cert,0.5 In
    • Item # 5RCG5
    • Mfr. Model # 543-392CERT
    • Digital Indicator, Resolution 0.00005/0.0001/0.0005 In./0.001/0.01mm, Accuracy 0.0001 In., Range 0.500 In,...More

    Results per page: 16 | 32 | 48