Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Measuring and Layout Tools

23 Results Found that Include 30 Products 

 |  Results per page: 16 | 32 | 48

    Digital Caliper

    MITUTOYO

    Multiple product options available

    Precision Measuring Kit, Digital, Friction

    MITUTOYO

    Grainger Item # 1ARY4 | Mfr. Model # 64PKA077A

    Catalog Page # 3286 (PDF)

    Precision Measuring Tool Kit, Number of Pieces 2, Micrometer 0-1 Inch/0-25mm, 0.00005 Inch/0.001mm...More

    Electronic Digital Depth Gage, 0 to 6 In

    MITUTOYO

    Grainger Item # 4CGV8 | Mfr. Model # 571-211-20

    Catalog Page # 3283 (PDF)

    Electronic Digital Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 6 In., Resolution 0.0005...More

    Precision Measuring Kit, Digital, Ratchet

    MITUTOYO

    Grainger Item # 1ZRV5 | Mfr. Model # 64PKA076B

    Catalog Page # 3286 (PDF)

    Precision Measuring Tool Kit, Number of Pieces 2, Micrometer 0-1 Inch/0-25mm, 0.00005 Inch/0.001mm...More

    Digital Disk Micrometer, 0-1 In, 0.00005In

    MITUTOYO

    Grainger Item # 4CGG6 | Mfr. Model # 323-350

    Catalog Page # 3281 (PDF)

    Disc Micrometer, Electronic Digital, Anvil Disk, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0 to...More

    Caliper

    MITUTOYO

    Multiple product options available

    Digital Thickness Gage, Cert, 0-0.47 In

    MITUTOYO

    Grainger Item # 5RCG7 | Mfr. Model # 547-520SCERT

    Catalog Page # 3293 (PDF)

    Digital Thickness Gage, 0 to 0.47 In, Contact Type Flat CERA, IDS Digimatic Indicator w/SPC Output, CERA...More

    Electronic Digital Depth Gage, 0 to 8 In

    MITUTOYO

    Grainger Item # 4CGV9 | Mfr. Model # 571-212-20

    Catalog Page # 3283 (PDF)

    Electronic Digital Depth Gage, SPC Output Yes, Base Style Full, Range 0 to 8 In., Resolution 0.0005...More

    Electronic Indicator, 0-0.500, Lug Back

    MITUTOYO

    Grainger Item # 4GPX9 | Mfr. Model # 543-392

    Catalog Page # 3287 (PDF)

    Electronic Digital Indicator, Series ID-C, Resolution 0.00005 In./0.0001 In./0.0005 In./0.001mm/0.01mm,...More

    Digital Micrometer, 0 to 1 In, SPC

    MITUTOYO

    Grainger Item # 6NPZ2 | Mfr. Model # 395-351

    Catalog Page # 3281 (PDF)

    Spherical Micrometer, Electronic Digital, Anvil Spherical, Resolution 0.00005 In./0.001mm, Range 0 to 1 In./0...More

    Point Micrometer

    MITUTOYO

    Multiple product options available

    Digimatic Indicator, NIST, Battery

    MITUTOYO

    Grainger Item # 36J702 | Mfr. Model # 543-392BCERT

    Catalog Page # NA

    Digimatic Indicator, Series 543, Resolution .00005 In/0.001mm, Accuracy .0001 In, Range .5 In / 12.7mm, Bezel...More

    Crimp Height Micrometer, 0-0.8 In, Digital

    MITUTOYO

    Grainger Item # 4CGG9 | Mfr. Model # 342-371

    Catalog Page # 3281 (PDF)

    Crimp Height Micrometer, Electronic Digital, Anvil Blade, Resolution 0.00005 In./0.001mm, Range 0 to 0.8...More

    Micrometer Set, 0-3 In

    MITUTOYO

    Grainger Item # 5C673 | Mfr. Model # 103-922

    Catalog Page # 3282 (PDF)

    Micrometer Set, Micrometers Included 0-1, 1-2 and 2-3, Graduations 0.0001 Inch, Thimble Type...More

    Electronic Indicator, 0-1 In, Flat Back

    MITUTOYO

    Grainger Item # 4GPY4 | Mfr. Model # 543-476B

    Catalog Page # 3287 (PDF)

    Electronic Digital Indicator, Series ID-C, Resolution 0.0005 In./0.0100mm, Accuracy 0.001 In., Range 1...More

    V-Anvil Micrometer, 0.09-1 In, 0.0001

    MITUTOYO

    Grainger Item # 4CGE1 | Mfr. Model # 114-202

    Catalog Page # NA

    V-Anvil Micrometer, Vernier, Anvil V-Shaped, Resolution 0.0001 In., Range 0.09 to 1 In., Thimble Ratchet, SPC...More

    Dial Bore Gage, 0.4-0.7,2.4In Probe

    MITUTOYO

    Grainger Item # 4CGT9 | Mfr. Model # 526-123

    Catalog Page # 3292 (PDF)

    Dial Bore Gage, Measuring Range 0.4 to 0.7 In, Probe Depth 2.4 In, Graduations 0.0001 In, Dial Reading 0-5-0,...More

    Digimatic Indicator, Battery

    MITUTOYO

    Grainger Item # 36J695 | Mfr. Model # 543-474B

    Catalog Page # NA

    Digimatic Indicator, Series 543, Resolution 0.01mm, Accuracy 0.03mm, Range 25.4mm, Features With SPC Data...More

    Dial Snap Gage, 2 to 3 In, No Indicator

    MITUTOYO

    Grainger Item # 6NRD8 | Mfr. Model # 201-153

    Catalog Page # NA

    Dial Snap Gage, Measuring Range (In.) 2 to 3, Enamel Finish, Designed For Quick Go/NG Judgment Of Dia Of...More

    Absolute Digital Caliper, 0 to 6 In

    MITUTOYO

    Grainger Item # 41T268 | Mfr. Model # 500-737-10 w/cert

    Catalog Page # NA

    Absolute Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to...More

    Digimatic Indicator, Range 25.4mm

    MITUTOYO

    Grainger Item # 41T252 | Mfr. Model # 543-474B w/cert

    Catalog Page # NA

    Digimatic Indicator, Series 543, Resolution 0.01mm, Accuracy 0.03mm, Range 25.4mm, Bezel Rotates 330 Degrees,...More

    Digital Indicator, 0 to 12.7mm Range, Flat

    MITUTOYO

    Grainger Item # 6NRA1 | Mfr. Model # 543-390B

    Catalog Page # 3287 (PDF)

    Electronic Digital Indicator, Series ID-C, Resolution 0.01mm, Accuracy 0.003mm, Range 0.500 In./12.7mm, Bezel...More

    Digital Micrometer, 2-3In, 0.00005, Ratchet

    MITUTOYO

    Grainger Item # 4LA72 | Mfr. Model # 293-332

    Catalog Page # 3281 (PDF)

    Electronic Digital Micrometer, Ratchet Thimble, SPC Output Yes, Flat Anvil, Flat Spindle, Features...More

     |  Results per page: 16 | 32 | 48
      loader image