Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Measuring and Layout Tools

64 Results Found that Include 103 Products 

Results per page: 16 | 32 | 48
Indicator Magnetic Base Set,0 to 1 In
  • MITUTOYO
  • Indicator Magnetic Base Set, 0 to 1 InIndicator Magnetic Base Set,0 to 1 In
  • Item # 4LB18
  • Mfr. Model # 64PKA075
  • Indicator Magnetic Base Set, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading...More

Mitutoyo Dial Indicator,0 to 1 In,0-100
  • MITUTOYO
  • Mitutoyo Dial Indicator, 0 to 1 In, 0-100Mitutoyo Dial Indicator
  • Item # 5C709
  • Mfr. Model # 64PKA079
  • Dial Indicator, Continuous Reading, Range 0 to 1 In., Graduations 0.0010 In., Dial Reading 0-100, Range per...More

Magnetic Base
Electronic Digital Caliper,0 to 8 In
  • MITUTOYO
  • Electronic Digital Caliper, 0 to 8 InElectronic Digital Caliper
  • Item # 4CGL9
  • Mfr. Model # 700-123-10
  • Electronic Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.1mm, Range 0 to 8 In./0 to...More

Digimatic Indicator,Battery
  • MITUTOYO
  • Digimatic Indicator, BatteryDigimatic Indicator,Battery
  • Item # 1ARJ6
  • Mfr. Model # 543-783
  • Electronic Digital Indicator, Series ID-S, Resolution .0005"/0.01mm, Accuracy .0008 In., Range 0.500...More

Dial Test Indicator Set,Hori,0to0.030 In
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0to0.030 InDial Test Indicator Set,Hori,0to0.030 In
  • Item # 1ZRT2
  • Mfr. Model # 513-412T
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.0005 In., Dial...More

Digital Micrometer,0-1 In,Friction
  • MITUTOYO
  • Digital Micrometer, 0-1 In, FrictionDigit Micrometer
  • Item # 5C690
  • Mfr. Model # 193-211
  • Digit Micrometer, Friction Thimble, Flat Carbide Tipped Anvil, Flat Spindle, Features Mechanical Digit...More

Telescoping Gage Set,6 Pc,6 In D
Flexible Mag Base,1.97 W x2.28 D x2.17 H
  • MITUTOYO
  • Flexible Mag Base, 1.97 W x2.28 D x2.17 HFlexible Mag Base,1.97 W x2.28 D x2.17 H
  • Item # 6NRC6
  • Mfr. Model # 7012-10
  • Magnetic Base/Indicator Holder, Magnetic Pull (Lb.) 132, Base Size (In.) 1.97 W x 2.28 D x 2.17 H, Rod Dia....More

U-Wave Transmitter,Wireless SPC
Digimatic Indicator,Battery
  • MITUTOYO
  • Digimatic Indicator, BatteryDigimatic Indicator,Battery
  • Item # 5C711
  • Mfr. Model # 543-783B
  • Electronic Digital Indicator, Series ID-S, Resolution .0005"/0.01mm, Accuracy .0008", Range 0.500 In./12.7mm,...More

Gage Block Set,AS-1,0.625-2 In,9Pc
  • MITUTOYO
  • Gage Block Set, AS-1,0.625-2 In, 9PcGage Block Set,AS-1,0.625-2 In,9Pc
  • Item # 4CGW9
  • Mfr. Model # 516-935-26
  • Gage Block Set, 9 Pc, Rectangular, Steel, Grade AS-1, Measuring Range 0.625 to 2 In., Increments 0.0625,...More

Dial Thickness Gage,0-0.050 In
  • MITUTOYO
  • Dial Thickness Gage, 0-0.050 InDial Thickness Gage,0-0.050 In
  • Item # 2HB39
  • Mfr. Model # 7326S
  • Dial Thickness Gage, Graduations 0.0001 In, Range 0-0.050 In, Throat Depth 1.18 In, Contact Dia 0.4 In,...More

Dial Test Indicator,Hori,0 to 0.008 In
  • MITUTOYO
  • Dial Test Indicator, Hori, 0 to 0.008 InDial Test Indicator,Hori,0 to 0.008 In
  • Item # 5C705
  • Mfr. Model # 513-403
  • Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.008 In., Graduations 0.0001 In., Dial Reading...More

Dial Thickness Gage,0.4 In D,0-1 In
  • MITUTOYO
  • Dial Thickness Gage, 0.4 In D, 0-1 InDial Thickness Gage,0.4 In D,0-1 In
  • Item # 2HB38
  • Mfr. Model # 7304S
  • Dial Thickness Gage, Graduations 0.001 In, Range 0-1 In, Throat Depth 1.18 In, Contact Dia 0.4 In, Contact...More

Solar Digital Caliper,0 to 6 In
  • MITUTOYO
  • Solar Digital Caliper, 0 to 6 InSolar Digital Caliper
  • Item # 4CGL2
  • Mfr. Model # 500-784
  • Solar Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm,...More

Calibration Set,Shore A,Range 30,60,90
Depth Gage,0 to 6 In
  • MITUTOYO
  • Depth Gage, 0 to 6 InDepth Gage,0 to 6 In
  • Item # 4CGV5
  • Mfr. Model # 527-311-50
  • Depth Gage, SPC Output No, Base Style Full, Range 0 to 6 In., Resolution 0.001 In./0.05mm, Base Length 100mm,...More

Dial Test Indicator Set,Hori,0 to 0.2mm
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0 to 0.2mmDial Test Indicator Set,Hori,0 to 0.2mm
  • Item # 16X246
  • Mfr. Model # 513-405T
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 0.2mm, Graduations 0.002mm, Dial Reading...More

Dial Test Indicator Set,Hori,0to0.060 In
  • MITUTOYO
  • Dial Test Indicator Set, Hori, 0to0.060 InDial Test Indicator Set,Hori,0to0.060 In
  • Item # 4CGR6
  • Mfr. Model # 513-442T
  • Dial Test Indicator Set, Indicator Style Horizontal, Range 0 to 0.060 In., Graduations 0.0005 In., Dial...More

Dial Caliper,8 In,0.100/Rev,White Face
  • MITUTOYO
  • Dial Caliper, 8 In, 0.100/Rev, White FaceDial Caliper,8 In,0.100/Rev,White Face
  • Item # 1ZRR8
  • Mfr. Model # 505-690
  • Dial Caliper, Range 0-8 In, Graduations 0.001 In, Revolution Range 0.100 In, Jaw Depth 1.97 In, White Dial,...More

Results per page: 16 | 32 | 48