Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Level, Waterproof, 24 In.
  • JOHNSON
  • Digital Level, Waterproof, 24 In. Digital Level, Waterproof, 24 In.
  • Item # 29WK17
  • Mfr. Model # 1880-2400
  • Digital Level, Waterproof, Range (Ft.) 4 Degrees x 90 Degrees , Accuracy 0.05 Degrees @ 0 Degrees and 90...More

Laser Plumb Bob,2-Dot,100 Ft.
  • JOHNSON
  • Laser Plumb Bob, 2-Dot, 100 Ft. Laser Plumb Bob,2-Dot,100 Ft.
  • Item # 4WMA6
  • Mfr. Model # 40-6670
  • Laser Plumb Bob, 2-Dot, Self-Leveling, Range (Ft.) 100, Accuracy +/-1/8 In. @ 50 ft., Projects Simultaneously...More

Pendulum Self Leveling Cross Line Laser, Horizontal and Ver
Digital Level, Laser, Electronic, w/Case
  • JOHNSON
  • Digital Level, Laser, Electronic, w/Case Digital Level, Laser, Electronic, w/Case
  • Item # 1TLH8
  • Mfr. Model # 40-6080
  • Electronic Laser Level, Range 4 x 90 Deg Ft, Accuracy +/-0.1 Deg, Power Source (3) AAA Alkaline, Digital...More

Indoor Laser Distance Meter, ±1/16" Accuracy, 2"
  • JOHNSON
  • Indoor Laser Distance Meter, ±1/16" Accuracy, 2" to 230 ft. Range Laser Distance Meter
  • Item # 6XUR1
  • Mfr. Model # 40-6005
  • Laser Distance Meter, Indoor, Range 2 In. to 230 ft., Accuracy +/-1/16 In., Function Calculates Length, Area,...More

Pendulum Self Leveling Dot Laser Level, Horizontal and Vert
Pendulum Self Leveling Cross Line Laser, Horizontal and Ver
Digital Level,Waterproof,48 In.
  • JOHNSON
  • Digital Level, Waterproof, 48 In. Digital Level,Waterproof,48 In.
  • Item # 29WK18
  • Mfr. Model # 1880-4800
  • Digital Level, Waterproof, Range (Ft.) 4 Degrees x 90 Degrees , Accuracy 0.05 Degrees @ 0 Degrees and 90...More

Line Generator Laser Detector w/Clamp
  • JOHNSON
  • Line Generator Laser Detector w/Clamp Line Generator Laser Detector w/Clamp
  • Item # 3RXD9
  • Mfr. Model # 40-6780
  • Line Generator Laser Detector, 1 Mode, Power Source (1) 9V Battery, Accuracy +1/64 In/- 1/32 In, Impact...More

Red Beam Two-Sided Laser Detector
  • JOHNSON
  • Red Beam Two-Sided Laser Detector Red Beam Two-Sided Laser Detector
  • Item # 3RXD4
  • Mfr. Model # 40-6715
  • Red Beam Two-Sided Laser Detector, Rotary, Thread Size -, Power Source (1) 9V Battery, Accuracy Fine:...More

Magnetic, Aluminum Box Level, 78" Length, Top Read:&#x
  • JOHNSON
  • Magnetic, Aluminum Box Level, 78" Length, Top Read: Yes Box Level
  • Item # 1PX93
  • Mfr. Model # 9578-HH
  • Box Level, Frame Material Aluminum, Length 78 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of...More

Red Beam Laser Detector Kit w/Clamp
  • JOHNSON
  • Red Beam Laser Detector Kit w/Clamp Red Beam Laser Detector Kit w/Clamp
  • Item # 3RXD5
  • Mfr. Model # 40-6722
  • Red Beam Laser Detector Kit, Universal, Thread Size -, Power Source (1) 9V Battery, Accuracy Fine: +/-1/32,...More

Magnetic, Aluminum Box Level, 78" Length, Top Read:&#x
  • JOHNSON
  • Magnetic, Aluminum Box Level, 78" Length, Top Read: Yes Magnetic, Aluminum Box Level, 78" Length, Top Read: Yes
  • Item # 48FX47
  • Mfr. Model # 1738-7800
  • Box Level, Frame Material Aluminum, Length 78 In., Magnetic, Top Read Yes, Total Number of Vials 4, Number of...More

Nonmagnetic, Aluminum Box Level, 96" Length, Top Read:
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More