Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

24 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Electronic Digital Level,Case,Batteries
  • JOHNSON
  • Electronic Digital Level, Case, Batteries Electronic Digital Level,Case,Batteries
  • Item # 1TLH6
  • Mfr. Model # 40-6060
  • Electronic Level, Range 4 x 90 Deg Ft, Accuracy +/-0.1 Deg, Power Source (3) AAA Alkaline, Digital Display...More

Manual Leveling Line/Dot Laser Level, Horizontal, Interior
  • JOHNSON
  • Manual Leveling Line/Dot Laser Level, Horizontal, Interior Manual Leveling Line/Dot Laser Level, Horizontal, Interior
  • Item # 3RXD8
  • Mfr. Model # 40-6616
  • Line/Dot Laser Level, Interior, Horizontal, Manual Leveling, Number of Beams 2, Number of Dots 0, Number of...More

Manual Leveling Line/Dot Laser Level, Horizontal, Interior
  • JOHNSON
  • Manual Leveling Line/Dot Laser Level, Horizontal, Interior Manual Leveling Line/Dot Laser Level, Horizontal, Interior
  • Item # 21XK27
  • Mfr. Model # 40-6618
  • Line/Dot Laser Level, Interior, Horizontal, Manual Leveling, Number of Beams 2, Number of Dots 0, Number of...More

Digital Angle Finder,Magnetic,V-Groove
  • JOHNSON
  • Digital Angle Finder, Magnetic, V-Groove Digital Angle Finder,Magnetic,V-Groove
  • Item # 21XK37
  • Mfr. Model # 1886-0300
  • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees , Length 2 in., Range 0 Degrees to 180...More

Universal Tripod/Grade Rod Kit,Aluminum
  • JOHNSON
  • Universal Tripod/Grade Rod Kit, Aluminum Universal Tripod/Grade Rod Kit,Aluminum
  • Item # 1YRR6
  • Mfr. Model # 40-6350
  • Universal Tripod/Grade Rod Kit, Adjustable/Telescoping, Head Style Flat, Mounting Thread 5/8-11, Length...More

Rotary Laser Detector w/Clamp
  • JOHNSON
  • Rotary Laser Detector w/Clamp Rotary Laser Detector w/Clamp
  • Item # 3RXD6
  • Mfr. Model # 40-6705
  • Rotary Laser Detector w/Clamp, 1 Mode, Power Source 2 AAA Batteries, Accuracy Fine +/- 1/32, Coarse +/- 1/16,...More

Digital Angle Finder,Mag,VGroove,1 Vial
  • JOHNSON
  • Digital Angle Finder, Mag, VGroove, 1 Vial Digital Angle Finder,Mag,VGroove,1 Vial
  • Item # 21XK38
  • Mfr. Model # 1886-0400
  • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees , Length 2 in., Range 0 Degrees to 180...More

Three Beam Magnetic Torpedo Laser Level
  • JOHNSON
  • Three Beam Magnetic Torpedo Laser Level Three Beam Magnetic Torpedo Laser Level
  • Item # 1YRT1
  • Mfr. Model # 40-6184
  • Three Beam Magnetic Torpedo Laser Level, Range (Ft.) 100, Accuracy +/-1/8 In. @ 50 ft., Four Vials Read...More

Telescoping Leveling Rod,Rect,16 ft.
  • JOHNSON
  • Telescoping Leveling Rod, Rect, 16 ft. Telescoping Leveling Rod,Rect,16 ft.
  • Item # 6ZTL5
  • Mfr. Model # 40-6316
  • Telescoping Leveling Rod, Rectangular, 16 ft. Length, Graduations Inches/8ths, Number of Sections 4, Markings...More

Laser Level Wall And Ceiling Mount
Adjustable Tripod,Aluminum,41 3/4-67 In
  • JOHNSON
  • Adjustable Tripod, Aluminum, 41 3/4-67 In Adjustable Tripod,Aluminum,41 3/4-67 In
  • Item # 1YRT7
  • Mfr. Model # 40-6340
  • Adjustable Tripod, Standard Duty, Head Style Flat, Mounting Thread 5/8-11, Length 41 3/4 To 67 In, Number of...More

Nonmagnetic, Aluminum Box Level, 96" Length, Top Read:
Leveling Rod w/Bag,Aluminum,16 Ft
  • JOHNSON
  • Leveling Rod w/Bag, Aluminum, 16 Ft Leveling Rod w/Bag,Aluminum,16 Ft
  • Item # 1YRT5
  • Mfr. Model # 40-6320
  • Telescoping Leveling Rod, Dual Faced, Rectangular, Length 16 FT, Graduations Feet/Inches Front, Feet/Tenths...More

Interior Laser Pole,5/8-11,Aluminum
Magnetic, Aluminum Box Level, 48" Length, Top Read:&#x
  • JOHNSON
  • Magnetic, Aluminum Box Level, 48" Length, Top Read: Yes Magnetic, Aluminum Box Level, 48" Length, Top Read: Yes
  • Item # 48FX46
  • Mfr. Model # 1738-4800
  • Box Level, Frame Material Aluminum, Length 48 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of...More

Magnetic, Aluminum Box Level, 48" Length, Top Read:&#x
  • JOHNSON
  • Magnetic, Aluminum Box Level, 48" Length, Top Read: Yes Magnetic, Aluminum Box Level, 48" Length, Top Read: Yes
  • Item # 48FX39
  • Mfr. Model # 1718-4800
  • Box Level, Frame Material Aluminum, Length 48 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number of...More

Nonmagnetic, Aluminum Box Level, 48" Length, Top Read:
Magnetic, Aluminum Box Level, 78" Length, Top Read:&#x
  • JOHNSON
  • Magnetic, Aluminum Box Level, 78" Length, Top Read: Yes Magnetic, Aluminum Box Level, 78" Length, Top Read: Yes
  • Item # 48FX40
  • Mfr. Model # 1718-7800
  • Box Level, Frame Material Aluminum, Length 78 In., Magnetic, Top Read Yes, Total Number of Vials 4, Number of...More

Nonmagnetic, Aluminum Box Level, 72" Length, Top Read:
Nonmagnetic, Aluminum Box Level, 72" Length, Top Read:
Fan Angle Generator Lens,70 Deg
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More