Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Measuring and Layout Tools

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Magnetic Aluminum I-Beam Level,48 In
    • JOHNSON
    • Magnetic Aluminum I-Beam Level, 48 In
    • Item # 1TDY5
    • Mfr. Model # 1501-4800
    • I-Beam Level,Frame Material Aluminum,Length 48 In.,Magnetic,Top Read Yes,Total Number of Vials 3,Number of...More

    Aluminum I-Beam Level,72 In,3 Vials
    • JOHNSON
    • Aluminum I-Beam Level, 72 In, 3 Vials
    • Item # 1TDY3
    • Mfr. Model # 1500-7200
    • I-Beam Level,Frame Material Aluminum,Length 72 In.,Nonmagnetic,Top Read Yes,Total Number of Vials 3,Number of...More

    Tripod,5/8-11,48 to 60 In L,Aluminum
    • JOHNSON
    • Tripod, 5/8-11,48 to 60 In L, Aluminum
    • Item # 6ZTL7
    • Mfr. Model # 40-6335
    • Tripod, Head Style Flat, Mounting Thread 5/8-11, Length 48 to 60 In., Construction Aluminum, Characteristics...More

    Leveling Rod w/Bag,Aluminum,16 Ft
    • JOHNSON
    • Leveling Rod w/Bag, Aluminum, 16 Ft
    • Item # 1YRT5
    • Mfr. Model # 40-6320
    • Telescoping Leveling Rod, Dual Faced, Rectangular, Length 16 FT, Graduations Feet/Inches Front, Feet/Tenths...More

    Digital Angle Finder,Mag,VGroove,1 Vial
    • JOHNSON
    • Digital Angle Finder, Mag, VGroove, 1 Vial
    • Item # 21XK38
    • Mfr. Model # 1886-0400
    • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees , Length 2 in., Range 0 Degrees to 180...More

    Digital Angle Finder,Magnetic,V-Groove
    • JOHNSON
    • Digital Angle Finder, Magnetic, V-Groove
    • Item # 21XK37
    • Mfr. Model # 1886-0300
    • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees , Length 2 in., Range 0 Degrees to 180...More

    Laser Level Wall And Ceiling Mount
    • JOHNSON
    • Laser Level Wall And Ceiling Mount
    • Item # 1YRT3
    • Mfr. Model # 40-6304
    • Wall And Ceiling Mount, Thread Size 5/8-11, Aluminum, For Use With Lasers, Walls And Ceilings, Includes...More

    Results per page: 16 | 32 | 48