Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Angle Finder,Magnetic,2 Button
  • JOHNSON
  • Digital Angle Finder, Magnetic, 2 Button Digital Angle Finder,Magnetic,2 Button
  • Item # 21XK29
  • Mfr. Model # 1886-0100
  • Digital Angle Finder, Measurement Range 0 Degrees to 180 Degrees , Accuracy 0.1 Degrees , Size 2 In., Number...More

Aluminum Straight Edge,60 In,Graduated
Magnetic, Aluminum I-Beam Level, 24" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum I-Beam Level, 24" Length, Top Read: Yes I-Beam Level
  • Item # 4GA81
  • Mfr. Model # 1124
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Bulls Eye Level,Acrylic,0.787 In L,PK10
Digital Angle Finder,SS,11 In L
  • JOHNSON
  • Digital Angle Finder, SS, 11 In L Digital Angle Finder,SS,11 In L
  • Item # 21XK32
  • Mfr. Model # 1888-1100
  • Digital Angle Locator, Construction Stainless Steel, Graduation Type Metric/Imperial, Graduations Inches,...More

Level Vial,Acrylic,1.619 In L,PK25
Bulls Eye Level,Acrylic,0.709 In L,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More