Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Measuring and Layout Tools

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Square,Combination
    I-Beam Level,24 In. L,0.014 In. Accuracy
    • JOHNSON
    • I-Beam Level, 24 In. L, 0.014 In. AccuracyI-Beam Level
    • Item # 4GA81
    • Mfr. Model # 1124
    • I-Beam Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

    Aluminum Straight Edge,60 In,Graduated
    Digital Angle Finder,Magnetic,2 Button
    • JOHNSON
    • Digital Angle Finder, Magnetic, 2 ButtonDigital Angle Finder,Magnetic,2 Button
    • Item # 21XK30
    • Mfr. Model # 1886-0000
    • Digital Angle Locator, Material Aluminum, Accuracy 0.1 Degrees @ 0 Degrees and 90 Degrees , All Other Angles...More

    Digital Angle Finder,SS,11 In L
    • JOHNSON
    • Digital Angle Finder, SS, 11 In LDigital Angle Finder,SS,11 In L
    • Item # 21XK32
    • Mfr. Model # 1888-1100
    • Digital Angle Locator, Construction Stainless Steel, Graduation Type Metric/Imperial, Graduations Inches,...More

    Torpedo Level,Aluminum,10 In L,3 Vials
    • JOHNSON
    • Torpedo Level, Aluminum, 10 In L, 3 VialsTorpedo Level,Aluminum,10 In L,3 Vials
    • Item # 6XUR5
    • Mfr. Model # 1404-1000
    • Torpedo Level, Frame Material Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of Vials 3,...More

    Digital Depth Gauge,3-1/8 in,80mm
    • JOHNSON
    • Digital Depth Gauge, 3-1/8 in, 80mmDigital Depth Gauge,3-1/8 in,80mm
    • Item # 21XK34
    • Mfr. Model # 1887-0000
    • Digital Depth Gage, SPC Output No, Base Style Full, Range 0 to 3-1/8 In./0 to 80mm, Resolution 0.0002 In.,...More

    Bulls Eye Level,Acrylic,0.472 In L,PK10
    Level Vial,Acrylic,1.173 In L,PK25
    Level Vial,Acrylic,1.619 In L,PK25
    Bulls Eye Level,Acrylic,0.590 In L,PK10
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More