Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

12 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel 3.5m SAE/Metric Tape Measure
  • STANLEY
  • Steel 3.5m SAE/Metric Tape Measure Tape Measure
  • Item # 5C571
  • Mfr. Model # 33-215
  • Tape Measure, SAE/Metric, Blade Length 3.5m, Blade Width 1/2 In., Blade Material Steel, Case Type Closed,...More

Steel 8m Metric Tape Measure
  • MILWAUKEE
  • Steel 8m Metric Tape Measure Tape Measure
  • Item # 34RY78
  • Mfr. Model # 48-22-5309
  • Tape Measure, Metric, Blade Length 8m, Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

Electronic Stud Finder,Prof,Multiscan
  • ZIRCON
  • Electronic Stud Finder, Prof, Multiscan Electronic Stud Finder,Prof,Multiscan
  • Item # 1TJT4
  • Mfr. Model # 61910
  • Electronic Stud Finder, Professional, Multifunction, Center-Finding, Scan Depth 1 1/2 In, Scans Drywall,...More

Tripod,Compact,Flat Head,Aluminum
  • BOSCH
  • Tripod, Compact, Flat Head, Aluminum Tripod,Compact,Flat Head,Aluminum
  • Item # 30HK64
  • Mfr. Model # BT150
  • Tripod, Compact, Head Style Flat, Mounting Thread 1/4 In., Length 1-55/64 ft., Number of Sections 1, Markings...More

Pendulum Self-Leveling Self-Leveling Alignment Laser
  • BOSCH
  • Pendulum Self-Leveling Self-Leveling Alignment Laser Pendulum Self-Leveling Self-Leveling Alignment Laser
  • Item # 29PG34
  • Mfr. Model # GPL5
  • Self-Leveling Alignment Laser, Pendulum Self-Leveling, Number of Beams 5, Beam Color Red, Range w/Detector...More

Electronic Self-Leveling Line/Dot Laser Level, Horizontal and&#x
Indoor/Outdoor Laser Distance Meter, ±1/16" Accuracy
Pendulum Self Leveling Leveling and Alignment Laser Level,
Indoor/Outdoor Laser Distance Meter, ±0.2° Accuracy,
  • BOSCH
  • Indoor/Outdoor Laser Distance Meter, ±0.2° Accuracy, Up To 330 ft. Range Laser Distance Meter
  • Item # 30HK69
  • Mfr. Model # GLM 100 C
  • Laser Distance Meter, Indoor/Outdoor, Range Up To 330 ft., Accuracy +/-0.2 Degrees , Function Instantly...More

Sub-Scanner,Bare Tool,6 In Depth,12V
  • MILWAUKEE
  • Sub-Scanner, Bare Tool, 6 In Depth, 12V Sub-Scanner,Bare Tool,6 In Depth,12V
  • Item # 16T950
  • Mfr. Model # 2291-20
  • Sub-Scanner, Test and Measurement, Scan Depth 6 In., Scans Metal, Concrete, Drywall/Gypsum, OSB, Accuracy...More

Self-Leveling Laser Level Kit, Horizontal, Exterior
  • BOSCH
  • Self-Leveling Laser Level Kit, Horizontal, Exterior Self-Leveling Laser Level Kit, Horizontal, Exterior
  • Item # 39CE76
  • Mfr. Model # GRL 300 HV
  • Laser Level Kit, Exterior, Horizontal, Self-Leveling, Number of Beams 1, Number of Dots 1, Number of Lines 1,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More