Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel 26 ft./8m SAE/Metric Magnetic Tip Tape Measure
  • MILWAUKEE
  • Steel 26 ft./8m SAE/Metric Magnetic Tip Tape Measure Magnetic Tip Tape Measure
  • Item # 23TD45
  • Mfr. Model # 48-22-5225
  • Magnetic Tip Tape Measure, SAE/Metric, Blade Length 26 ft./8m, Blade Width 1 In., Blade Material Steel, Case...More

Steel 26 ft. SAE Tape Measure
  • STANLEY
  • Steel 26 ft. SAE Tape Measure Tape Measure
  • Item # 20JY22
  • Mfr. Model # STHT30824
  • Tape Measure, SAE, Blade Length 26 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Indoor/Outdoor Laser Distance Meter, ±1/8" Accuracy,
  • FLUKE
  • Indoor/Outdoor Laser Distance Meter, ±1/8" Accuracy, Up To 165 ft. Range Laser Distance Meter
  • Item # 24Y893
  • Mfr. Model # FLUKE-414D/WWG
  • Laser Distance Meter, Indoor/Outdoor, Range Up To 165 ft., Accuracy +/-1/8 In., Function Quick Calculation of...More

Fiberglass 300 ft. SAE Engineers Long Tape Measure
  • WESTWARD
  • Fiberglass 300 ft. SAE Engineers Long Tape Measure Engineers Long Tape Measure
  • Item # 4YP87
  • Mfr. Model # 4YP87
  • Engineers Long Tape Measure, SAE, Blade Length 300 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case...More

Magnetic, Aluminum Torpedo Level, 10" Length, Top Read:
  • MILWAUKEE
  • Magnetic, Aluminum Torpedo Level, 10" Length, Top Read: Yes Magnetic, Aluminum Torpedo Level, 10" Length, Top Read: Yes
  • Item # 23TD41
  • Mfr. Model # 48-22-5009
  • Torpedo Level, Frame Material Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of Vials 4,...More

Magnetic, Aluminum Reaming Torpedo Level, 10" Length, Top&#
  • MILWAUKEE
  • Magnetic, Aluminum Reaming Torpedo Level, 10" Length, Top Read: Yes Magnetic, Aluminum Reaming Torpedo Level, 10" Length, Top Read: Yes
  • Item # 23TD40
  • Mfr. Model # 48-22-5109
  • Reaming Torpedo Level, Frame Material Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of Vials...More

Steel 35 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 35 ft. SAE Tape Measure Tape Measure
  • Item # 34RY73
  • Mfr. Model # 48-22-5136
  • Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

Multifunction Scanner,Stud Finder
  • ZIRCON
  • Multifunction Scanner, Stud Finder Multifunction Scanner,Stud Finder
  • Item # 30HK82
  • Mfr. Model # 65244
  • Multifunction Scanner, Stud Finder, Scan Depth 2 In., Scans Wood/Metal Studs, Water-Filled Heated PEX Pipes,...More

Sub-Scanner Kit,6 In Depth,12V Lith-Ion
  • MILWAUKEE
  • Sub-Scanner Kit, 6 In Depth, 12V Lith-Ion Sub-Scanner Kit,6 In Depth,12V Lith-Ion
  • Item # 16T949
  • Mfr. Model # 2291-21
  • Sub-Scanner Kit, Test and Measurement, Scan Depth Stud 1-1/2 In., Metal 6 In., Scans Metal, Concrete,...More

Steel Rule,Flexible,6 In,5R Grad
  • STARRETT
  • Steel Rule, Flexible, 6 In, 5R Grad Steel Rule,Flexible,6 In,5R Grad
  • Item # 2ZUU9
  • Mfr. Model # C305R-6
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 10ths,...More

Indoor/Outdoor Ultrasonic Distance Meter, ±0.5% Of R
Measuring Wheel,3 Ft,Spoked,10,000Ft
  • KESON
  • Measuring Wheel, 3 Ft, Spoked, 10,000Ft Measuring Wheel,3 Ft,Spoked,10,000Ft
  • Item # 2UJY7
  • Mfr. Model # RR30
  • Measuring Wheel, Spoked, - Series, Wheel Circumference 3 ft., Wheel Dia. 12.5 In., Measuring Range 9999.9...More

Pendulum Self Leveling Cross Line Laser, Horizontal and Ver
Pendulum Self Leveling Line/Dot Laser Level, Horizontal and
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More