Skip Content

Filter Results By

Applied Filters Clear All

Measuring and Layout Tools

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Theodolite w/Laser,5 Sec,Red
  • JOHNSON
  • Digital Theodolite w/Laser, 5 Sec, Red Digital Theodolite w/Laser,5 Sec,Red
  • Item # 23J469
  • Mfr. Model # 40-6936
  • Digital Theodolite, w/Laser, Manual Leveling, Range w/o Detector 100 ft., 3 Modes, Plumb Down Yes, Plumb Up...More

  • Category : Optical and Transit Levels and Packages
Electronic Self-Leveling Rotary Laser Level, Horizontal, Interior
Electronic Self-Leveling Rotary Laser Level, Horizontal and Vert
Automatic Self Leveling Rotary Laser Level, Horizontal, Interior
Laser Distance Meter Kit, +/-1/16" Accuracy, 1000
  • LEICA DISTO
  • Laser Distance Meter Kit, +/-1/16" Accuracy, 1000 ft. Range Laser Distance Meter Kit, +/-1/16" Accuracy, 1000 ft. Range
  • Item # 40EV38
  • Mfr. Model # S910 Pro Package
  • Laser Distance Meter Kit, Indoor/Outdoor, Range 1000 ft., Accuracy +/-1/16 In., Function Accurate...More

  • Category : Distance Meters
Manual Leveling Dot Laser Level, Horizontal, Interior and E
Digital Level Set,Ext,3V,55 to 192 In
  • SLABDOCTOR DIGITAL LEVELS
  • Digital Level Set, Ext, 3V, 55 to 192 In Digital Level Set,Ext,3V,55 to 192 In
  • Item # 24L220
  • Mfr. Model # MPL-4
  • Digital Level Set, Accuracy 0.01 in./ft., Preset Angle (Deg.) 90, Power Source (2) 3-Volt Batteries...More

  • Category : Electronic and Laser Leveling Kits
Digital Level Set,Ext,3V,55 to 144 In
  • SLABDOCTOR DIGITAL LEVELS
  • Digital Level Set, Ext, 3V, 55 to 144 In Digital Level Set,Ext,3V,55 to 144 In
  • Item # 24L219
  • Mfr. Model # MPL-3
  • Digital Level Set, Accuracy 0.01 in./ft., Preset Angle (Deg.) 90, Power Source (2) 3-Volt Batteries...More

  • Category : Electronic and Laser Leveling Kits
Manual Leveling Dot Laser Level, Horizontal, Interior and E
Stereo Zoom Microscope,Binocular
  • LW SCIENTIFIC
  • Stereo Zoom Microscope, Binocular Stereo Zoom Microscope,Binocular
  • Item # 45UA55
  • Mfr. Model # Z4M-BZM7-BMAC
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Magnification 7x to 45x,...More

  • Category : Microscopes
Stereo Microscope,Trinocular
  • LW SCIENTIFIC
  • Stereo Microscope, Trinocular Stereo Microscope,Trinocular
  • Item # 45UA60
  • Mfr. Model # Z4M-TZM7-EMH1
  • Stereo Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Magnification 7x to 45x, Illumination...More

  • Category : Microscopes
Stereo Zoom Microscope,Binocular
  • LW SCIENTIFIC
  • Stereo Zoom Microscope, Binocular Stereo Zoom Microscope,Binocular
  • Item # 45UA57
  • Mfr. Model # Z4M-BZM7-BMAT
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Magnification 7x to 45x,...More

  • Category : Microscopes
Stereo Zoom Microscope,Trinocular
  • LW SCIENTIFIC
  • Stereo Zoom Microscope, Trinocular Stereo Zoom Microscope,Trinocular
  • Item # 45UA58
  • Mfr. Model # Z4M-TZM7-PA77
  • Stereo Zoom Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Magnification 7x to 45x,...More

  • Category : Microscopes
Electronic Self-Leveling Rotary Laser Level, Horizontal, Interior
Electronic Self-Leveling Rotary Laser Level, Horizontal, Interior
Electronic Self-Leveling Rotary Laser Level, Horizontal, Interior
Compound Microscope,10X,20X,40X,100X
  • VANGUARD
  • Compound Microscope, 10X, 20X, 40X, 100X Compound Microscope,10X,20X,40X,100X
  • Item # 36TY07
  • Mfr. Model # 1333PHI
  • Compound Microscope, Optical Tube Trinocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

  • Category : Microscopes
Electronic Self-Leveling Rotary Laser Level, Horizontal, Interior
Compound Microscope,4X, 10X, 40X Mag,LED
  • LAXCO, INC
  • Compound Microscope, 4X, 10X, 40X Mag, LED Compound Microscope,4X, 10X, 40X Mag,LED
  • Item # 46MN79
  • Mfr. Model # LMC-BF117-01D1
  • Compound Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

  • Category : Microscopes
Zoom Microscope,93mm .H Max. Workpiece
  • LAXCO, INC
  • Zoom Microscope, 93mm .H Max. Workpiece Zoom Microscope,93mm .H Max. Workpiece
  • Item # 46MP04
  • Mfr. Model # T10-MZ22
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

  • Category : Microscopes
Microscope,132 x 140mm Table Size,LED
  • LAXCO, INC
  • Microscope, 132 x 140mm Table Size, LED Microscope,132 x 140mm Table Size,LED
  • Item # 46MN84
  • Mfr. Model # LMC-BF117-02D1
  • Compound Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

  • Category : Microscopes
Zoom Microscope,7X to 45X Mag,Halogen
  • LAXCO, INC
  • Zoom Microscope, 7X to 45X Mag, Halogen Zoom Microscope,7X to 45X Mag,Halogen
  • Item # 46MP11
  • Mfr. Model # MZS1-MZ23
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

  • Category : Microscopes
Zoom Microscope,165.1 x 165.1mm Tbl Size
  • LAXCO, INC
  • Zoom Microscope, 165.1 x 165.1mm Tbl Size Zoom Microscope,165.1 x 165.1mm Tbl Size
  • Item # 46MP10
  • Mfr. Model # MZS1-MZ22
  • Stereo Zoom Microscope, Optical Tube Binocular, Dual Adjustable Diopter, Eyepiece Protractor Optional,...More

  • Category : Microscopes
Microscope Slide Cabinet, 2000 Slides
  • EBERBACH
  • Microscope Slide Cabinet, 2000 Slides Microscope Slide Cabinet, 2000 Slides
  • Item # 49X506
  • Mfr. Model # E2830
  • Microscope Slide Cabinet, For Use With Microscope Slides, Special Features Seasoned Hardwood Cabinets are...More

  • Category : Microscope Accessories
Electronic Digital Level w/Bluetooth
Laser Distance Meter, +/-1/16" Accuracy, 1000 ft.
  • Laser Distance Meter, +/-1/16" Accuracy, 1000 ft. Range Laser Distance Meter
  • Item # 40EV37
  • Mfr. Model # S910
  • Laser Distance Meter, Indoor/Outdoor, Range 1000 ft., Accuracy +/-1/16 In., Function Accurate Measurements In...More

  • Category : Distance Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More